Beli loctite gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Gasket Eliminator 515 (Penghilang Gasket)
    Mulai

    Rp409.900

    LOCTITE Gasket Eliminator 515 (Penghilang Gasket)
    atribut:
    • Fixture Time Temperature (°C): 30
    • Gap Fill (mm): 0.25
    • Tensile Shear Strength (N/mm²): 6
  2. LOCTITE Threadlocker 263 EN A/P (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  3. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  4. LOCTITE 518 Flange Sealant (Gasket Sealant)
    Mulai

    Rp359.900

    LOCTITE 518 Flange Sealant (Gasket Sealant)
    Deskripsi:
    Medium-strength, general purpose gasketing product - excellent contamination tolerance. Ideal for use on casted iron, steel and aluminum flanges. LOCTITE® 518 cures when confined in the absence of air between close-fitting metal surfaces. It is an anaerobic gasketing material designed for use on rigid iron, aluminum, and steel flanged mating surfaces. Fills gaps up to 0.25mm and forms a flexible, chemical-resistant seal that will not tear or decay. Parts disassemble easily, even after extended service. Typical applications include sealing close-fitting joints between rigid metal faces and flanges. It is also used as a formed-in-place gasket on rigid flanged connections, e.g. transmissions and motor housings. NEW: Henkel has recently improved the product formulation of LOCTITE® 518 providing: Higher strength on contaminated surfaces Better flexibility and improved adhesion Enhanced sealing capability Improved gap cure High performance on passive metals without an activator
    atribut:
    • Applications: Rigid Assembly Gasketing
    • Color: Red
    • Fixture Time: 25 min.
    • Fixture Time Temperature (°F): 77
    • Gap Fill (mm): 0.012
    • Substrates: Metal: Aluminium
    • Viscosity: 500000 - 1000000
  5. LOCTITE Hysol EA E-00CL (Lem Adhesive)
    Mulai

    Rp419.900

  6. LOCTITE Threadlocker 242 (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 242 (Lem Baut)
    atribut:
    • Chemical Basis/Base: Methacrylate
    • Color: Blue
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  7. LOCTITE Threadlocker Super Screw Glue (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    LOCTITE Threadlocker Super Screw Glue (Lem Baut)
    atribut:
    • Color: Purple
    • Fixture Time Max: 360
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Chemical Type: Dimethacrylate ester
    • Fixture Time (minute): 8
    • Fixture Time Steel (minute): 15
    • Size (ml): 50
    • Temperature Range (°С): 150
    • Type of Product: Threadlocking Adhesive
  8. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  9. LOCTITE Retaining Material Compound (Lem Bearing)
    Mulai

    Rp359.900

    LOCTITE Retaining Material Compound (Lem Bearing)
    atribut:
    • Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
    • Applications: Close Fitting / Press Fit For Metal Parts
    • Cure type: Anaerobic Cure
    • Curing Time (Functional): 10 minute - 24 Hours
    • Fixture Time (minute): 10
    • Full Cure Temperature (°F): 77
    • Full Curing Temperature (°C): 25
    • Max. Diametrical Clearance (inch): 0.006
    • Shear Strength (N/mm²): 15.8
    • Shear Strength, Steel (psi): 2300
    • Size (ml): 50
    • Specific Gravity (g/l): 1.1 @25°C
    • Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
    • Temperature Range (°C): -54 to 149
    • Temperature Range (°F): -65 to 300
    • Type of Product: Retaining compound
    • Viscosity Temperature (°C): 25
    • Viscosity Temperature (°F): 77
  10. LOCTITE 495 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    LOCTITE 495 Instant Adhesive (Lem Super)
    Deskripsi:
    General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 5-20 sec
    • Gap Fill (mm): 0.15
    • Technology: Cyanoacrylate
    • Appearance (uncured): Transparent, colorless to straw colored liquid LMS
    • Application: Bonding
    • Chemical Type: Ethyl cyanoacrylate
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics, Rubbers and Metals
    • Viscosity: Low
  11. LOCTITE Thread Sealant 542 series (Lem Drat Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    LOCTITE Thread Sealant 542 series (Lem Drat Pipa)
    atribut:
    • Color: Brown
    • Breakaway Torque (N m): 15
    • Chemical Type: Dimethacrylate Ester
    • Maximum Pressure Resistance (N/mm²): 68.9 (10,000 psi)
    • Physical State: Liquid
    • Temperature Range (°C): - 55 to 150
    • Temperature Resistance (°C): 150
  12. LOCTITE Threadlocker 262 (Lem Baut)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 262 (Lem Baut)
    atribut:
    • Color: Red
    • Chemical Basis / Base: Methacrylate
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  13. LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
  14. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
Daftar Harga loctite gasket Terbaru October 2026
LOCTITE Gasket Eliminator 515 (Penghilang Gasket)Rp409.900
LOCTITE Threadlocker 263 EN A/P (Lem Baut)Rp379.900
LOCTITE Threadlocker 243 (Lem Baut)Rp82.900
LOCTITE 518 Flange Sealant (Gasket Sealant)Rp359.900
LOCTITE Hysol EA E-00CL (Lem Adhesive)Rp419.900
LOCTITE Threadlocker 242 (Lem Baut)Rp379.900
LOCTITE Threadlocker Super Screw Glue (Lem Baut)Rp459.900
Castrol Hydraulic OilRp10.999.900
Pertamina Industrial Hydraulic OilsRp5.799.900
LOCTITE Retaining Material Quick Metallic Grey 660 (Lem metalik)Rp429.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)