Beli loctite adhesive spray di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Primer T Spray Can 7471atribut:
- Size: 4.5oz
- LOCTITE Threadlocker Lem Baut Super Screw Glueatribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- LOCTITE Threadlocker Lem Baut EN A/P 263atribut:
- Color: Red
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Hysol EA E-00CLatribut:
- Size (ml): 50
- LOCTITE Quick Metallic Grey 660atribut:
- Size: 50ml
- LOCTITE ActivatorDeskripsi:LOCTITE SF 7649 is designed to promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. Loctite 7649 is especially recommended when prevailing temperature is below 15°CIncreases Cure Speed on All SurfacesFor large bond gapsFor low-temperature curing (< 5°C)atribut:
- Color: Green
- Size (ml): 100
- Technology: Acrylic
- Type: Activator
- WD-40 Specialist White Lithium GreaseDeskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)Deskripsi:UVEX Cut-Resistant Gloves C500 for model Number C500 Foam - Size 7 with Highest cut resistance level 5atribut:
- Level: 5
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- LOCTITE 406 Instant Adhesive (Lem Karet Plastik)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- LOCTITE UV Adhesive 1 L EN/CH/JP 352 (Lem)atribut:
- Size: 1L
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
Daftar Harga loctite adhesive spray Terbaru March 2026
| LOCTITE Primer T Spray Can 7471 | Rp999.900 |
| LOCTITE Threadlocker Lem Baut 243 | Rp82.900 |
| LOCTITE Threadlocker Lem Baut Super Screw Glue | Rp379.900 |
| LOCTITE Threadlocker Lem Baut EN A/P 263 | Rp379.900 |
| LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) | Rp90.900 |
| LOCTITE 242 Threadlocker Lem Baut | Rp379.900 |
| LOCTITE Hysol EA E-00CL | Rp419.900 |
| LOCTITE Quick Metallic Grey 660 | Rp429.900 |
| LOCTITE Activator | Rp239.900 |
| WD-40 Specialist White Lithium Grease | Rp119.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Threadlocker%20Lem%20Baut%20Super%20Screw%20Glue/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20EN%20A%2FP%20263/ipP101527673-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Activator/g6P106035582-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease/ayP101574394-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UVEX%20Cut-Resistant%20Gloves%20Cut%20level%205%20(Sarung%20Tangan%20Tahan%20Potong)/P101507781-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Karet%20Plastik)/jeP103751698-1.jpg)

/P101527598-1.jpg)