Beli loctite 7649 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE ActivatorDeskripsi:LOCTITE SF 7649 is designed to promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. Loctite 7649 is especially recommended when prevailing temperature is below 15°CIncreases Cure Speed on All SurfacesFor large bond gapsFor low-temperature curing (< 5°C)atribut:
- Color: Green
- Size (ml): 100
- Technology: Acrylic
- Type: Activator
- LOCTITE SF 7649 Can 1 Gal ENDeskripsi:Surface Preparation - activator. Solvent-based. Low temperature curing. LOCTITE® SF 7649 is designed to promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE SF 7649 is particularly recommended when the application temperature is below 15 °C.atribut:
- Application Method: Pre-Applied
- Applications: Gasketing, Pipe Sealing, Retaining, Thread Sealing Treadlocking
- Chemical Basis/Base: Acetone
- Color: Green
- Technology: Acrylic
- LOCTITE IndustrialDeskripsi:LOCTITE®270™ is designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. LOCTITE® 270™ is particularly suited for heavy duty applications such as studs into motor housings, nuts onto studs in pump housings and other fasteners where high strength is required. LOCTITE® 270™ provides robust curing performance. It not only works on active metals (e.g. brass, copper) but also on passive substrates such as stainless steel and plated surfaces. The product offers high temperature performance and oil tolerance. It tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.TYPICAL PROPERTIES OF UNCURED MATERIALSpecific Gravity @ 25 °C 1.1Viscosity, Brookfield - RVT, 25 °C, mPa·s (cP):Spindle 2, speed 20 rpm 400 to 600Viscosity, Cone & Plate, 25 °C, mPa·s (cP):Cone C60/1°Ti @ shear rate 129 s-1 450Flash Point - See SDSNSF InternationalRegistered to NSF Category P1 for use as a sealant wherethere is no possibility of food contact in and around foodprocessing areas. Note: This is a regional approval. Pleasecontact your local Technical Service Center for moreinformation and clarification.atribut:
- Size (ml): 50
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Primer T Spray Can 7471atribut:
- Size: 4.5oz
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JPatribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- LOCTITE 595 Clear Rtv SiliconeDeskripsi:Clear, 1-part, thixotropic, room temperature-cure, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. LOCTITE® SI 595 is a clear, 1-part, thixotropic, room temperature vulcanizing, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. It is designed as an excellent adhesive sealant for mechanical assemblies. Typical applications include electrical insulation, protection of leads from mechanical shock, trim bonding, and sealing of ductwork, vents, flues, doors, and windows.atribut:
- Chemical Basis/Case: Acetoxy Silicone
- Color: Black, Clear, White
- Cure Through Volume: 0.236 in.
- Fixture Time: 30 min.
- Fixture Time Temperature (°F): 86
- Gap Fill: 0.236 in.
- Key Characteristics: Thicotropic
- Physical Form: Paste
- Skin Formation Time: 120min.
- Substrates: Ceramic, Composite, Glass, Metal: Aluminium, Metal: Steel, Plastic
- Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 80
- Size: A3
- Size (mm): 297x420
- LOCTITE Threadlocker Lem Baut Super Screw Glueatribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- Sandisk Extreme Pro SDXCDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video1 quality from your DSLR, advanced digital or HD video camera. Transfer speeds up to 95 MB/s* move your data fast for efficient post-production workflow.
- LOCTITE SF 7452 BO1.75 Oz E/C/JDeskripsi:Transparent, light amber, cure-speed accelerator for LOCTITE cyanoacrylate adhesives. It can be either pre- or post-applied. LOCTITE® SF 7452 is transparent, light amber, cure-speed accelerator for the increased cure speed of LOCTITE cyanoacrylate adhesives. It can be either pre- or post-applied. It is especially suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing. Typical applications include securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides and board stiffeners.atribut:
- Application Method: Post Applied
- Color: Amber,: Light Amber
- Key Characteristics: Transparent
- Sandisk Extreme ProDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.atribut:
- Storage Capacity: 32 GB
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- LOCTITE 406 Instant Adhesive (Lem Karet Plastik)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
Daftar Harga loctite 7649 Terbaru March 2026
| LOCTITE Activator | Rp239.900 |
| LOCTITE SF 7649 Can 1 Gal EN | Rp3.899.900 |
| LOCTITE Industrial | Rp359.900 |
| LOCTITE Threadlocker Lem Baut 243 | Rp82.900 |
| LOCTITE 242 Threadlocker Lem Baut | Rp379.900 |
| LOCTITE Primer T Spray Can 7471 | Rp999.900 |
| LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) | Rp90.900 |
| LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP | Rp379.900 |
| LOCTITE 595 Clear Rtv Silicone | Rp129.900 |
| Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy) | Rp129.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Activator/g6P106035582-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20SF%207649%20Can%201%20Gal%20EN/4lP103752165-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20Industrial/85P108043293-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20271%20Threadlocker%20Lem%20Baut%2050ml%20EN%2FCH%2FJP/61P103752217-1.jpg)
/bfP105594411-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Threadlocker%20Lem%20Baut%20Super%20Screw%20Glue/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20272%20Threadlocker%20Lem%20Baut/6jP103752235-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20SF%207452%20BO1_75%20Oz%20E%2FC%2FJ/43P103752147-1.jpg)


/d4P102277472-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Karet%20Plastik)/jeP103751698-1.jpg)