Beli loctite 569 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE 569 HYD Thread Sealant 50ml EN/JP/CHDeskripsi:Methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. LOCTITE® 569 is a brown methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures to prevent loosening and leakage from shock and vibration. Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F(-10 °C to +150 °C).atribut:
- Color: Brown
- Cure type: Activator Cure, Anaerobic Cure
- Key Characteristics: No Mix, Strength: High Strength. Viscosity: Low Viscosity
- Number of Components: 1 Part
- Physical Form: Liquid
- Technology: Acrylic
- LOCTITE 569 HYD Thread Sealant 250ml EN/JP/CHDeskripsi:Methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. LOCTITE® 569 is a brown methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures to prevent loosening and leakage from shock and vibration. Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F(-10 °C to +150 °C).atribut:
- Color: Brown
- Cure type: Activator Cure, Anaerobic Cure
- Key Characteristics: No Mix, Strength: High Strength. Viscosity: Low Viscosity
- Number of Components: 1 Part
- Physical Form: Liquid
- Technology: Acrylic
- LOCTITE 598 Black Silicone 300mlDeskripsi:Metallic black, 1-part, thixotropic, room temperature vulcanizing oxime silicone paste sealant. LOCTITE® SI 598 is a metallic black, 1-part, thixotropic, room temperature vulcanizing oxime silicone paste sealant. It cures on exposure to moisture in the air to form a tough, flexible, silicone rubber gasket. It resists ageing, weathering and thermal cycling without hardening, shrinking or cracking. This product is typically used in applications with an operating range of -54 to +260°C.atribut:
- Color: Black
- Fixture Time: 30
- Fixture Time Temperature (°C): 30
- Physical Form: Paste
- Technology: Silicone
- LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JPatribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- LOCTITE SI596 (Gasket Sealant)atribut:
- Gap Fill (mm): up to 6.35
- Flange type: Rigid/Stamped
- Temperature Resistance (°C): 260 (Continuous)
- Flange Materials: Metal/Plastic
- Cure Time (hour): 24
- Gasket Type: Silicone RTV (Room Temperature Vulcanization)
- Skin Formation Time: 50 mins
- Volume (ml): 80
- LOCTITE SI598atribut:
- Color: Black
- Components: One component-requires no mixing
- Appearance (uncured): Metallic black paste
- Flexibility: Enhances load bearing & shock absorbing characteristics of the bond area
- Chemical Type: Oxime silicone
- Application: Gasketing
- Thixotropic: Reduced migration of liquid product after application to substrate
- UHU Contact LiquidDeskripsi:UHU Contact Power Adhesive, the Unique Adhesive in a Stick Format for a Convenient and Clean Application for Spot, Line and Large Surface Bonding. Its Formula Provides Extra Strong, Transparent and Waterproof Bonding, Ideal For Repairs, Construction and Handicraft. A Flexible Adhesive With an Non-Ageing Formula, Resistant to Mineral Oil, Diluted Acids and Bases. Materials: Universal-Glues Wood, Wood Based Materials, Verneers, Bandings, Hard and Soft Plastics, Metal, Rubber, Foam Rubber, Leather, Synthetic Leather, Shoe Soles, Cork, Felt, Fabrics, Cardboard. Not Suitable For Styrofoam, PE, PP. Use and Handling Instructions: Thoroughly Clean the Surfaces to be Stuck (Dry and Free of Dust and Grease). Single-Sided Application: Apply the Adhesive to One Side of the Assembly, Press Together-Thats It. Double-Sided Application: Apply Adhesive Thinly and Evenly to Both Parts of the Assembly. Leave to Dry. Once It is Dry to the Touch (After Approx. 5 Minutes), Press the Parts Together Briefly and Firmly. Correction is No Longer Possible After Assembling.atribut:
- Volume (ml): 250
- Chemical Base: Neoprene rubber
- Density Approx (g/cm³): 0.86
- Flash Point: K1 (<21°C)
- Moisture Resistance: Good
- Solid Matter Approx (%): 24
- Viscocity: Liquid
- LOCTITE 587 Blue Silicone 300ml G EN/CHDeskripsi:Thixotropic oxime silicone paste used for formed-in-place gasketing and sealing applications in plant maintenance and various sized OEMs. LOCTITE® SI 587 is a metallic blue, thixotropic oxime silicone paste used for gasketing and sealing applications in plant maintenance and various sized OEMs. As a formed-in-place gasket/sealant, it has been designed to give outstanding performance in typical automotive gasketing applications. This product is typically used in applications up to +500 °F (+260 °C).atribut:
- Applications: Gasketing, Sealing / Dressings for Existing Gaskets
- Color: Blue
- Cure type: Room Temperature Vulcanization (RTV) Cure
- Physical Form: Paste
- Specific Gravity (g/l): 1.33
- Specific Gravity Temperature (°C): 25
- Technology: Silicone
- Dextone Super Glue (Lem)Deskripsi:· Enkapsulasi pelat negatif.
- Sika Sika-1Deskripsi:Sika-1 is a normal setting liquid waterproofing admixture for mortar and concrete.atribut:
- Color: Yellow liquid
- Shelf Life: 12 months shelf life from date of production if stored properly in undamaged, unopened, original sealed packaging.
- Storage Conditions: Storage at temperatures between +5 °C and +30 °C. Protect from direct sunlight, frost and contamination.
- Density (kg/L): ~1.1 ± 0.02
- Total Chloride Ion Content (%): ≤ 0.1
- Sika Sikaflexatribut:
- Size (ml): 310
- Sikasil Multipurpose Silicone Weatherproofing SealantDeskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- LOCTITE Quick Metallic Grey 660atribut:
- Size: 50ml
Daftar Harga loctite 569 Terbaru March 2026
| LOCTITE 569 HYD Thread Sealant 50ml EN/JP/CH | Rp379.900 |
| LOCTITE 569 HYD Thread Sealant 250ml EN/JP/CH | Rp2.099.900 |
| LOCTITE 598 Black Silicone 300ml | Rp589.900 |
| LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP | Rp379.900 |
| Fox Lem Kuning Kaleng | Rp40.900 |
| LOCTITE SI596 (Gasket Sealant) | Rp98.900 |
| LOCTITE 272 Threadlocker Lem Baut | Rp429.900 |
| LOCTITE SI598 | Rp91.900 |
| Philips Dispenser Galon Bawah | Rp2.299.900 |
| UHU Contact Liquid | Rp129.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/LOCTITE%20569%20HYD%20Thread%20Sealant%2050ml%20EN%2FJP%2FCH/8qP103752314-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/LOCTITE%20569%20HYD%20Thread%20Sealant%20250ml%20EN%2FJP%2FCH/8zP103752323-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20271%20Threadlocker%20Lem%20Baut%2050ml%20EN%2FCH%2FJP/61P103752217-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Fox%20Lem%20Kuning%20Kaleng/P102892165-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20SI596%20(Gasket%20Sealant)/gzP103466611-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20272%20Threadlocker%20Lem%20Baut/6jP103752235-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20SI598/gqP103466602-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Super%20Glue%20(Lem)/P102037652-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sika-1/7nP107534275-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Sika%20Sikaflex/7sP105916280-2.jpg)