Beli lock washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Lock Washeratribut:
- Tab Type: Bent Inner
- TRUSCO Wedge Lock WasherDeskripsi:- It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screwsatribut:
- Mass (g/pack): 7.0
- Nominal Diameter: NL5 (M5)
- monotaro.id Ring Per Inch SS304 Pack Besaratribut:
- Material: SS304
- SKF Lock Washer untuk Mur Pengunci MetricDeskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock washer
- SKF Lock Nut with Metric ThreadDeskripsi:KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.atribut:
- Nut for Hydraulic Mounting: No
- Nord-lock WasherDeskripsi:Ring Dari Nord Lock ini memiliki ukuran M6atribut:
- Bolt Size: M6
- Dimension D (mm): 6.5
- Dimensions t (mm): 2.2
- Dimensions d (inch): 0.26
- Diameter: 15/64 inch
- Size: M6(15/64 inch)
- Dimension D (inch): 0.43
- Dimension T (inch): 0.09
- Dimensions d (mm): 10.8
- DEWALT Mata Gergaji TCTatribut:
- Application: Wood
- monotaro.id Ring Plat SS304 Pack Kecilatribut:
- Material: SS304
- INDOMAKERS Spring Washer Stainless Steelatribut:
- Material: Stainless Steel
- Type: Spring Washer/ Ring Per
- Current Norm: DIN 127
- NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Deskripsi:Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheetsatribut:
- Surface Hardness: HRA 75±4%(HRC48)
- Heat Resistance Temperature (°C): -20 to 300
- Thickness T (mm): 2.5
- Surface Treatment: Delta protection (chrome-free)
- Outer Diameter (mm): 13.5
- Nominal Dimensions of Screw: M8
- Material: Iron (SC hardened material)
- Nominal Size: M8
- Thickness (mm): 2.5
- Type: Nord lock washer
- SKF Lock WasherDeskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock Washer
- HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon)atribut:
- Load Capacity (kg): 300
- Neck Type: rotate
- rubber type: 542S
- THE Spring Washer SS304Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- Material: SS 304
- DEWALT Mata Gergaji TCT AIDeskripsi:Suitable for woodand alumuniumcuttingatribut:
- Bore Size (mm): 30
- Application: Alumunium
- WELLBEST Sekrup Gantung Tutupatribut:
- Dimensions: 5x3x14cm
Daftar Harga lock washer Terbaru January 2026
| NTN Lock Washer | Rp2.900 |
| TRUSCO Wedge Lock Washer | Rp209.900 |
| monotaro.id Ring Per Inch SS304 Pack Besar | Rp13.900 |
| SKF Lock Washer untuk Mur Pengunci Metric | Rp10.900 |
| SKF Lock Nut with Metric Thread | Rp41.900 |
| Nord-lock Washer | Rp259.900 |
| DEWALT Mata Gergaji TCT | Rp88.900 |
| monotaro.id Ring Plat SS304 Pack Kecil | Rp9.900 |
| INDOMAKERS Spring Washer Stainless Steel | Rp900 |
| NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material) | Rp129.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)




























































































































































/7eP105813266-26.jpg)

/gyP105164610-2.jpg)
/cjP102083451-2.jpg)
/6wP111418248-1.jpg)