Beli lock nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.000

  2. Daytona Clutch Lock Nut Wrench (30mm for Honda)
    Mulai

    Rp229.900

    Daytona Clutch Lock Nut Wrench (30mm for Honda)
    atribut:
    • Representative Car Models: Monkey/Baja, gorilla (frame No.Z50J-1300017 -), Monkey R/RT, etc.
    • Plug Angle: 9.5mm
    • Outside DiameterxInside Diameter: 30x24φ mm
  3. SMT Nylon Lock Nut SUS304
    Mulai

    Rp31.000

    SMT Nylon Lock Nut SUS304
    atribut:
    • Head: Hex
    • Material: SUS 304
    • Type: Slotted
  4. SKF Lock Washer untuk Mur Pengunci Metric
    Mulai

    Rp11.000

    SKF Lock Washer untuk Mur Pengunci Metric
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock washer
  5. FAG Locknuts
    Mulai

    Rp40.000

  6. SKF Lock Nut with Metric Thread
    42%
    Mulai

    Rp42.000

    SKF Lock Nut with Metric Thread
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  7. NTN Spherical Plain Bearing / Lock Nuts
    Mulai

    Rp599.900

    NTN Spherical Plain Bearing / Lock Nuts
    atribut:
    • Type: Spherical plain bearing
  8. FBJ Lock Nut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.000

  9. Fuji Precision Fine U-Nut SS
    68%
    Mulai

    Rp38.000

    Fuji Precision Fine U-Nut SS
    Deskripsi:
    Saves labor by eliminating the need for key grooves on the shaft.
    atribut:
    • Screw pitch: 1.5
    • Type: Lock nut
    • Material (Friction Ring): SUS301
  10. FYH Lock Nut
    Mulai

    Rp28.000

  11. INDOMAKERS Nylon Hexagonal Nut Stainless Steel
    Mulai

    Rp2.000

    INDOMAKERS Nylon Hexagonal Nut Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Type: Nylon Nut
    • Current Norm: DIN 985
  12. Non Brand Baut Mur Putih M5 (Hexagonal Bolt/BMP)
    Mulai

    Rp94.000

    Non Brand Baut Mur Putih M5 (Hexagonal Bolt/BMP)
    atribut:
    • Material: Steel
    • Treatment Surface: Galvanis White
    • Drat Type: Full drat
    • Thread Pitch (mm): 0.8
  13. RACO Locknut for Heavy-Wall RMC & Medium-Wall IMC Metal Conduit
    Mulai

    Rp389.900

    RACO Locknut for Heavy-Wall RMC & Medium-Wall IMC Metal Conduit
    Deskripsi:
    These locknuts join threaded RMC and IMC conduit and connectors to unthreaded knockouts in electrical junction boxes and enclosures. They thread onto the end of a conduit or connector that's been inserted into a knockout. Their serrated teeth grip the knockout and prevent vibrations that can loosen the connection.
    atribut:
    • UNSPSC: 39121311
    • Finish: Zinc Plated
    • For Conduit Type: IMC; RMC
    • For use with: Fittings; Threaded RMC
    • Material: Steel
    • Overall Width (inch): 5 1/32
    • Standards: CSA Certified; UL 514B; UL Listed
    • Trade Size: 4
  14. SMT Bolt Hexagonal SUS304 (Baut)
    Mulai

    Rp27.000

    SMT Bolt Hexagonal SUS304 (Baut)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  15. Legrand Locking Nut Plastic
    Mulai

    Rp239.900

    Legrand Locking Nut Plastic
    atribut:
    • IP Protection: IP 55
Daftar Harga lock nut Terbaru December 2025
monotaro.id Lock Nut (Mur)Rp3.000
monotaro.id Lock Nut SS 304 (Mur)Rp25.000
Daytona Clutch Lock Nut Wrench (30mm for Honda)Rp229.900
SMT Nylon Lock Nut SUS304Rp31.000
ASB Lock Nuts BearingRp13.000
SKF Lock Washer untuk Mur Pengunci MetricRp11.000
FAG LocknutsRp40.000
SKF Lock Nut with Metric ThreadRp42.000
NTN Spherical Plain Bearing / Lock NutsRp599.900
FBJ Lock NutRp2.000

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)