RS PRO Mur Pengunci Stainless Steel (Mur Kunci Tahan Kendur)

Sebelum PPN:
Rp90.900
Spesifikasi
Accessory TypeStainless Steel Locknut
Application1/8 BSPP Locknut
Connector Size1/8 BSPP
For use withTemperature Sensor
MaterialStainless Steel
Mounting Type1/8 BSPP
Standards MetRoHS Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Stainless Steel Locknut for Use With Temperature Sensor, 1/8 BSPP
To mount temperature probes into flange plates and thermo-pockets, choose this locknut from RS PRO. It helps secure process fittings so that your temperature-sensing instrument is not exposed to corrosive or high-pressure media.
This locknut is made from stainless steel, so it's tough and durable. Plus, it's highly resistant to damage from corrosion and rust. This makes it suitable for use in harsh industrial settings like petrochemical plants, food processing machinery and pharmaceutical equipment.
The product is tested to ensure quality and reliability. It's compliant with RoHS (Restriction of Hazardous Substances) directives, so it uses only trace amounts of any environmentally harmful substances. The locknut is packaged and handled in facilities that are compliant with American (ANSI/ESD S20.20:2014) and European (BS EN 61340-5-1:2007) electrostatic control standards to ensure there is no damage from electrostatic discharge.

Note
Small Pack Size:762-1180
Feature
Features and Benefits
• Stainless steel locknut accessory type
• 1/8 BSPP (British Standard Parallel Pipe) locknut
• Connector size of 1/8 BSPP
• For use with temperature sensor
• 1/8 BSPP mounting type
• RoHS-compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait