Beli lock chain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Locking Chain Clamp
    Mulai

    Rp529.900

    WESTWARD Locking Chain Clamp
    Deskripsi:
    Locking Chain Clamps hold and lock around any size or shape, won't slip or crush thin-walled pipe. Clamps are adjustable in either direction. Micro-adjustment screw mechanism.
    atribut:
    • UNSPSC: 27112120
    • Clamping Force (lbs): Not Rated
    • Finish: Nickel Plated
    • Locking Mechanism: Release Lever
    • Material: Steel
    • Max. Opening (inch): 3 3/8
    • Nominal Clamp Size (inch): 9
    • Number of Pieces: 1
    • Outside Height (inch): 8 3/4
    • Screw Mechanism: Adjusts Clamping Pressure
    • Standards: ASME B107.36-2002
    • Swivel Pad: No
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
    • Throat Depth (inch): 1 1/4
  2. MasterLock Adjustable Cable Lock
    60%
    Mulai

    Rp139.900

    MasterLock Adjustable Cable Lock
    Deskripsi:
    The Master Lock No. 8433EURD Python Adjustable Locking Cable is 1,8m long and features 10mm diameter braided steel for maximum strength and flexibility. The protective vinyl coating protects against scratches. The integrated pin tumbler keyed locking mech
  3. Sellery Chain Combination Lock
    Mulai

    Rp119.900

    Sellery Chain Combination Lock
    atribut:
    • Length: 47mmx36inch
    • Material: Steel chain with PVC cover, Solid zinc alloy lock
  4. Kenmaster Screwdriver German (Obeng)
    Mulai

    Rp4.900

    Kenmaster Screwdriver German (Obeng)
    Deskripsi:
    - Bahan berkualitas.- Tidak mudah patah.- Mudah digenggam.- Dilapisi dengan gagang karet yang mudah digenggam.
  5. ABUS CityChain Lock
    Mulai

    Rp3.499.900

    ABUS CityChain Lock
    Deskripsi:
    CityChain™ 1010 Ideal protection when there is a high risk of theft The ABUS CityChain™ 1010 Chain Lock ensures your favourite bike is well-protected against theft. This ABUS chain lock is available in four different lengths, from 85cm to 140cm. Often, the best places to lock your bike are already in use, especially in the city. The 140cm version of the ABUS CityChain™ 1010 Chain Lock ensures you're well prepared for situations such as these. A 9mm thick hexagonal chain with a textile sleeve and an extra secure cylinder, which also protects against lock picking, keep thieves away.
    atribut:
    • Locking Type: Key
    • Color: Black
  6. Nissa Chain Dial Lock
    Mulai

    Rp489.900

    Nissa Chain Dial Lock
    atribut:
    • Lock: Dial Type
    • Chain Type: S-36, S-37
    • Finish Material: Chain: Steel(SWRM)(S-36, S-37), Wire: Steel coating(PVC)(S-38, S-39), Key: Brass, Dial: Plastic
    • Wire Type: S-38, S-39
  7. TRUSCO C-Clamp (Bar Code Type)
    Mulai

    Rp219.900

    TRUSCO C-Clamp (Bar Code Type)
    atribut:
    • Male Screw Hexagonal Opposite Side (mm): 12
  8. SENSI Masker Earloop Bebas Latex
    25%
    Rating:
    100% of 100
    (27)
    Mulai

    Rp81.900

    SENSI Masker Earloop Bebas Latex
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  9. Grip-on Locking Chain Clamp
    Mulai

    Rp1.199.900

    Grip-on Locking Chain Clamp
    atribut:
    • Total Length (mm): 300
    • Pipe Capacity Outside Diameter (mm): 160
    • Chain Length (mm): 480
  10. Toptul Locking Chain Clamp
    Mulai

    Rp359.900

    Toptul Locking Chain Clamp
    Deskripsi:
    - Robust Chrome Molybdum Alloy Steal handle. - Professional heat treated and machined. - Adjustable locking pliers design chain clamp. - Nickle plated finish.
    atribut:
    • Chain Length (inch): 18
    • Handle (inch): 9
  11. TEKIRO Catok Besi (Ragum)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp629.900

    TEKIRO Catok Besi (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  12. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  13. Clean Matic Refill Kain Pel Lantai Lebar
    Mulai

    Rp66.900

    Clean Matic Refill Kain Pel Lantai Lebar
    Deskripsi:
    FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIA
    atribut:
    • Color: White
    • Dimensions (mm): 350x270x300
  14. KRISBOW Refill Kain Pel Lantai
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  15. 4Life Plastik Box Kit (Kotak P3K)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    4Life Plastik Box Kit (Kotak P3K)
    Deskripsi:
    Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.
    atribut:
    • Dimensions (cm): 39x29.5x11
    • Material: Fiber
    • Color: White
  16. FACOM Hex Key T Handle Set (Kunci L)
    Mulai

    Rp659.900

    FACOM Hex Key T Handle Set (Kunci L)
    atribut:
    • Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
  17. Clean Matic Refill Kain Pel Lantai Extra Panjang
    Mulai

    Rp69.900

    Clean Matic Refill Kain Pel Lantai Extra Panjang
    Deskripsi:
    Refill of Wet Mop Extra Long main product, easy installation, the mop is made of 95% cotton with 275 gram weight, high water absorption so that the floor is not slippery, Loop End type (endless but circular) so that the mop thread is not easy to fall out, mop head box shape is made of strong plastic material so durable.
    atribut:
    • Weight Cotton: 275g
    • Color: White
    • Dimensions (mm): 430x180x6
    • Yarn Type: Loop End & 3Ply
  18. Nagoya Pel Lantai
    Mulai

    Rp19.900

    Nagoya Pel Lantai
    Deskripsi:
    - Yarn made of Wick. - Head made of Original PP. - Handle: Metal covered plastic, 110cm. Refill: Available. Double Drat between the head and the handle, so both of it will not be easily broken.
    atribut:
    • Packaging Dimensions (cm): 37x35x115
    • Handle Size (cm): 110
    • Color: Random Color
Daftar Harga lock chain Terbaru March 2026
WESTWARD Locking Chain ClampRp529.900
MasterLock Adjustable Cable LockRp139.900
Sellery Chain Combination LockRp119.900
Kenmaster Screwdriver German (Obeng)Rp4.900
ABUS CityChain LockRp3.499.900
Nissa Chain Dial LockRp489.900
TRUSCO C-Clamp (Bar Code Type)Rp219.900
SENSI Masker Earloop Bebas LatexRp81.900
Grip-on Locking Chain ClampRp1.199.900
Toptul Locking Chain ClampRp359.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)