Beli load cell timbangan digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. US Cell Analog Load Cell Single Point
    Mulai

    Rp1.599.900

    US Cell Analog Load Cell Single Point
    atribut:
    • Application: Platform scale/ bench scale
    • Material: Aluminium
  2. SOJIKYO Mega Floor Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.999.900

    SOJIKYO Mega Floor Scale
    Deskripsi:
    Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.
    atribut:
    • Type: Timbangan Lantai Elektronik Nirkabel
    • Keyboard: 6 Kunci
    • Unit Measuring: Kg/ Lb/ Oz/ lainnya
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  3. ZEMIC Load Cell Tension
    Mulai

    Rp2.699.900

    ZEMIC Load Cell Tension
    Deskripsi:
    Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
  4. ZEMIC Load Cell Shear Beam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ZEMIC Load Cell Shear Beam
    Deskripsi:
    Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracy
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Maximum Excitation Voltage (V): 18
  5. MKcells Digital Floor Scale (FULL DIGITAL)
    Mulai

    Rp24.999.900

    MKcells Digital Floor Scale (FULL DIGITAL)
    Deskripsi:
    Built in thermal printer: allow single weigh, fixed printing format, not support printing record checkingCalibration switch codeRS232 communication interface, multi communication protocolPower on auto zero-setting range, manual zero-setting range can be set separately, zero tracing can be setDigital load cell SN checking, overload record checking functionAutomatic manual and corner-difference and adjustmentRandom charging by indicatorEncryption function is available while load cell and indicator is communicatingEquipped with EMC protectionInput password before calibration and adjustingSupport regular shutdown, random code decryption functionAuto networking and auto auto-creating weighing scale systemPlastic housingClock function: year, month, date, hour, minute, second, auto leap year, leap monthSupport accumulation, clear, unit switching, by function key checking, printing accumulation data, times..etc
    atribut:
    • Serial Communication Interface: RS232. 600-19200bps optional
    • Digital Load Cell Connection Quantity (pcs): 1-4
    • Storage Temperature (°C): -10 to 60, Storage Humidity :≤95% (RH)
    • Digital Load Cell Power Supply (V/mA): DC 12/750
    • Display: 6 LED digital tube with 1.2 inch red light, 7 state instruction
    • Transmission Speed Rate (bps): 19200
    • Indicator Power Supply (V/Hz): 110V-200/50, Switch power supply
  6. ZEMIC Load Cell Compression
    Mulai

    Rp7.499.900

    ZEMIC Load Cell Compression
    Deskripsi:
    Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
  7. SOJIKYO Loadcell
    Mulai

    Rp97.900

  8. MKcells Load Cell Single Point
    Mulai

    Rp1.299.900

    MKcells Load Cell Single Point
    Deskripsi:
    Small to Medium capacity versatile single point load cellSuitable for most simple weighing scale in industrial useTypical applications often include bench scale, packaging machines, filling machines, industrial process controlUse high quality anodize aluminium
  9. MKcells Load Cell Compression
    Mulai

    Rp8.499.900

    MKcells Load Cell Compression
    Deskripsi:
    High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
  10. CAS Single Point Load Cell
    Mulai

    Rp1.299.900

    CAS Single Point Load Cell
    Deskripsi:
    OIML C3 approved (OIML R60)NTEP III 5.000S approved (Handbook 44)Off center compensated (OIML R76)Protection class IP65
  11. MKcells Load Cell Pancake
    Mulai

    Rp11.999.900

    MKcells Load Cell Pancake
    Deskripsi:
    Super stability with ball and head mountingMetal welded stainless steel load cell, excellent capability in moisture proof, good outline and anti erosionAccurately with light load  under heavy tare weight or light & dynamic variation load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packing scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scale5 core high quality orange cable
    atribut:
    • Rated Output: 4.0±0.006m V/V
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 6
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP67
    • Material: Alloy steel
    • Cable Length (m): 12
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 100%F.S
    • Total Error: ±0,05%F.S: ±0.1%F.S (100klb)
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0,03%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
    • Ultimate Overload: 120%F.S
  12. MKcells Load Cell Shear Beam
    Mulai

    Rp2.099.900

    MKcells Load Cell Shear Beam
    Deskripsi:
    High quality shear beam load cellNickel plated steel with anti corrosiveStandard leveling foot for universal applicationCan use for forklift, pallet, silo, hopper, low platfrom scale5 core high quality orange cable
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Excitation Recommended (V): 10-12 (DC)
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Output Resistance: 352±3Ω
  13. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  14. ZEMIC Tension/S-Type Load Cell
    Mulai

    Rp2.099.900

    ZEMIC Tension/S-Type Load Cell
    atribut:
    • Input Resistance (ohm): 350±3.5
    • Output Resistance (ohm): 351±2
    • Zero Balance (%F): 1.0
    • Safe overload (%F): 120.0
    • Ultimate overload (%F): 150.0
    • Insulation Resistance (MΩ): ≥5000 (50VDC)
  15. MKcells Load Cell Tension&Compression
    Mulai

    Rp13.999.900

    MKcells Load Cell Tension&Compression
    Deskripsi:
    Dual function compression and tension installationUniversal low profile load cellAdjustable height dimensionHigh accuracy5 core high quality orange cableCan use for testing machine, crane, mining, hoper, tank, axle etc
    atribut:
    • Rated Output: 2.0±0.006m V/V
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 6
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP67
    • Material: Alloy steel
    • Cable Length (m): 12
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • Total Error: ±0.05%F.S(2,3,5t):±0.1%F.S(10,20t)
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0.03%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
    • Ultimate Overload: 200%F.S
  16. US Cell Analog Load Cell Shear Beam
    Mulai

    Rp2.899.900

    US Cell Analog Load Cell Shear Beam
    atribut:
    • Application: Floor scale, Hopper scale
Daftar Harga load cell timbangan digital Terbaru March 2026
US Cell Analog Load Cell Single PointRp1.599.900
Integra Timbangan Lantai + A12Rp27.999.900
SOJIKYO Mega Floor ScaleRp3.999.900
ZEMIC Single Points Load CellRp629.900
ZEMIC Load Cell TensionRp2.699.900
ZEMIC Load Cell Shear BeamRp1.299.900
CAS Floor Scale + IndikatorRp7.999.900
ACIS Mild Steel Floor ScaleRp17.999.900
MKcells Digital Floor Scale (FULL DIGITAL)Rp24.999.900
ZEMIC Load Cell CompressionRp7.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)