Beli light stand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Light Standatribut:
- Height (mm): 992 to 1750
- Suitable Model: ML805
- EARTH MAN LED Work Light Stand Type DoubleDeskripsi:2-way specification: Can be used by removing from the stand Easy to attach and detach with one touch Adjustable height: Approx.For work at night or in dark places/for work outdoorsatribut:
- Rated Voltage (V): AC100
- Cable Length (m): About 5
- Included Accessories: Stand x 1, handle x 1, instruction manual x 1
- Rated Frequency (Hz): 50/60
- Types of Light Bulb: White LED (not replaceable)
- Installation Location: Indoor/outdoor
- Power Supply Type: Power cord type
- TRUSCO Pin-Up Screenatribut:
- Finishing Material: Board: Cloth, Foamed Material, Frame: Aluminium, Leg: Steel, Main Body: Foamed Material, Cloth(PP), Aluminium, Steel (Powder Coating), Adjuster: PP
- TRUSCO Tripod StandDeskripsi:A stand for attaching a rotating lamp is attached to the top of the stand. The height can be freely adjusted between 1200 and 2000mm.atribut:
- Dimensions (Width W x Height H) (mm): (Upper width 450, lower width 950) x (1200-2000)
- Finish Material: Steel (trivalent chrome plating)
- KOBE RED LINE COB LED Single Head Work LightDeskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- Philips MyCare Lightstripatribut:
- Beam Angle (°): 120
- Color Rendering Index (CRI): 90
- Electrical Power (W): 24
- Height (mm): 2
- Ingress protection code: IP20
- Input Voltage (V): AC 220-240
- Nominal Lifetime (hour): 15000
- Width (mm): 10
- COLBOR Light StandDeskripsi:Tripod memiliki tiga ruas dan tinggi maksimalnya 260cm. isi didalam box :1x Tripod Lightingatribut:
- Material: Aluminium
- Maximum Height (m): 2.6
- Philips SmartBright Floodlight G2Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- GOSAVE Respirator DoubleDeskripsi:- Double Catridge- Effectively protect abestos when spraying fumes, painting, dusting, etc- Simple light weight protection- Made of medical level PVC conforms to light weight, comfortable to use.- High filtration efficiency and lower respiratory resistance.- Replaceable cartridge filters
- GOSAVE Safety Earmuff Okranatribut:
- Color: Yellow
- NRR (dB): 28
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- KOBE Rechargeable COB LED Portable WorklightDeskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
- In-Lite Lampu Sorot INF027atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- KRISBOW Tripod untuk Lampu Sorot LEDatribut:
- Dimensions Unit (cm): 89x66x66
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- HOLZ Flood LightDeskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- Philips SmartBright LED FloodlightDeskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
Daftar Harga light stand Terbaru March 2026
| Makita Light Stand | Rp1.399.900 |
| EARTH MAN LED Work Light Stand Type Double | Rp1.499.900 |
| TRUSCO Pin-Up Screen | Rp3.999.900 |
| TRUSCO Tripod Stand | Rp1.399.900 |
| KOBE RED LINE COB LED Single Head Work Light | Rp1.499.900 |
| HITACHI Kontaktor Magnet | Rp339.900 |
| KRISBOW Lampu Proyek LED | Rp87.900 |
| Philips MyCare Lightstrip | Rp229.900 |
| COLBOR Light Stand | Rp299.900 |
| Philips SmartBright Floodlight G2 | Rp689.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/GOSAVE%20Respirator%20Double/P102925773-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Safety%20Earmuff%20Okran/hwP106836644-1.jpg)
/r7P102121979-2.jpg)



/bdP110142409-1.jpg)