Beli light bulb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELPA (Asahi Electric) Indicator Light BulbDeskripsi:Ideal for AV equipment panels This light bulb is mainly used for lighting, etc., for displaying the panel surface of equipment.atribut:
- Color: Clear
- Overall Length (mm): 28
- Rated Voltage (V): 6.3
- Power Consumption Rated (W): 0.9
- Bolster: BA9S
- Rated Lifetime (hour): About 2000
- Types of Light Bulb: Incandescent light bulb
- Valve Diameter (Φmm): 10
- Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe NEONDeskripsi:Lampu Neon untuk pilot lamp/Push button lamp.atribut:
- Voltage (V): AC 220
- Size (mm): 22/25/30
- Panasonic Light Bulb For Road Traffic Signalatribut:
- Bolster: E26
- Rated Lifetime (hour): 4000
- ESCO 30V/0.11A/E10 Pilot Ball 10 Pieceatribut:
- Voltage (V): 30
- Bolster: E10
- Dimensions (mm): Φ10x28
- Power Consumption (W): 3
- fmc Incandescent Sphereatribut:
- Voltage (V): 110
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- ONDA Exclusive Hose F 1/2inch Flexible (Selang)Deskripsi:Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.atribut:
- Material: Stainless Steel 304
- Non Brand Solar Paku Marka JalanDeskripsi:Mengunakan tenaga surya (solar cell) yang active menyimpan energi pada saat siang hari dan mengeluarkan cahaya secara otomatis pada malam hari sehingga sangat aman untuk di pasang di jalan yang gelap sebagai penanda jalan. solar paku marka jalan akan sangat membantu ketika cuaca sedang buruk dan kurang penerangan jalan.atribut:
- Material: Aluminium
- Dimensions (cm): 12x12x7
- Color: Yellow
- Philips Lampu SiAwetatribut:
- Power (W): 15
- Type: Siawet
- Toyo Lightec Incandescent Light Bulb 60W Type 810Ml (E26) Whiteatribut:
- Length (mm): 96
- Rated Voltage (V): 100
- Power (W): 54
- Bolster: E26
- Types of Light Bulb: Incandescent light bulb
- Average Life (hour): 1000
- Total Luminous Flux (Lm): 810
- ELPA (Asahi Electric) Middle Panel 6.3VDeskripsi:A light bulb suitable for signboards and advertising-related displays.atribut:
- Color: Clear
- Overall Length (mm): 34
- Rated Voltage (V): 6.3
- Power Consumption Rated (W): 0.9
- Bolster: E12
- Rated Lifetime (hour): About 2000
- Valve Diameter (Φmm): 13
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- JK CARE Isopropyl AlcoholDeskripsi:ISOPROPYL ALKOHOL 70%Cara Pemakaian :- Semprotkan pada benda yang bersentuhan langsung pada kulit anda- Semprotkan pada alat-alat yang perlu disterilkanKegunaan :- Sebagai Antiseptic dan Disinfektan- Sebagai Bahan Dasar Pembuatan Hand Sanitizer- Sebagai Cairan Untuk Menstrilkan Alat-alat
- KASUGA Terminal Block Rail Type (Terminal Panel Listrik)atribut:
- Terminal screw: M4×8.5
- Mounting Method: DIN Rail
- Wiring Method: Screw
- Applicable Rail: Compatible with 35mm wide DIN rail
- Applicable Wire (mm²): 3.5
- Connectable Wire (mm²): 3.5
- Maximum Current (A) : 30
- Pitch between Terminals (mm): 11.5
- Rated Current (IEC) (A): 40
- Rated Current (JIS) (A): 40
- Rated Current (UL) (A): 30
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : 600
- Type: Standard Type (jump up)
- Polytex Sabut SpongeDeskripsi:Sabut Spon. Sabut untuk membersihkan noda membandel pada alat makan (piring, gelas, sendok-garpu, dll). Gunakan spon untuk membersihkan perabotan yang permukaannya halus.
- MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- Wipro Double Heavy Duty Welding Hose (Selang Las)atribut:
- Size (inch): 1/4x3/8
- Inside Diameter(mm): 6;9
- Wall Thickness (mm): 3.5
- Working Pressure (Bar): 20; 30
- Hose Length (m): 100
Daftar Harga light bulb Terbaru October 2026
| ELPA (Asahi Electric) Indicator Light Bulb | Rp28.900 |
| Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe NEON | Rp9.900 |
| Panasonic Light Bulb For Road Traffic Signal | Rp94.900 |
| Philips Lampu GLS Bening | Rp12.900 |
| ESCO 30V/0.11A/E10 Pilot Ball 10 Piece | Rp389.900 |
| fmc Incandescent Sphere | Rp67.900 |
| Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel) | Rp1.899.900 |
| ONDA Exclusive Hose F 1/2inch Flexible (Selang) | Rp70.900 |
| Non Brand Solar Paku Marka Jalan | Rp299.900 |
| Philips Lampu SiAwet | Rp12.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Indicator%20Light%20Bulb/0yP110368034-1.jpg)





/14P103455040-11.jpg)
/6jP106159235-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Non%20Brand%20Solar%20Paku%20Marka%20Jalan/9mP104822346-1.jpg)

%20White/o2P110611866-1.jpg)
/eeP106159518-4.jpg)
%20Middle%20Panel%206_3V/acP110367372-1.jpg)

/hdP107933625-1.jpg)

/9bP107252335-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20Safety%20Helmet%20V-Gard%20Hard%20Fastrac%20(Helm%20Proyek)/P103118972-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Wipro%20Double%20Heavy%20Duty%20Welding%20Hose%20(Selang%20Las)/iyP105448682-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)