Beli lifting eye bolt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Eye Bolt (Stainless Steel)Deskripsi:Use:General cargo handling, lifting machinery and apparatuses.atribut:
- Dimension D (mm): 8.0
- Dimension H (mm): 42
- Dimension L (mm): 25
- Dimensions b (mm): 18.0
- Finishing Material: Stainless steel (SUS304)
- Mass (g /package): 59
- Package Quantity (pieces): 1
- Reference Working Load (kN): 1.47
- Screw Diameter: M10 x 1.50
- Yoshinobu Eye Bolt (Baut Mata Gantung)Deskripsi:Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48atribut:
- Material: Galvanis Iron
- Color: Yellow
- Yamawa Spiral Tap Oxidation Treatment (U)atribut:
- Material: High speed tool steel (HSS)
- monotaro.id Baut Mur Baja 8.8 Milli Half Dratatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Half drat
- Indexa Shoulder Type EyeboltDeskripsi:SEB - Shoulder Eye Bolt Dynamo type eyebolts with shoulder, to be used for 'Vertical Lift' only. Manufactured from drop forged high tensile steel SS41.atribut:
- Material: Steel
- TRUSCO Stainless Steel Eye Nut (Metric Thread)Deskripsi:-Since the head of the nut is ring shaped, can be used through ropes, chains, wires, etc.-For lifting machine and equipment, etc.atribut:
- Dimensions d (mm): 8
- L (mm): 25
- H (mm): 32
- B (mm): 17
- Screw Diameter: M10x1.5
- Working Load (kN): 1.47
- Material: Stainless Steel (SUS304)
- Purpose of Use: For lifting machine and equipment, etc.
- WEBSTER Duplex Webbing Sling (5 Ton)atribut:
- Width (inch): 5
- Width (mm): 127
- Working Load Limit (t): 5
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- BOSCH Mata Bor Keramik CYL-9Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- Indexa Shoulder Type Eye BoltDeskripsi:SEB - Shoulder Eye BoltDynamo type eyebolts with shoulder, to be used for 'Vertical Lift' only. Manufactured from drop forged high tensile steel SS41.atribut:
- Type: Shoulder Eye Bolt
- Dimension C (mm): 16
- Dimension A (mm): 72
- Dimension B (mm): 72
- Material: Steel
- Part Number: IND4253220S
- monotaro.id Baut Mur Baja 8.8inch Full Dratatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- Senator Hook & Eye Bolt Assortment KitDeskripsi:Supplied in a transparent plastic box. Contents: Round eye bolt: 12mm x 14, 20mm x 10, 40mm x 8 Cup hook: 12mm x 6, 22mm x 8, 30mm x 6, 40mm x 4 L-hook: 20mm x 12, 25mm x 10, 30mm x 6, 40mm x 8atribut:
- Material: Assorted
- Product Type: Hook And Eye Bolt Kit
- Average Quantity: 92
- Kit Contents: Cup hook (4) 40mm Cup hook (6) 12mm Cup hook (6) 30mm Cup hook (8) 22mm L- hook (10) 25mm L- hook (12) 20mm L- hook (6) 30mm L- hook (8) 40mm Round eye bolt (10) 20mm Round eye bolt (14) 12mm Round eye bolt (8) 40mm
Daftar Harga lifting eye bolt Terbaru October 2025
TRUSCO Eye Bolt (Stainless Steel) | Rp129.900 |
Yoshinobu Eye Bolt (Baut Mata Gantung) | Rp40.000 |
Yamawa Spiral Tap Oxidation Treatment (U) | Rp309.900 |
monotaro.id Baut Mur Baja 8.8 Milli Half Drat | Rp15.000 |
Indexa Shoulder Type Eyebolt | Rp72.000 |
TRUSCO Stainless Steel Eye Nut (Metric Thread) | Rp139.900 |
WEBSTER Duplex Webbing Sling (5 Ton) | Rp279.900 |
Crosby Bolt Type Anchor Shackles G-2130 | Rp209.900 |
BOSCH Mata Bor Keramik CYL-9 | Rp26.000 |
Indexa Shoulder Type Eye Bolt | Rp299.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)