Beli lid stay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Steel Stay (LH & RH)Deskripsi:21atribut:
- Material: Cold Rolled Steel (SPCC) Surface Treatment:Chrome-Plated Finish
- Purpose of Use: Assistance for furniture and others. Equipment casing.
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Spring Hookatribut:
- Material: Steel (SS400), Surface treatment:Unichrome plated finish
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- SUGATSUNE Engsel Torsiatribut:
- Material: Stainless steel (SUS304)
- Number of Holes for Screws: 4
- Hole Diameter (mm): 4.3
- Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
- TRUSCO Steel Stay(LH & RH)Deskripsi:-There is a simple stopping mechanism in the center.-Assistance for furniture and others.-Equipment casing.atribut:
- Designation: For right
- TRUSCO Steel Stay(LH & RH)Deskripsi:-A simple structure to install.-Assistance for furniture and others.-Equipment casing.atribut:
- Hole Diameter: 3.6 (plain washer), 3.3 (L washer)mm
- Thickness: 1.6mm
- Total Length: 135mm
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Folding Container Skelcon with Lock Cover (Kontainer Lipat)Deskripsi:Delivery, storage, and management of goods, components, and equipment. Ideal for shipping luggage which has lots of variaty size and type.atribut:
- Maximum Load Capacity (kg): 8
- TRUSCO Steel Stay(LH & RH)Deskripsi:-A simple structure to install.-Assistance for furniture and others.-Equipment casing.atribut:
- Hole Diameter: 3.6 (plain washer), 3.3 (L washer)mm
- Designation: For right
- Total Length: 150mm
- Thickness: 1.6mm
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- TRUSCO Stainless Steel HingesDeskripsi:Measuring instruments, communication equipment, machine tool, small dooratribut:
- Specifications: For Right
- SUGATSUNE Concealed Hinge (Engsel)Deskripsi:-There are 5 types that is applicable for a small light door, a medium weight door, or a heavy door.-It uses rustless stainless steel for arms with sufficient strength and corrosion resistance.-Thick door, a door with large plate thickness.-Cross recess countersunk wood screw(stainless steel)
- SUGATSUNE One Touch Slide Hingeatribut:
- Material: Steel, Finish:Nickel plate finish
- Length (mm): 64
- Height (mm): 19.5
- Opening Angle: 105degrees
- Cover Amount (mm): 15 to 19
- Recommended Door Thickness (mm): 15 to 20
- Purpose of Use: Woodworking cabinet. For kitchen, wash cabinet. Small vending machine. Housing built in continuous doors or a wall surface.
Daftar Harga lid stay Terbaru March 2026
| TRUSCO Steel Stay (LH & RH) | Rp77.900 |
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp91.900 |
| TRUSCO Spring Hook | Rp49.900 |
| TRUSCO Stainless Butt Hinge | Rp99.900 |
| SUGATSUNE Engsel Torsi | Rp239.900 |
| SUGATSUNE Torque Hinge | Rp149.900 |
| TRUSCO Steel Stay(LH & RH) | Rp129.900 |
| TRUSCO Steel Stay(LH & RH) | Rp84.900 |
| TRUSCO Stainless Hinge (Hole) (Engsel) | Rp83.900 |
| TRUSCO Folding Container Skelcon with Lock Cover (Kontainer Lipat) | Rp329.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101504094-1.jpg)
/TRUSCO%20Thick%20Type%20Steel%20Hinge%20(Engsel)/P101001356-1.jpg)

/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)
/SUGATSUNE%20Engsel%20Torsi/P102003817-1.jpg)

/P102390524-4.jpg)
/P102390472-4.jpg)
/TRUSCO%20Stainless%20Hinge%20(Hole)%20(Engsel)/P101000508-1.jpg)
/P101001789-1.jpg)
/P102390807-3.jpg)
/TRUSCO%20Heavy%20Duty%20Steel%20Weld-On%20Hinges%20(Engsel)/P101501017-1.jpg)
/TRUSCO%20Stainless%20Steel%20Hinges/P101002214-1.jpg)
/P102762633-1.jpg)
/SUGATSUNE%20One%20Touch%20Slide%20Hinge/P102003718-1.jpg)