Beli li ion battery di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Battery
    Mulai

    Rp759.900

    TESTO Battery
    Deskripsi:
  2. Camelion Baterai Litium
    Rating:
    100% of 100
    (3)
    Mulai

    Rp23.900

  3. Xeno Lithium Battery
    Mulai

    Rp169.900

    Xeno Lithium Battery
    atribut:
    • Voltage (V): 3.6
  4. Toshiba Lithium Battery
    Mulai

    Rp319.900

    Toshiba Lithium Battery
    atribut:
    • Voltage (V): 3.6
  5. SAFT Lithium Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    SAFT Lithium Battery
    atribut:
    • Voltage (V): 3.6
  6. Ramway Lithium Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Ramway Lithium Battery
    atribut:
    • Voltage (V): 3.6
  7. OLIGHT Lithium Ion Battery
    Mulai

    Rp199.900

    OLIGHT Lithium Ion Battery
    Deskripsi:
    Olight Protected 2600 mAh 3.7 Volt 18650 Battery.
    atribut:
    • Battery Type: 18650
  8. Maxspid Emergency Light Twin Lamp
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  9. Nicron Rechargeable Lithium Battery
    Mulai

    Rp309.900

    Nicron Rechargeable Lithium Battery
    atribut:
    • Voltage (V): 3.7
    • Battery Type: Li-Ion
  10. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (123)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  11. Panasonic Baterai Litium
    Rating:
    100% of 100
    (12)
    Mulai

    Rp6.900

    Panasonic Baterai Litium
    atribut:
    • Voltage (V): 3
  12. Continental Timing Belt
    Mulai

    Rp789.900

    Continental Timing Belt
    Deskripsi:
    Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.
    atribut:
    • Tooth Location: One Side
  13. Camelion Rechargable Battery Ni-MH (Baterai)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp41.900

  14. Camelion Battery Charger (Baterai)
    Mulai

    Rp62.900

    Camelion Battery Charger (Baterai)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  15. Allwin Betel Bubut Kotak HSS
    Mulai

    Rp16.900

    Allwin Betel Bubut Kotak HSS
    atribut:
    • Material: HSS
  16. ABC (Battery) Baterai Alkaline AAA (A3)
    Rating:
    99% of 100
    (53)
    Mulai

    Rp13.900

    ABC (Battery) Baterai Alkaline AAA (A3)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  17. Panasonic Photo Lithium Battery
    Mulai

    Rp50.900

    Panasonic Photo Lithium Battery
    Deskripsi:
    Panasonic's CR123A photo lithium batteries provide the power source most used in today's cameras and high power flashlights.Lightweight and durable these batteries perform well in extreme temperatures from -40 to 140 degrees F.
    atribut:
    • Nominal Voltage (V): 3
    • Diameter (mm): 17
    • Height (mm): 34.5
    • Continuous Standard Drain (mA): 20
    • Operating Temperature (°C): -40 to 70
  18. Camelion Lithium Battery (Baterai)
    Mulai

    Rp15.900

    Camelion Lithium Battery (Baterai)
    Deskripsi:
    - High ebergy density - Low Self-Discharge Rate - Long Cycle Life Up to 500 times - No Memory effect - Size : 18.5x65mm.
Daftar Harga li ion battery Terbaru March 2026
TESTO BatteryRp759.900
Camelion Baterai LitiumRp23.900
Xeno Lithium BatteryRp169.900
Toshiba Lithium BatteryRp319.900
SAFT Lithium BatteryRp199.900
Ramway Lithium BatteryRp65.900
OLIGHT Lithium Ion BatteryRp199.900
Maxspid Emergency Light Twin LampRp1.699.900
Zeus Battery Lithium Battery LifePO4 (Aki Litium)Rp249.900
Nicron Rechargeable Lithium BatteryRp309.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)