Beli lg hifi system di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LG AUVI Hi-Fi DM5540atribut:
- Power: 156Wx2
- USB: Yes
- Audio in Portable In: Yes
- Video Out: Yes
- Dimensions: 277x340x345mm (main)
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- LG Super UHD TV - Nano Cell™atribut:
- Size (inch): 49
- Resolution: 3840x2160
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- LG Kulkas 2 PintuDeskripsi:Pendinginan Merata Kapan Saja : Suhu yang stabil dan merata menjadi kunci menjaga kesegaran makanan.
- DreamWave Speaker Explorer (Sound System)Deskripsi:EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!atribut:
- Battery Life: 6000mAh
- Dimensions: 80x197x69mm
- Playtime: Up to 18hours (6 hours at max volume, full bass status)
- Power: 15W RMS
- Splashproof: IPX5
- USB Port: 5V/1A
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
Daftar Harga lg hifi system Terbaru December 2025
| LG AUVI Hi-Fi DM5540 | Rp3.099.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| LG Super UHD TV - Nano Cell™ | Rp16.999.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| LG Kulkas 2 Pintu | Rp5.399.900 |
| DreamWave Speaker Explorer (Sound System) | Rp1.799.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| SMT Power Stabilizer Single Phase | Rp449.900 |
Data diperbarui pada 12/12/2025 (Harga belum termasuk PPN)























































































































































/P102943106-1.jpg)

/P102943076-1.jpg)
/48P103220152-1.jpg)
/9cP103222336-1.jpg)