Beli leveling block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Obishi Keiki Seisakusho Leveling Block
    Mulai

    Rp4.399.900

    Obishi Keiki Seisakusho Leveling Block
    Deskripsi:
    Please use for centering and installation of surface plates, machine tools, etc.An easy-to-use product with excellent load capacity.
    atribut:
    • Allowable Load (kg): 2500
    • Thread Diameter: M16
    • Lift (mm): 10
    • Dimension A (mm): 140
    • Dimension F (mm): 26
    • Dimensions d (mm): 145
    • Dimension E (mm): 100
    • Dimension B (mm): 90
    • Dimension C (mm): 70-80
  2. Insize Block Level
    BARU
    Mulai

    Rp3.299.900

    Insize Block Level
    Deskripsi:
    - V-groove on bottom and left for shafts (Shafts dia. 15-70mm); - With transverse vial; - Supplied with adjusting wrench
  3. Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)
    Mulai

    Rp2.399.900

    Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)
    Deskripsi:
    Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
  4. Onishi Mfg. Iron Saw 135
    Mulai

    Rp329.900

    Onishi Mfg. Iron Saw 135
    Deskripsi:
    It is a saw blade that does not have clams and is not easily scratched even when pressed against the cut surface. Because there is a back metal, you can cut it straight and clean! Rust-resistant electroless nickel-plated finishFor flat cutting of buried trees (wood dowels)
    atribut:
    • Band Width (mm): 0.4
    • Blade Length (mm): 135
    • Blade Thickness (mm): 0.4
    • Cell Spacing (mm): (Blade) 1.2
    • Overall Length (mm): 150
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Wall Thickness (mm): 0.4
  5. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  6. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. Mitutoyo Setting Ring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  8. Obishi Keiki Seisakusho Small Precision Level 125-0.05
    Mulai

    Rp33.999.900

    Obishi Keiki Seisakusho Small Precision Level 125-0.05
    atribut:
    • Dimensions (mm): 125×30×42
    • Sensitivity (mm/m): 0.05
    • Type: Small precision level
    • RoHS Directive (10 substances): correspondence
  9. Non Brand Water Level Depth Meter
    Mulai

    Rp11.999.900

    Non Brand Water Level Depth Meter
    atribut:
    • Length (m): 100
    • Probe Material: Stainless
  10. RIKEN KEISOKUKI Precision Square Level (Waterpass)
    Mulai

    Rp15.999.900

    RIKEN KEISOKUKI Precision Square Level (Waterpass)
    Deskripsi:
    This is an in-house standard precision product. (No bubble chamber is provided)Please use for machine assembly, installation, centering, etc.The surfaces used (four sides, V-groove) are precision ground.The full range accuracy of the main level is ±2.0 scale.
  11. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  12. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  13. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  14. Fort DIN Rail for MCB (Rel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

Daftar Harga leveling block Terbaru November 2026
Obishi Keiki Seisakusho Leveling BlockRp4.399.900
Insize Block LevelRp3.299.900
Yane Furniture Adjuster (Leveling Kaki)Rp12.900
Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Rp2.399.900
Yane Adjuster+Ring Nut (Kaki Furnitur)Rp41.900
Onishi Mfg. Iron Saw 135Rp329.900
STARRETT Measuring Tape Diameter (Meteran)Rp1.499.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
Mitutoyo Setting RingRp1.299.900
Obishi Keiki Seisakusho Small Precision Level 125-0.05Rp33.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)