Beli lembaran akrilik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hikari Acrylic BoardDeskripsi:-Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
- Marga Cipta Papan Akrilik Tebal 18mmatribut:
- Color: Transparan Bening MC 000
- Thickness (mm): 18
- Size (cm): 122x183
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- TRUSCO Acrylic Boardatribut:
- Color: Transparent
- Material: acrylic resin
- Thickness (mm): 1
- Marga Cipta Papan Akrilik Tebal 8mmatribut:
- Thickness (mm): 8
- Prona Max Papan Akrilik 3mmatribut:
- Thickness (mm): 3
- Dimension Size (cm): 122x244cm
- Hikari Polycarbonate MirrorDeskripsi:-Since it is made of impact-resistant polycarbonate, it is hard to be broken.-Since it is the 0.5mm thin type, it is lightweight with high safety, and it can be cut to the preferred size with scissors, etc.-It can be also used for a display case, etc.-Indoor Only.-Adhesive Tape Type
- Non Brand Foam Spons Lembaran Density 32atribut:
- Size (cm): 200x150
- Thickness (mm): 20
- Color: Yellow
- Density: 32
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- Hikari Polycarbonate Resin SheetDeskripsi:Polycarbonate resin that boasts top-class impact resistance among building materials, partitions, door panels, interior fittings, glass substitutes, and carport plastics. Contains UV agent to block ultraviolet rays. Excellent weather resistance, heat resistance, and cold resistance.- 0.5mm thickness does not contain UV material. There may be slight differences in sizeatribut:
- Material: Polycarbonate resin
- Length (mm): 300
- Width (mm): About 200
- INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)atribut:
- Length (mm): 1000
- Width (mm): 1000
- Operating Temperature Limits (°C): -20 - 70
- Density (kg/m³): 65
- Star Royal Papan Akrilik 5mmatribut:
- Size (cm): 122x244
- Thickness (mm): 5
- Color: Transparent
- Marga Cipta Papan Akrilik Tebal 3mmatribut:
- Thickness (mm): 3
- Marga Cipta Papan Akrilik Tebal 2mmatribut:
- Thickness (mm): 2
- Marga Cipta Papan Akrilik Tebal 5mmatribut:
- Thickness (mm): 5
- Prona Max Papan Akrilik 8mmatribut:
- Size (cm): 122x244
- Thickness (mm): 8
- Color: Transparent
- Bantex Holder Brosur Akrilik (Map File)atribut:
- Size: A4
- Color: Transparant
- Thickness (mm): 2
- Prona Max Papan Akrilik 4mmatribut:
- Size (cm): 122x244
- Thickness (mm): 4
- Color: Transparent
- Star Royal Papan Akrilik 2mmatribut:
- Size (cm): 122x244
- Thickness (mm): 2
- Color: Transparent
- Star Royal Papan Akrilik 6mmatribut:
- Size (cm): 122x244
- Thickness (mm): 6
- Color: Transparent
Daftar Harga lembaran akrilik Terbaru March 2026
| Hikari Acrylic Board | Rp81.900 |
| Marga Cipta Papan Akrilik Tebal 18mm | Rp4.899.900 |
| INOAC Foam Urethane Sheet (Lembaran Urethane) | Rp189.900 |
| TRUSCO Acrylic Board | Rp159.900 |
| Marga Cipta Papan Akrilik Tebal 8mm | Rp159.900 |
| Prona Max Papan Akrilik 3mm | Rp709.900 |
| Hikari Polycarbonate Mirror | Rp109.900 |
| Non Brand Foam Spons Lembaran Density 32 | Rp289.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp359.900 |
| Hikari Polycarbonate Resin Sheet | Rp34.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Hikari%20Acrylic%20Board/P103027254-1.jpg)

/P102025475-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/TRUSCO%20Acrylic%20Board/khP111811737-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Hikari%20Polycarbonate%20Mirror/P102787687-1.jpg)

/P101503998-1.jpg)

/P102025499-1.jpg)





/ovP101514895-3.jpg)