Beli lem resin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Hardener & Resin (Lem Epoksi Dua Komponen)atribut:
- Mixed Color: Cream
- Color: Resin (Clear), Hardener (Yellow)
- Mixing Ratio: 1:1
- Heat Resistance (°C): 125
- Final Drying Time (hour): 3
- Initial Dry Time (hour): 1
- Tensile Strength (psi): > 3000
- ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)Deskripsi:TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appratribut:
- Operating Temp. Range: Below - 40 to 80°C
- Appearance: Red
- Specific Gravity: 0.90
- Flash Point: 9°C
- Viscosity (Pa.s): 445
- Dextone Instant Glue (Lem Super)Deskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
- Dextone White Glue PVAc (Lem PVAc Putih)Deskripsi:Lem bewarna putih yang mengandung bahan polyvinyl acetate dan diformulasikan khusus untuk lem serba guna biasanya dipakai untuk merekatkan kertas, karton, kerajinan kayu, pelapis tembok, furniture dll. Dibuat dari bahan yang berkualitas juga mempunyai daya rekat kuat dan tahan lama.
- Dextone Super Glue (Lem Super)Deskripsi:· Enkapsulasi pelat negatif.
- CHUKOH FLO Embossed PTFE Adhesive TapeDeskripsi:-Adhesive tape whose fluorine resin film base material is processed the surface unevenly.-Excellent heat resistance and chemical resistance.-Assisting sliding of spots requiring especially sliding feature such as hoppers, and protection of damages ofatribut:
- Color: White
- Thickness: 0.35mm
- Viscosity: 3N/10mm
- Max Working Temperature: 200 degree C
- Adhesive Materials: Silicone Type
- Base Material: Emboss Processed Fluorine Resin(PTFE)
- Purpose of Use: Assisting sliding of spots requiring especially sliding feature such as hoppers, and protection of damages of transported objects. Preventing adhering of adhesives such as unvulcanized rubber.
- NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Width (mm): 100
- Length (m): 10
- Thickness (mm): 0.13
- Working Temperature Range: -60 to 200degrees
- Specification: UL Standard product
- Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ulatribut:
- Length (m): 10
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- CHUKOH FLO Antistatic PTFE Adhesive TapeDeskripsi:-Fluorine resin adhesive tape of an anti-static type.-Excellent in heat resistance, non-stickiness, high electrical insulation and anti-slip.-Masking and assisting sliding of conveyance guide under environment where static electricity should be avoided.atribut:
- Color: Black
- Adhesive Materials: Silicone Type
- Aica-Aibon 601 Series (Lem Kuning)Deskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
- NITTO NITOFLON Adhesive TapeDeskripsi:Usage:For roll wrapping of PE laminate. For endless belt of PE laminate. As Class H electrical insulator, for insulation of coil.atribut:
- Color: Orange
- Operating Temperature Limits: -60 to 200deg C
- Tape Length (m): 33
- Tape Thickness (mm): 0.1
- Adhesive Power (N/10mm): 3.42
- Tensile Strength (N/10mm): 63.2
- UHU Epoxy Adhesive Quick Set 2 Components (Lem Epoksi Dua Komponen)Deskripsi:Component Epoxy Resin Adhesive for Heavy-Duty Requirements. Working Time Approximately 90 Minutes. Setting Time and Final Strength Dependent on Temperature. At Room Temperature Hardens After 12 Hours. Shock-Resistant and Resistant to Age and Humidity. Also Available in the User-Friendly Double-Syringe for Easy Ejection of the 2 Components in the Right Mixing Ratio. Materials: Glues Metal, Glass, Porcelain, Ceramic, Wood, Marble, Stone, Concrete, Thermosets, Glass Fiber, Reinforced Plastics, Hard-PVC, Rubber, Styrofoam, and More. Not Suitable for Large Glass Surfaces, PE or PP.Use and Handling Instructions: Surfaces Must be Dry and Free of Dust and Grease. Roughen Smooth Surfaces. Mix 1 Part Binder with 1 Part Hardener (Equal Lengths of Strands). Apply Adhesive to One Side, or to Both Sides for Rough Materials. Place The Parts Together in Exactly the Right Position Without Applying Pressure.Open Time: Approx. 90 Minutes.Setting: The Setting Time Depends on the Temperature. At Room Temperature It Hardens After 12 to 24 Hours.atribut:
- Size (ml): 2x10
- ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Deskripsi:Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approxatribut:
- Operating Temp. Range: Below - 40 to 80 Degree Celcius
- Specific Gravity: 0.90
- Viscosity (Pa.s): 445
Daftar Harga lem resin Terbaru October 2026
| Dextone Hardener & Resin (Lem Epoksi Dua Komponen) | Rp97.900 |
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut) | Rp269.900 |
| Dextone Instant Glue (Lem Super) | Rp20.900 |
| Dextone White Glue PVAc (Lem PVAc Putih) | Rp11.900 |
| Dextone Super Glue (Lem Super) | Rp30.900 |
| CHUKOH FLO Embossed PTFE Adhesive Tape | Rp1.299.900 |
| NITTO Nitoflon Adhesive Tape (Glass Cloth Coating) | Rp849.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp109.900 |
| NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ul | Rp419.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Hardener%20%26%20Resin%20(Lem%20Epoksi%20Dua%20Komponen)/P102362239-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Acetic%20Acid%20Vinyl%20Resin%20Adhesive%20(Lem%20Baut)/P102124062-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue%20(Lem%20Super)/P102037669-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Dextone%20White%20Glue%20PVAc%20(Lem%20PVAc%20Putih)/P102037706-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Super%20Glue%20(Lem%20Super)/P102037652-3.jpg)

/P102031865-1.jpg)
/P102031797-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/ThreeBond%20Adhesive%20(Lem%20Kontak%20Karet%20Sintetis)/1cP102124048-2.jpg)
/P101560403-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Aica-Aibon%20601%20Series%20(Lem%20Kuning)/P101546902-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Synthetic%20Resin%20and%20Rubber%20Adhesive%20(Lem%20Baut)/1jP102124055-2.jpg)
/P101005461-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)