Beli lem k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Indexa Latch Type Toggle ClampDeskripsi:Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.atribut:
- Clamp Type: Flanged
- Type: Latch Clamp
- SPACIO SaddleDeskripsi:-For fixing pipesatribut:
- Material: Steel, Surface treatment:Trivalent chromate treatment
- Compatible Pipe: Standard pipe for SPACIO pipe system
- BREEZE Clamp HI-Torque with Liner (Klem Selang)Deskripsi:The Hi-Torque is the world's strongest worm-gear clamp and features all-stainless-steel construction.
- Terry Clamp Power GripDeskripsi:Our "Powergrip" range of worm drive hose clips is produced to the exacting requirements of BS5315:1991. This standard, met by only a few manufacturers, ensures consistent performances, combining ease of assembly with secure sealing.Low free torque! Powergrip hose clips have low free torque to allow the screw to move freely during assembly under a torque of less than 1.5 Nm.High tightening torque! The British Standard also requires clamps to be capable of withstanding high tightening torques. This ensures that "Powergrip" clips may be safely applied without fear of damage to hoses through over-tightening.Hydraulic pressure test - BS5315:1991 also specifies hydraulic pressure tests to which "Powergrip" are subjected during normal production testing. Details available on request.Reliable. Our clamps are designed to have a clamping force reserve and not break. They will reliably continue to develop a sealing force around the hose when tightened 360° around the joint.Clamping force meter. If you wish to compare the clamping force of different products, we can help you on site with our portable measuring equipment. Once the clamping force has been determined, a suitable level of corrosion protection can be selected within our material range. Product development. We continuously test systems of hoses, pipe ends, clamps and couplings at our Technical Centre, in order to develop new products and to improve our existing products. Technical Centre in Anderstorp, Sweden. Mechanical efficiency is one of our test parameters. An increase of tightening torque does not always mean an increase in clamping force! Here the clamp design and lubrication play vital roles. Our Technical Centre has state-of-the-art equipment for testing of pressure, vibration and temperature variations - essential parameters which over time will affect a hose or pipe connection. Many customers have during recent years asked us to perform tests and give technical advice concerning their specific applications.In industry, the choice of clamp is important. Therefore, we have developed a meter that measures the exact clamping force at eight points, directly after installation and over extended periods of time. Tests have shown that our products achieve high clamping forces before breaking and thus ensure that the customer has a clamping force reserve in the clamp to avoid blow-off or leakage over time.
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- SPACIO SaddleDeskripsi:-For fixing pipes
- Mikalor ClampDeskripsi:Supra Heavy-Duty Hose Clamp Stainless SteelThe Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.* Special dimensions are available on request.* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.atribut:
- Material: Stainless Steel
- TOYOX Safety-SB (Klem Selang)Deskripsi:Tidak berkaratTotal baja tahan karat, sehingga anti karatAmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggiAplikasi Klem selang untuk beragam rakitan selangBahan Klem: Baja tahan karat SUS304Rumah: Baja tahan karat SUS304Baut: Baja tahan karat SUS304Tutup pengaman: PEatribut:
- Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- ESCO VP30 Saddle Bandatribut:
- ESCO Part Number: EA440BA-30V
- Matlock Bolt Clamp/GBS Clamp Heavy Duty W2 Stainless SteelDeskripsi:Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.atribut:
- Type: Heavy Duty Bolt Clamp
- Standards Met: DIN 3017
- Pack Quantity: 1
- Material: Stainless Steel (304) A2
- Surface Treatment: Plain
- SUPER TOOL Panel Lifting ClampDeskripsi:-Even in no-load condition, clamp demonstrates reliable grip.-Urethane rubber is attached to one side so as not to scratch the surface of panels and others. (urethane pad with spikes on one side)-Framework/wooden panel/lifting beam construction work.atribut:
- H2: 155
- BREEZE Stainless Steel Hose Band 6000 SeriesDeskripsi:-Can be used widely in standard type and excellent in corrosion resistance.-General industries, for automobile applications.-Standard type clamps for science, construction, air conditioning piping, sewer pipes and so on.atribut:
- Band Width (mm): 12.7
- Hexagonal Bolt (mm): 8
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Thickness (mm): 0.58
- KRISBOW Lifting Clamp VertikalDeskripsi:Vertical Lifting Clamp 1.0Tonatribut:
- Jaw Opening (mm): 0-50
- Safety Factor (times): 6
- Voss Klem Selang T Boltatribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
- BREEZE Clamp Constant Torque HD (Klem Selang)Deskripsi:A worm-drive hose clamp that automatically increases or decreases diameter due to changes in temperature.
Daftar Harga lem k Terbaru January 2026
| Wipro Jet Cleaner Spare Part | Rp4.900 |
| Indexa Latch Type Toggle Clamp | Rp229.900 |
| SPACIO Saddle | Rp38.900 |
| BREEZE Clamp HI-Torque with Liner (Klem Selang) | Rp629.900 |
| Terry Clamp Power Grip | Rp109.900 |
| TEKIRO Klem Selang | Rp1.900 |
| Kenmaster Klem Selang | Rp1.900 |
| SPACIO Saddle | Rp6.900 |
| Mikalor Clamp | Rp349.900 |
| TOYOX Safety-SB (Klem Selang) | Rp33.000 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/ikP105307668-1.jpg)





/h5P105211617-2.jpg)
/P101001059-1.jpg)








/itP105307677-1.jpg)