Beli lem gasket threebond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ThreeBond Anaerobic Adhesive Sealant (Lem Baut)atribut:
- Size (g): 50
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.atribut:
- Hardness: 26 Shore A
- Size (g): 100
- Tensile Strength: 2.5 Mpa
- Appearance: White paste
- Specific Gravity: 1.01
- Elongation: 3.03
- Operating Temp. Range: - 60 to 200°C
- Tack Free Time: 40 min
- Viscosity (Pa.s): 68
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.atribut:
- Hardness: 30 Shore A
- Size (g): 100
- Appearance: Black paste
- Specific Gravity: 1.01
- Operating Temperature Range (°С): - 60 to 200
- Elongation: 4
- Tack Free Time (minute): 3
- Tensile Strength (MPa): 1.9
- Viscosity (Pa.s): 250
- Dextone Red Silicone (Lem Gasket)Deskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- KRISBOW Celemek PVC (Celemek)atribut:
- Color: Yellow
- Material: PVC
- ThreeBond Anaerobic Adhesive Sealant (Lem Baut)Deskripsi:TB 1322D is a reactive acrylic monomer. The setting speed is fast while the fixing strength is low for parts that require frequent removal.Applications : - For fixing and sealing of screws.Characteristics: It is a medium strength anaerobic sealant. The sealant does not cure while exposed to air but when it enters a gap between metallic parts to be fastened, it quickly reacts and cures to prevent screws from loosening and seals parts.atribut:
- Size (g): 250
- Appearance: Red
- Specific Gravity: 1.10
- Use to Prevents: Screw and Bolts From Loosening, and Sealing
- Viscosity (Pa.s): 150
- ThreeBond Volatile Solvent Synthetic Rubber Adhesive (Lem Kuning)Deskripsi:Threebond 1501 is a standard type rubber-based adhesive. It has a long adhesiveness-keeping time after application and becoming tack free, and it has good bonding workability for a large area.atribut:
- Operating Temperature Range (°С): below -40 to 80
- Appearance: Light Yellow
- Viscosity (mPa.s): 5000
- Solid Content (%): 25
- Specific Gravity: 0.89
- Adhesiveness Keeping Time (minute): 90 or higher
- Main Component: Chloroprenerubber, Phenolicresin
- Peel Strength (kN/m): 4.7 (Iron/Cotton Canvas), 15 (Iron/Soft PVC), 2.0 (Iron/NBR)
- Size (cc): 150
- Solvent Used: Toluenen-Hexane
- Tack Free Time (minute): 10 or less
- ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)Deskripsi:Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.atribut:
- Packaging Size: 480 ml
- Appearance: Transparent
- Drying Time: 30 Seconds
- Specific Gravity for Main Agent: 0.67
- Flash Point: Propelant 106 Degree Celcius
- Contents: Below - 20 Degree Celcius
Daftar Harga lem gasket threebond Terbaru October 2026
| ThreeBond Anaerobic Adhesive Sealant (Lem Baut) | Rp659.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp459.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp409.900 |
| ThreeBond Super Sealer Silicone Adhesive (Lem Gasket) | Rp49.900 |
| ThreeBond Adhesive (Lem Kontak Karet Sintetis) | Rp179.900 |
| ThreeBond Liquid Gasket Rubber-Based (Lem Gasket) | Rp11.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp389.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp499.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp359.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp419.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Anaerobic%20Adhesive%20Sealant%20(Lem%20Baut)/00P102124000-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/0oP102124024-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124031-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/ThreeBond%20Adhesive%20(Lem%20Kontak%20Karet%20Sintetis)/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/r7P105412979-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124017-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102266625-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/qoP105542960-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102266632-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/KRISBOW%20Celemek%20PVC%20(Celemek)/3cP101515120-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Anaerobic%20Adhesive%20Sealant%20(Lem%20Baut)/P102266649-1.jpg)
/chP103195449-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/ThreeBond%20Volatile%20Solvent%20Synthetic%20Rubber%20Adhesive%20(Lem%20Kuning)/dxP108106501-2.jpg)
/P102124093-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)