Beli legrand mallia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Rotary Control Dimmer + Switch Mallia
    Mulai

    Rp699.900

    Legrand Rotary Control Dimmer + Switch Mallia
    atribut:
    • Maximum Load Power (W): 500
  2. Legrand Mallia Senses Single Pole Switches
    Mulai

    Rp139.900

    Legrand Mallia Senses Single Pole Switches
    Deskripsi:
    Allows to control lighting, with a smooth and soft touch on the rocker Product charateristics - 16AX, 250V - MALLIA SENSES is sold as a complete set under one cat number - Screw type terminals for enhanced contacts - Marked terminals for easy identification - Dark silver finish Recommendation / Restriction Recommended inside use only
    atribut:
    • Suitable For Degree Of Protection (IP): IP20
    • Degree of Impact Strength (IK): IK04
    • Material Quality: Thermoplastic
    • Nominal Voltage (V): 250
    • Rated Current (A): 16
    • Switching current for fluorescent lamps (AX): 16
  3. Legrand Arteor Adaptor Mallia
    Mulai

    Rp60.900

    Legrand Arteor Adaptor Mallia
    atribut:
    • Number of Modules: 1 Gang
  4. Legrand Strip with 4 Terminals (Blok Terminal)
    Mulai

    Rp3.099.900

    Legrand Strip with 4 Terminals (Blok Terminal)
    atribut:
    • Number of Pole: 1
    • Width (mm): 55.4
    • Depth (mm): 18.5
    • Material Insulation Body: Thermoplastic
    • Mounting Method: Other
    • Color: Grey
    • Closing Plate Required: No
    • Connectable Conductor Cross Section Multi Wired (mm²): 4-4
    • Connectable Conductor Cross Section Solid Core (mm²): 4-4
    • Explosion-tested Version 'Ex e': No
    • Height (mm): 15.5
    • Inflammability Class of Insulation Material According To With Ul94: Other
    • Number of Clamp Positions Per Pole: 1
    • Transparent: No
    • Type of Electrical Connection 1: Screw Connection
    • Type of Electrical Connection 2: Screw Connection
  5. Legrand Terminal Block Connection Strip Nylbloc
    Mulai

    Rp489.900

    Legrand Terminal Block Connection Strip Nylbloc
    atribut:
    • Type of Electrical Connection 2: Screw Connection
    • Closing Plate Required: No
    • Mounting Method: Other
    • Type of Electrical Connection 1: Screw Connection
    • Material Insulation Body: Thermoplastic
    • Explosion-tested Version 'Ex e': Yes
    • Inflammability Class of Insulation Material According To With Ul94: Other
    • Transparent: No
  6. Legrand Single Pole Switch Mallia
    Mulai

    Rp509.900

    Legrand Single Pole Switch Mallia
    atribut:
    • Current Rating (AX): 10
    • Rated Voltage (V): 250
  7. Legrand Mallia Senses German Standard Socket Outlets
    Mulai

    Rp82.900

    Legrand Mallia Senses German Standard Socket Outlets
    Deskripsi:
    Mallia Senses - 1 gang German socket outlet - 16A - 2 poles with earth - Brushed AluminiumDescriptionThe socket outlet allows the supply of power to an electric or electronic devices using a German standard plug. Features earth connection.Product charateristics- 2P+E German standard, 16A, 250V- MALLIA SENSES is sold as a complete set under one cat number- Screw type terminals for a secured & enhanced contacts- Marked terminals for easy identification- Brushed aluminium finish
    atribut:
    • Nominal Current (A): 16
    • Nominal Voltage (V): 250
    • Device Width (mm): 86
    • Device Height (mm): 86
    • Device Depth (mm): 39.3
  8. Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)
    Mulai

    Rp2.099.900

    Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)
    atribut:
    • Nominal Voltage (V): 250
    • Impact Protection (IK): IK04
    • Material: Plastic
    • Frequency (Hz): 50-60
    • Antimicrobial Treatment: No
    • Device Width (mm): 45
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Metallic Color: No
    • Storage Temperature (°C): -10-70
    • Transparent: No
  9. RHINO Set Electrode Holder with Cable (Stang Las)
    Mulai

    Rp98.900

    RHINO Set Electrode Holder with Cable (Stang Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Product ID: SPR0112
  10. Legrand Plug Head Straight Type P17 (Steker)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  11. Legrand Saklar Arteor 1-Way (Saklar Lampu)
    Mulai

    Rp769.900

    Legrand Saklar Arteor 1-Way (Saklar Lampu)
    atribut:
    • Impact Protection (IK): IK04
    • Nominal Voltage (V): 250
    • Operating/Setting Temperature (°C): -5-50
    • Frequency (Hz): 50-60
    • Built-in Depth (mm): 28.5
    • Connection Type: Screwed Terminal
    • Device Depth (mm): 42.2
    • Device Height (mm): 45
    • Material Quality: Thermoplastic
    • Storage Temperature (°C): -10-70
    • Suitable For Degree Of Protection (IP): IP40
    • Voltage Type: AC
  12. Legrand Skirting Light Arteor
    Mulai

    Rp829.900

    Legrand Skirting Light Arteor
    atribut:
    • Impact Protection (IK): IK04
    • Material Quality: Thermoplastic
    • Connection Type: Screwed Terminal
    • Halogen Free: Yes
  13. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  14. Legrand Illuminated Lighting Unit Arteor
    Mulai

    Rp3.199.900

    Legrand Illuminated Lighting Unit Arteor
    atribut:
    • Color: White
    • Nominal Voltage (V): 230
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Flush-mounted
    • Built-in Depth (mm): 33
    • Color Light Source: White
    • Connection Type : Screwed Terminal
    • Device Depth (mm): 41
    • Device Height (mm): 45
    • Device Width (mm): 22.5
    • Halogen Free: Yes
    • RAL Number (Similar): 9003
    • Storage Temperature (°C): -10-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Transparent: No
  15. Legrand Nylbloc Connector Strip
    Mulai

    Rp649.900

    Legrand Nylbloc Connector Strip
    atribut:
    • Color: Biru
  16. DEPANEL Panel Dinding
    Mulai

    Rp799.900

    DEPANEL Panel Dinding
    Deskripsi:
    De-Panel adalah material bangunan jenis beton ringan, yang digunakan sebagai bahan dinding dan dak lantai. De-Panel terbuat dari campuran semen dan styrofoam dan bahan kimia tertentu serta dilapisi oleh fiber semen pada bagian luarnya. Adapun untuk lantai, ada tambahan wiremesh di dalamnya.
    atribut:
    • Width (mm): 600
    • Length (mm): 3000
    • Area (m²): 18
  17. Legrand Stop Kontak with Cover Plexo Series (Power Outlet)
    Mulai

    Rp179.900

Daftar Harga legrand mallia Terbaru October 2026
Legrand Rotary Control Dimmer + Switch MalliaRp699.900
Legrand Mallia Senses Single Pole SwitchesRp139.900
Legrand Arteor Adaptor MalliaRp60.900
Legrand Strip with 4 Terminals (Blok Terminal)Rp3.099.900
Legrand Terminal Block Connection Strip NylblocRp489.900
Legrand Single Pole Switch MalliaRp509.900
Legrand Mallia Senses German Standard Socket OutletsRp82.900
Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)Rp2.099.900
Legrand Plate Mallia (Penutup Dinding)Rp159.900
RHINO Set Electrode Holder with Cable (Stang Las)Rp98.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)