Beli led light bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PATLITE LED Light Bar
    Mulai

    Rp1.299.900

    PATLITE LED Light Bar
    Deskripsi:
    An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standardwhich allows installation in most common environments.
    atribut:
    • Luminous Color: Daylight
    • Rated Voltage: 24V DC
    • Connector Specifications: Side-exiting cable
    • Cable Length: 3m
    • Mounting Location: Indoors
    • Insulation Resistance: 500V DC 5MΩ or more
    • Protection Ratings: IP65 (Cable ends not included)
  2. Dutron LED Light Bar Magnetic Portable
    Mulai

    Rp469.900

    Dutron LED Light Bar Magnetic Portable
    Deskripsi:
    DUTRON LED Light Bar Magnetic PortableLampu yang dapat di gunakan untuk berbagai lokasi dan posisi, dapat di bawa kemana saja dan tersedia indikator batrai serta warna lampu yang dapat dirubah warna sesuai dengan kebutuhan kalian.terdapat 2 magnetic base yang dapat memudahkan kita untuk menempelkan Light Bar di tempat yang diinginkan.
    atribut:
    • Voltage (V): 3.7
    • Power (W): 5
    • Lumen (lm): 350
    • Color Temperature (Kelvin): 3 Colors (3000K / 4500K / 6000K)
    • Battery Capacity (mAh): Lithium 2500
    • Charging Cable: USB Type C
    • LED Chip: 120pcs
    • Product Size (cm): 30x3.6x4
    • Set Content: 1pcs Light Bar, 1pcs USB Type C (cable only), 2pcs magnetic base & manual instruction
    • Usage Period (hour): 4 For Highest Brightness Level, 30 For Lowest Brightness Level
  3. PATLITE LED Light Bar Aluminum
    Mulai

    Rp8.999.900

    PATLITE LED Light Bar Aluminum
    atribut:
    • LED Color: Daylight
  4. SPEEDAIRE FRL Compressed Air Lubricator (Lubrikator)
    Mulai

    Rp599.900

    SPEEDAIRE FRL Compressed Air Lubricator (Lubrikator)
    Deskripsi:
    These FRL lubricators deliver oil to downstream components to help improve performance and reduce wear. They are a component of a Speedaire FRL system.
    atribut:
    • UNSPSC: 27131604
    • Adjustment Mechanism: Screwdriver
    • Adjustment Mechanism Material: PE
    • Air Flow Direction: Left to Right
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Gender: Female
    • Air Outlet Type: NPT
    • Drain Included: Yes
    • For Fluid Type: Compressed Air
    • For Substance Type: Air
    • Includes: (1) Oil Drop Controller
    • Lubricator Bowl Guard Included: No
    • Minimum Operating Temperature (°C): 5
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Recommended Lubricant: ISO VG 32
    • Seal Material: Rubber
    • Sight Dome Included: Yes
    • Sight Gauge Included: Yes
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. monotaro Outdoor Lighting 6 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)
    Mulai

    Rp359.900

    monotaro Outdoor Lighting 6 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)
    Deskripsi:
    The lighting of the bed and night work of track
    atribut:
    • Operating Voltage: DC10-30V
    • Irradiation Angle: 45 degree
    • Material: Body: aluminum, the stay, such as: stainless steel
    • Dimensions (mm): 160x45
    • Type: 12V / 24V common
    • Shape: Square
    • Accessories: Mounting screws
    • Brightness (Lm): 1440
    • Color Temperature (Kelvin): 7000
    • LED use number (pieces): 6
    • Material (Lens): resin
    • Rated Power (W): 18
    • Rated Voltage (V): 12/24
    • Waterproof Protection Grade: IPX8
  7. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  8. GENTOS Foldable Bar Light
    Mulai

    Rp1.599.900

    GENTOS Foldable Bar Light
    atribut:
    • Accessories: USB Type-C Cable (50cm / 19.69in)
    • Battery Cycle: 300
    • Battery Type: 3.7V 1,500mAh and 3.7V 2,000mAh Li-poly Rechargeable Battery(Included)
    • Beam Distance (m): 36
    • Charging Time (hour): 8
    • IP Rating: Dust Proof & Water Proof (IP64)
    • Impact Resistance: 2m Drop
    • LED Type: 1 × Chip type white LED, 2 × High power COB LED
    • Light Output (Lm): Single : 50 (Top Light), 150 (Eco), 400 (High); Double: 50 (Top Light), 200 (Eco), 800 (High)
    • Lighting Technique: Irradiation Angle 155°
    • Runtime: Single : 17h (Top Light), 15h (Eco), 6h (High); Double: 17h (Top Light), 8h (Eco), 3h (High)
    • Size (mm): W35.0×H360.0×D38.0
  9. PSE AMBER Safety Equipment Parts
    Mulai

    Rp649.900

    PSE AMBER Safety Equipment Parts
    atribut:
    • Type: 1992 and Up Crown Vic.
    • UNSPSC: 39111706
    • For use with: All 2100, 2700 and Defender Series Lightbarss
  10. PIAA Light Bar Spot Combo Beam Kit (Set Lampu Bar LED)
    Mulai

    Rp7.099.900

    PIAA Light Bar Spot Combo Beam Kit (Set Lampu Bar LED)
    Deskripsi:
    The S-RF20 LED Light Bar from PIAA is a compact design with an ultra low profile which is perfect if you require a slim light bar or if you are working with limited space. Designed with Reflector Facing Technology that provides unmatched light output and has a controlled beam that will direct the light in a seamless beam pattern.
    atribut:
    • Blub Type: Rearward facing LED bulbs
    • Housing Material: Aluminium Alloy Powder Coated
    • Lens Material: Poly Carbonate
    • Color (K): 5600
    • Compliant: EMC R10 Clear/ECE & ROHS
    • Hour Lifespan (hour): +50000
    • Protection Rated: IP67 Dust & Water
    • Voltage (V): 12
  11. PATLITE Signal Tower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    PATLITE Signal Tower
    Deskripsi:
    Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.
    atribut:
    • Tiers: 3 Tiers
    • Body Color: Off White
    • LED Color: Red, Amber, Green
    • Material: Polycarbonate
    • Protection Ratings: IP 65
  12. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  13. NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Mulai

    Rp139.900

    NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Deskripsi:
    Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheets
    atribut:
    • Surface Hardness: HRA 75±4%(HRC48)
    • Heat Resistance Temperature (°C): -20 to 300
    • Thickness T (mm): 2.5
    • Surface Treatment: Delta protection (chrome-free)
    • Outer Diameter (mm): 13.5
    • Nominal Dimensions of Screw: M8
    • Material: Iron (SC hardened material)
    • Nominal Size: M8
    • Thickness (mm): 2.5
    • Type: Nord lock washer
  14. Sika Fibre Board (Papan Serat)
    Mulai

    Rp769.900

    Sika Fibre Board (Papan Serat)
    Deskripsi:
    Papan pengisi sendi ekspansi preformed untuk joint di semua struktur beton dan struktur bata. Ini diproduksi dari serat kayu skandinavia skala tinggi yang tumbuh dengan lambat yang diimpregnasi aspal dan digabungkan menjadi papan ekstrusi tanpa kompres.
    atribut:
    • Form: Sheet
  15. PowerLED LED Light Bar
    Mulai

    Rp659.900

    PowerLED LED Light Bar
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. York Mounted Wheel Brush Brass Coated 30SWG (Mata Bor Sikat Kawat)
    Mulai

    Rp129.900

    York Mounted Wheel Brush Brass Coated 30SWG (Mata Bor Sikat Kawat)
    Deskripsi:
    Suitable for use in power drills. Most suitable for hard to reach areas and grooves.
    atribut:
    • Mounting Type: Shaft Mounted
    • Brush Type: Circular Brush
  17. Philips Essential SmartBright TLED Waterproof (Rumah Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Philips Essential SmartBright TLED Waterproof (Rumah Lampu)
    atribut:
    • Material: Polycarbonates (PC)
    • IP Protection: IP 65
  18. monotaro Outdoor Lighting 9 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)
    Mulai

    Rp479.900

    monotaro Outdoor Lighting 9 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)
    Deskripsi:
    Track, such as lighting for the cargo bed of a motor vehicle
    atribut:
    • Material (Lens): PMMA
    • Shape: Square
    • Kind of light bulb: led
    • Height (mm): 127
    • LED use number (pieces): 9
    • Body Material: Aluminium
    • Depth (mm): 35
    • Dimensions (mm): 108 x 108
    • Irradiation Angle: 60 degree
    • Operating Voltage: DC10V ~ DC30V
    • Rated Power (W): 27
    • Rated Voltage (V): 12/24
    • Waterproof Protection Grade: IPX7
Daftar Harga led light bar Terbaru October 2026
PATLITE LED Light BarRp1.299.900
Dutron LED Light Bar Magnetic PortableRp469.900
PATLITE LED Light Bar AluminumRp8.999.900
SPEEDAIRE FRL Compressed Air Lubricator (Lubrikator)Rp599.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
monotaro Outdoor Lighting 6 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)Rp359.900
Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)Rp2.499.900
GENTOS Foldable Bar LightRp1.599.900
PSE AMBER Safety Equipment PartsRp649.900
PIAA Light Bar Spot Combo Beam Kit (Set Lampu Bar LED)Rp7.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait