Beli led emergency light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOLEX Feeler Gauge (Pengukur Celah)Deskripsi:Version: Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp. Steel feeler gauge, trowalised, accuracy T3. Valve setting gauge.atribut:
- Blade Length (mm): 100
- Number of Blades: 13
- NERO Electric Smart Emergency LED Ceiling Lightatribut:
- Led / Cri: Epistar - Taiwan / > 80
- Mode: Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Ceiling Light - 220-240V / 50/60 Hz
- Pow. C.: 7V 150mAh
- Battery: 3.7V 1800mAh High Temp. Lithium Ion (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): Ø325 x 100
- Lifetime: 30000 Hours
- Luminous Flux: 600 Im
- Safety: Low volt cut-off preventing battery over discharge
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Maxspid Emergency Light Minnieatribut:
- Dimensions (mm): 305x85x135
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Injection moulded thermoplastic ABS; UL 94V-0 flame rating, two fully adjustable glare-free round shaped heads
- Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided
- Power Consumption (W): < 1.1
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Insize Feeler Gages (Pengukur Tekanan Digital Dengan Transmitter)Deskripsi:- Made of hardened alloy steel; - Meet DIN2275/grade TC1; - Accuracy : ±(3+T/80) µm, 'T' is the thickness of leaves in µm
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- Megaman Emergency Lightatribut:
- Brightness (Lm): 240x2
- CRI: ≥80
- Color Temperature (K): 6500
- IP Protection: IP20
- Life Time (hour): 25000
- Power (W): 3 (x2)
- Temperature (°C): -20 to 40
- Voltage (V): 170-240
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Deskripsi:Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.atribut:
- UNSPSC: 41111617
- Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
- Blade Width (inch): 1/2
- Included Certification: Certificate of Conformance
- Locking Device: No
- Markings: Inch with Metric Equivalent
- HOLEX Torque WrenchDeskripsi:Version: One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads. Units of measure: Nm Knurled metal handle. Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later. Standard: Tested to DIN EN ISO 6789. Cutting data: Legend for drawing and formula: l1 = Lever length without plug-in head l2 = Adjusted reference dimension on the torque wrench l3 = Lever length including factory calibration reference dimension l4 = Reference dimension of the plug-in head L = Total length of the tool T1 = Torque to be set T2 = Specified torqueatribut:
- Measurement Technology: Mechanical
- Standard: DIN EN ISO 6789
- Connection Format: Push-through square drive (ratchet)
- Display: Analogue
- Measurement Process: Torque
Daftar Harga led emergency light Terbaru October 2026
| HOLEX Feeler Gauge (Pengukur Celah) | Rp149.900 |
| NERO Electric Smart Emergency LED Ceiling Light | Rp739.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| Maxspid Emergency Light Minnie | Rp1.799.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| Insize Feeler Gages (Pengukur Tekanan Digital Dengan Transmitter) | Rp129.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| Meval Twin Head Emergency Lamp | Rp569.900 |
| Megaman Emergency Light | Rp279.900 |
| CMOS Lampu Emergency | Rp729.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103155292-1.jpg)




/lcP106622768-1.jpg)




/qyP101003970-2.jpg)
/7xP103498285-1.jpg)
/P102944790-1.jpg)
/0yP109331034-1.jpg)

/hvP106097643-1.jpg)
/iuP103845678-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)