Beli leather tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NT Cutter Leather CutterDeskripsi:-There is a oblique blade (BKT-350P)that is easy to cut curves and a straight blade BKT-300P)for replacement that is convenient for cutting off.-The easy-to-grip rubber grip is adopted.-Replacement blade (BKT-300P・BKT-350P)1 eachatribut:
- Blade thickness: 0.6mm
- NT Cutter Leather CutterDeskripsi:-There is a oblique blade(BKT-350P)that is easy to cut curves and a straight blade BKT-300P)for replacement that is convenient for cutting off.-The easy-to-grip rubber grip is adopted. -Replacement blade(BKT-300P BKT-350P)1 eachatribut:
- Total Length: 140mm
- Blade Width: 43mm
- Blade length: 50mm
- Blade thickness: 0.6mm
- Blade Materials: Alloy Tool Steel
- Accessories: Replacement blade(BKT-300P・BKT-350P)1 each
- Grip Material: Aluminium die cast+elastomer resin
- ArmorAll Leather Wax Care Gel (Perawatan Kulit)atribut:
- Volume: 532 ml
- Logitech WebcamDeskripsi:Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
- CRC Leather Wax Tannery Vinyl (Perawatan Kulit)Deskripsi:TANNERY LEATHER, VINYL & MORE REVITALIZER & CONDITIONER, DESCRIPTION:Conditions, protects, renews, and preserves leather, vinyl and rubber. Helps guard against harmful sunlight & extreme temperature. Penetrates & nourishes surfaces affected by the elements. Restores luster & never leaves a slick film.APPLICATIONS:(1). No. 40173 - 10 WT OZLeather, vinyl & rubber on dashboards, jet skis, patio furniture, snowmobiles, sporting goods, car & truck interiors(2). No. 40138 - 8 Fl OzBumpers, dashboards, fiberglass, jet skis, leather, patio furniture, plastic, snowmobiles, sporting goods, tires, vinylatribut:
- Net Fill: 8 Fl Oz
- Appearance: Milky White Cream
- Applications: Bumpers, dashboards, fiberglass, jet skis, leather, patio furniture, plastic, snowmobiles, sporting goods, tires, vinyl
- Propellant: None
- Kennedy Hand Second RaspDeskripsi:Kennedy Hand Second Rasp withatribut:
- Overall Length: 305 mm
- Overall Width: 28 mm
- AS ONE Gas Filter GunDeskripsi:An air gun that can be equipped with a 0.003um gas filter. Suitable for spraying nitrogen, compressed air, etc. in clean rooms and fume hoods.atribut:
- Connection Method: 1/4NPT female
- AS ONE Part Number: 1-5671-01
- Mass (g): 150
- Material: Body/Trigger/Nylon, Valve System/Stainless Steel (SUS303), O-Ring for Filter Seal/Housing/EPDM
- Specification: body
- Dimensions (mm): 172×113×30
- Pressure Resistance (MPa): Maximum allowable inlet side pressure; 0.4 (at20℃), Maximum allowable reverse differential pressure; 0.03 (at20℃)
- Working Fluid: CDA (clean dry air), nitrogen
- YUTAKA Sarung Tangan Kulit KombinasiDeskripsi:Sarung tangan kulit kombinasi model korea ini nyaman digunakan, sebab terbuat dari bahan kulit suede kualitas no1. Di kombinasikan dengan kain grey sehingga untuk pekerjaan menyerap keringat tangan.atribut:
- Color: Random Color
- Meguiar's Leather Wax Guard (Perawatan Kulit)Deskripsi:Protect you leather surfaces from drying out, fading, aging and accidental stains. The Gold Class Leather Sealer Treatment advance hybrid polymers keep your leather looking like new.• Combines aloe & moisturizing oils for superior conditioning.• UV protection helps prevent against aging.
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- Chikamasa Shears For Leatheratribut:
- Material: Cutting part: High quality carbon blade tool steel, Handle: High impact power ABS resin
- Blade Length (mm): 40
- Total Length (mm): 155
- Cutting ability: Needle #18 (up to φ1.2mm), aluminum/copper sheet/brass plate (up to thickness 0.5mm)
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
- BluePoint Welders GloveDeskripsi:- Helps protect hands from sparks when welding - Leather construction with added insulation for heat protection - Reinforced palm for durabilityatribut:
- Material: Leather
Daftar Harga leather tools Terbaru March 2026
| NT Cutter Leather Cutter | Rp51.900 |
| NT Cutter Leather Cutter | Rp319.900 |
| ArmorAll Leather Wax Care Gel (Perawatan Kulit) | Rp199.900 |
| Logitech Webcam | Rp279.900 |
| CRC Leather Wax Tannery Vinyl (Perawatan Kulit) | Rp119.900 |
| Kennedy Hand Second Rasp | Rp129.900 |
| AS ONE Gas Filter Gun | Rp9.299.900 |
| YUTAKA Sarung Tangan Kulit Kombinasi | Rp17.900 |
| Meguiar's Leather Wax Guard (Perawatan Kulit) | Rp519.900 |
| OLFA Heavy Duty Blade | Rp52.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102041949-1.jpg)

/P102075456-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Buatan/YUTAKA%20Sarung%20Tangan%20Kulit%20Kombinasi/oiP103448882-1.jpg)
/P102090008-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/BluePoint%20Welders%20Glove/6oP103688240-1.jpg)