WEIDMULLER SIL3 Safety Relays

Sebelum PPN:
Rp5.799.900 - Rp15.999.900
Spesifikasi
ColorBlack, Yellow
Protection DegreeIP20
Depth (mm)114
Operating Temperature (°C)-20 to 60
Humidity (%RH)10-90, no condensation
Maximum Operating Temperature (°C)60
Maximum Wire Connection Cross Section Finely Stranded (mm²)4
Minimum Operating Temperature (°C)-20
Minimum Wire Connection Cross Section Finely Stranded (mm²)0.2
RailTS 35
Rated Voltage (V)250
Storage Temperature (°C)-40 to 85
Stripping Length, Rated Connection (mm)7
Surge Voltage CategoryIII
Wire Connection MethodScrew connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait