Beli ldr lampu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  2. Tecstar Lampu Emergency LED TL 660
    Mulai

    Rp309.900

    Tecstar Lampu Emergency LED TL 660
    atribut:
    • Color: Kuning
  3. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  4. SELCON Photocell
    Mulai

    Rp139.900

    SELCON Photocell
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  5. OMRON AC/DC Power Free Type Photoelectric Switch
    Mulai

    Rp1.799.900

    OMRON AC/DC Power Free Type Photoelectric Switch
    Deskripsi:
    Pursuing ease of wiring/adjustment. * Timers cannot be disabled for sensors with timer function (E3JM-@@@ 4T) .
    atribut:
    • Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
    • Ambient Illuminance (lx): Light receiving surface illuminance Incandescent lamp: 3000 or less
    • Connection Method: terminal block type
    • Withstand Voltage (V) : AC2000 50/60Hz 1min
    • Ambient Illumination to Use (Lx) : Operating: 45 to 85, Storage: 35 to 95 (no condensation)
    • Case Material: ABS
    • Cover Material: polycarbonate
    • Impact Durability (m/s²): 2
    • Insulation Resistance (MΩ): 20 or more (at DC500V megger)
    • Material (Lens) : methacrylic resin
    • Material (Mounting Bracket): iron
    • Protection Class: IEC standard IP66
    • Shock Resistance (m/s²): 500 X, Y, Z directions 3 times
  6. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  7. Panasonic Lampu Emergency LED (Bohlam Led)
    Mulai

    Rp149.900

    Panasonic Lampu Emergency LED (Bohlam Led)
    atribut:
    • Color Temperature: 6500K
    • Voltage (V): 110-240
    • Luminous (Lm): 200
    • Power (W): 3
  8. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  9. Legrand Motion Sensor
    Mulai

    Rp709.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
  10. Legrand Adhesive Label
    Mulai

    Rp559.900

    Legrand Adhesive Label
    atribut:
    • Dimensions (mm): 100x200
  11. KAGASEL Photo Controls AS Series
    Mulai

    Rp159.900

    KAGASEL Photo Controls AS Series
    Deskripsi:
    1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  12. Autonics Closed Loop Stepper System AiC-CL Series
    Mulai

    Rp8.699.900

    Autonics Closed Loop Stepper System AiC-CL Series
    Deskripsi:
    The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.
    atribut:
    • Certification of Motor: CE
    • Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
    • Output Phase Motor: A,, B,, Z,
    • Power Supply Driver (V): 24 DC
    • Protection Structure of Motor: IP30
  13. OMRON Proximity Sensor Two-Wires Models
    Mulai

    Rp969.900

    OMRON Proximity Sensor Two-Wires Models
    Deskripsi:
    Proximity Sensor M8 DC Two-wires models NO
  14. Maxspid Emergency Light Twin Lamp
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
Daftar Harga ldr lampu Terbaru January 2026
Panasonic Lampu EmergencyRp1.199.900
Tecstar Lampu Emergency LED TL 660Rp309.900
CMOS Lampu EmergencyRp729.900
SELCON PhotocellRp139.900
Legrand Emergency Luminaire U21 LED (Emergency Light)Rp1.399.900
OMRON AC/DC Power Free Type Photoelectric SwitchRp1.799.900
Philips Lampu LEDRp31.900
Tecstar Lampu Emergency LED TL 8080Rp299.900
Panasonic Lampu Emergency LED (Bohlam Led)Rp149.900
CMOS Lampu Emergency LEDRp169.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait