Beli las kawat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chosun Stick Electrodes Mild SteelDeskripsi:Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.atribut:
- Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- Vector Welding Flux Cored Wireatribut:
- Diameter (mm): 0.8
- ESAB Stainless Steel ElectrodesDeskripsi:Extra low carbon stainless steel electrode for welding steels of the 18Cr12Ni2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.atribut:
- Welding Current: AC, DC+
- KOBELCO Kawat Las LB-52-18 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- KOBELCO Kawat Las LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- ESAB Low Alloy ElectrodesDeskripsi:OK 76.28 is an LMA electrode for welding creep-resistant steels containing approx. 2.25Cr1Mo. The electrode runs with a quiet, stable arc and produces a minimum of spatter loss. OK 76.28 deposits a weld metal with good cracking resistance. The scaling temperature of the weld metal is about 625°C.atribut:
- Coating Type: Basic covering
- Ramco Kawat Las MIG SolidDeskripsi:Untuk pengelasan material mild dan alloy steel, digunakan dengan gas pelindung.Mengandung deoxidizers untuk hasil manik yang lebih baik dan kecepatan las yang lebih tinggi.
- NIKKO STEEL Kawat Las Pelapisan Keras HV-350Deskripsi:Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan, tekanan & gesekan ringan (gesekan antar logam). Contohnya: roller, gigi, sprocket, idler, track link, dll. Kekerasan logam las: 35-40 HRC, dapat dibubut. Arus: AC, DC+. Untuk reparasi bagian yang retak, sebaiknya terlebih dahulu di las dengan NSN-312. Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.atribut:
- Certifications: JIS Z 3251 DF2A-350-R
- Current: AC, DC+
- ESAB Welding ElectrodeDeskripsi:OK 84.58 is a hardfacing electrode depositing a semi-corrosion-resistant martensitic steel. Full hardness is obtained even in the first bead, irrespective of the cooling rate. Suitable for hardfacing parts exposed to abrasive and impact wear, such as farm equipment, forestry tools, loading machines and mixers.atribut:
- Diameter (mm): 3.2
- Length (mm): 450
- Welding Current (A): 110-150
- Arc Voltage (V): 23
- Kg Weld Metal/(kg) Electrodes: 0.67
- No. of Electodes/ (kg) Weld Metal: 27
- Kg weld Metal/(hour) time, (secs)/Arc Time Electrode: 1.4
- Burn-off time, (secs)/Electrode: 95
- Mesin HL Welding Wireatribut:
- Size (kg): 1
- Size (mm): 0.8
- ESAB Cast Iron AlloysDeskripsi:OK Ni-CI is a nickel cored electrode for joining normal grades of cast iron, such as grey-, ductile- and malleable irons. It is also suitable for rectification and repair of these grades and for joining them to steel. Deposition is done on cold or slightly preheated cast iron. Weld metal is well machinable. Typical applications are repair of cast iron parts such as cracks in engine blocks, pump housings, gear boxes, frames as well as foundry defects.atribut:
- Dimensions (mm): 2.5x300
- Shielding Gas: Tensile Strength
- AWS (MPa): 300
- Classifications: SFA/AWS A5.15 : ENi-CI EN ISO 1071 : E C Ni-CI 3
- Alloy Type: Ni-base alloy
- Coating Type: Basic Special high graphite
- Welding Current: AC, DC+-
Daftar Harga las kawat Terbaru March 2026
| Chosun Stick Electrodes Mild Steel | Rp259.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-460 | Rp44.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-260 | Rp53.900 |
| monotaro Welding solid wire (Kawat Las) | Rp159.900 |
| KOBELCO Kawat Las RB-26 Series | Rp129.900 |
| Vector Welding Flux Cored Wire | Rp93.900 |
| ESAB Stainless Steel Electrodes | Rp4.199.900 |
| KOBELCO Kawat Las LB-52-18 Series | Rp339.900 |
| NIKKO Kawat Las | Rp1.299.900 |
| KOBELCO Kawat Las LB-52 Series | Rp339.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Chosun%20Stick%20Electrodes%20Mild%20Steel/P102101452-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Vector%20Welding%20Flux%20Cored%20Wire/29P106925081-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Stainless%20Steel%20Electrodes/c7P105640439-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52-18%20Series/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/NIKKO%20Kawat%20Las/gyP106390610-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Low%20Alloy%20Electrodes/cgP105640448-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Wipro%20Kawat%20Las%20mIG%20CO2%20with%20Flux/laP108529766-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Ramco%20Kawat%20Las%20MIG%20Solid/3jP106540127-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Stainless%20Steel/Weldmax%20Stainless%20Steel%20TIG%20Wire/7bP106653263-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/NIKKO%20STEEL%20Kawat%20Las%20Pelapisan%20Keras%20HV-350/3wP103216140-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/ESAB%20Welding%20Electrode/nsP105731856-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Stainless%20Steel/Weldmax%20Stainless%20Steel%20MIG%20Wire/iwP106777680-1.webp)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Stainless%20Steel/Mesin%20HL%20Welding%20Wire/csP108173460-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Nikel/ESAB%20Cast%20Iron%20Alloys/cyP105640466-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Tembaga/Bluflex%20Kabel%20Las%20Full%20Tembaga/ctP106963461-1.jpg)