Beli lanyard protecta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Double Lanyard Protecta Pro Adjustable Web Positioning (Tali Body Harness)
    Mulai

    Rp1.499.900

    3M Double Lanyard Protecta Pro Adjustable Web Positioning (Tali Body Harness)
    Deskripsi:
    6 ft. (1.8m) single-leg with adjustable web and snap hooks at each end.6 ft. (1.8m) adjustable single-leg lanyardIdeal for work positioning or restraintAbrasion resistant polyester webbingBuilt-in wear indicator
    atribut:
    • Product Series: PRO
    • Product Type: Adjustable Web Positioning Lanyard
    • Material: Polyester
    • Color: Red
    • Anchor Connection Type: Snap Hook
    • Anchor Hook Material: Zinc Plated Steel
    • Anchor Material: Zinc Plated Steel
    • Connected Safety ID Equipped: No
    • Energy Absorber Class: None
    • Harness Connection Hook Material: Zinc Plated Steel
    • Harness Connection Type: Snap Hook
    • Lanyard Material: Polyester Web
    • Lanyard Type: Adjustable
    • Leg Count: Single-Leg
    • Number of Legs: 1
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas
    • Weight Capacity (kg): 141
  2. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  3. TSUYORON Full Body Harness with Lanyard
    Mulai

    Rp3.799.900

    TSUYORON Full Body Harness with Lanyard
    Deskripsi:
    -A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.
    atribut:
    • Thigh Buckle: One-Touch
    • Belts Width: 45mm
  4. 3M Webbing Pole Strap
    Mulai

    Rp2.399.900

    3M Webbing Pole Strap
    atribut:
    • Color: Blue
  5. Lutz Handy pumps
    Mulai

    Rp45.999.900

  6. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  7. MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja._x000D_REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017_x000D_Certificate KAN (Komite Akreditasi Nasional)_x000D__x000D_Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji_x000D_- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G_x000D_- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G_x000D_- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 G_x000D_Uji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembus_x000D_Ketahanan nyala api selama 5 detik : Hasil tidak terbakar_x000D_Uji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MA_x000D_Uji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik_x000D_- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)_x000D_- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  8. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  9. MSA (Local) Tali Dagu Elastis untuk Helm Safety (Tali Helm)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    MSA (Local) Tali Dagu Elastis untuk Helm Safety (Tali Helm)
    Deskripsi:
    Tali Dagu dengan bahan karet yang elastis untuk perlengkapan helm proyek, kualitas bagus.
  10. 3M Double Lanyard with Shock Absorbing Tie-Off Protecta Pro Pack Elastic 100% (Tali Body Harness)
    Mulai

    Rp2.399.900

    3M Double Lanyard with Shock Absorbing Tie-Off Protecta Pro Pack Elastic 100% (Tali Body Harness)
    atribut:
    • Anchor Connection Type: Rebar Hook
    • Anchor Material: Zinc Plated Steel
    • Color: Red
    • Connected Safety ID Equipped: No
    • Energy Absorber Class: 6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN)
    • Harness Connection Hook Material: Zinc Plated Steel
    • Harness Connection Type: Snap Hook
    • Lanyard Material: Polyester Tubular Web
    • Lanyard Type: Fixed
    • Leg Count: Double-Leg 100% Tie-Off
    • Material: Polyester
    • Number of Legs: 1
    • Product Series: PRO Pack
    • Product Type: Elastic 100% Tie-off Shock-absorbing Lanyard
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas
    • Weight Capacity (kg): 141
    • Working Length (m): 1.829 (metric)
  11. TB WOOD S Sleeve Coupling
    Mulai

    Rp449.900

    TB WOOD S Sleeve Coupling
    Deskripsi:
    One-piece sleeve coupling inserts join two compatible coupling flanges to complete a sleeve coupling system. JE, JN, and H sleeve inserts are constructed of one solid piece, while the JES and JNS inserts are split for easier installation where the coupled shafts are mounted close together.
    atribut:
    • UNSPSC: 31163003
    • System of Measurement: Inch
  12. Adela Lanyard Body Harness Single Big Hook
    Mulai

    Rp429.900

    Adela Lanyard Body Harness Single Big Hook
    Deskripsi:
    Keamanan dan kenyamanan adalah hal terpenting dalam melakukan pekerjaan. Peralatan dan pakaian yang Anda gunakan dapat menentukan keamanan dalam bekerja. Salah satunya adalah tali safety lanyard. Safety lanyard sangat diperlukan untuk pekerjaan yang berkaitan dengan ketinggian. Lanyard/tali body harness single big hook Adela H-309 Bersertifikat ini merupakan safety lanyard yang mampu memberikan keamanan dan kenyamanan bekerja.Tali / Lanyard Single Standar Hook dan Carabiner Adela H-309 Bersertifikat ini merupakan lanyard yang praktis dan mudah digunakan, sangat kokoh, aman, nyaman, serta mampu menahan dan menjaga produktivitas kerja di ketinggian. Dibuat dengan bahan berkualitas yang tahan lama dan telah digunakan oleh berbagai negara di dunia. Dilengkapi dengan satu kait/hook aluminium berukuran besar tipe H3101 dan satu carabiner baja tipe AF09 tanpa absorber.
    atribut:
    • Color: White
    • Length (m): 1.5
  13. 3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Mulai

    Rp10.999.900

    3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Deskripsi:
    3M PROTECTA Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.Stain and water resistant webbing keeps the harness cleaner and dryerComes with a comfortable and convenient work-positioning belt for hands-free operation when used with work positioning lanyardsSofter and more robust hip pad is three times thicker (compared to previous 3M PROTECTA Fall Arrest Harness model) for extra comfort, durable and sturdy belt for tool bag-carrying convenienceConveniently placed front D-ring helps you stay balanced and centred
    atribut:
    • Product Type: Comfort Harness with Belt
    • For use with: Full Body Harness & Anchor Point
    • Features: Water/Dirt Repellent Coating
    • Overall Length (mm): 310
    • Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Chest Connection Type: Pass-through
    • Chest Strap Buckle Type: Pass-through
    • D-ring Material: Steel; Zinc-plated Black Electro-deposition Paint
    • D-ring Placement: Back; Front; side
    • Harness Application: Positioning
    • Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Leg Connection Type: Pass-through
    • Leg Strap Buckle Type: Pass-through
    • Manufacturing Origin: Slovakia
    • Padding Location Type: Hip
    • Product Series: P200
    • Recommended Industry: Automotive, Construction, General Industrial, General Manufacturing, Metal Fabrication, Mining, Transportation
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
  14. 3M Double Lanyard with Shock Absorbing Protecta Sanchoc (Tali Body Harness)
    Mulai

    Rp3.099.900

    3M Double Lanyard with Shock Absorbing Protecta Sanchoc (Tali Body Harness)
    atribut:
    • Overall Width (mm): 31
    • Product Type: Shock Absorbing Lanyard
    • Overall Height (mm): 85
    • Overall Length (mm): 480
    • Anchor Connection Type: Scaffold Hook
    • Connected Safety ID Equipped: No
    • Harness Connection Type: Screw Carabineer
    • Lanyard Material: Web
    • Lanyard Type: None
    • Leg Count: Twin-Leg
    • Manufacturing Origin: Slovakia
    • Recommended Industry: Construction, General Industrial, Transportation, Utilities
  15. SpanSet Stainless Carabiner Tool Lanyard
    Mulai

    Rp259.900

    SpanSet Stainless Carabiner Tool Lanyard
    Deskripsi:
    1. Diproduksi sesuai standard EN 3552. Diproduksi dengan standard kualitas tertinggi3. Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability)4. Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan
    atribut:
    • Length (inch): 36
    • Capacity (kg): 6.8
Daftar Harga lanyard protecta Terbaru October 2026
3M Double Lanyard Protecta Pro Adjustable Web Positioning (Tali Body Harness)Rp1.499.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
TSUYORON Full Body Harness with LanyardRp3.799.900
3M Webbing Pole StrapRp2.399.900
Lutz Handy pumpsRp45.999.900
MSA V-Gard Safety Helmet (Helm Proyek)Rp149.900
MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)Rp109.900
MSA Safety Helmet Hard Hat Suspension (Helm Proyek)Rp119.900
MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)