Beli lampu track di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. In-Lite Track Light DIP CCT
    Mulai

    Rp139.900

    In-Lite Track Light DIP CCT
    Deskripsi:
    INTA277 TRACK LIGHTEquiped with rotating arm to easily adjust lighting angle, suitable for most decorative styles, available in many sizes, ultra long life, easy to install and maintain, and low maintenance cost. Non-dimmable.
    atribut:
    • Beam Angle (°): 24
    • CRI: ≥80
    • Color: Tri Color (3000, 4000, 6500)
    • Frequency (Hz): 50/60
    • IP Rating: IP20 (for Indoor)
    • Lifespan (hour): 15000
    • Voltage (V): AC 220-240
  2. Luxmenn Track Light Rail (Rel Track Lampu)
    Mulai

    Rp63.900

    Luxmenn Track Light Rail (Rel Track Lampu)
    atribut:
    • Voltage (V): 100-250
  3. Luxmenn Lampu Track Light
    Mulai

    Rp129.900

    Luxmenn Lampu Track Light
    atribut:
    • Voltage (V): 85-265
    • Beam Angle (°): 24
    • Lifetime (hour): ≥20000
    • Material: Non-Flammable Plastic
  4. HINOLUX Lampu Sorot LED Track Light (Bohlam Led)
    Mulai

    Rp209.900

    HINOLUX Lampu Sorot LED Track Light (Bohlam Led)
    atribut:
    • Correlated Color Temperature (Kelvin): 6000
  5. Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    Mulai

    Rp83.900

    Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    atribut:
    • Input Frequency (Hz): 50 or 60
    • Ingress protection code: IP20 (Finger-protected)
    • Input Voltage (V): 220 to 240
    • Protection class IEC: Safety class I
  6. SIMON ELECTRIC RS22 LED Tracklight 2 Wires
    Mulai

    Rp319.900

    SIMON ELECTRIC RS22 LED Tracklight 2 Wires
    atribut:
    • Beam Angle (°): 24
  7. NERO Electric Spark Contact Track
    Mulai

    Rp179.900

    NERO Electric Spark Contact Track
    atribut:
    • Type: Surface Mounted Track
  8. NERO Electric Spark LED Track Light (Lampu Sorot Rel)
    Mulai

    Rp309.900

    NERO Electric Spark LED Track Light (Lampu Sorot Rel)
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 5000K Daylight / 4000K Coolwhite / 3000K Warmwhite
    • Lifetime: 30000 hours
  9. ECLAT LED Track Light
    Mulai

    Rp229.900

    ECLAT LED Track Light
    Deskripsi:
    Pencahayaan Track/Rel adalah metode pencahayaan di mana lampu dipasang di mana saja pada perangkat Track/Rel yang berisi konduktor listrik. Ini berbeda dengan mengarahkan kabel listrik secara langsung ke posisi lampu individual. Track dapat dipasang ke langit-langit atau dinding, memanjang ke bawah balok, atau melintang melintasi kasau atau balok. Mereka juga dapat digantung dengan tongkat dari tempat-tempat tinggi seperti langit-langit berkubah. Pencahayaan Track biasanya dipadukan dengan lampu arah dengan reflektor, seperti lampu sorot, yang umum digunakan untuk menyorot Lukisan atau titik yang ingin ditonjolkan pada ruangan.
    atribut:
    • Beam Angle (°): 24
    • Ra: >90
    • Standard: SNI IEC 60598-2.4:2012, NPB 101-116-190077
  10. ELPA (Asahi Electric) Track Lighting Head Spotlight E11 Plug Type
    Mulai

    Rp259.900

    ELPA (Asahi Electric) Track Lighting Head Spotlight E11 Plug Type
    Deskripsi:
    It can be easily attached to the separately sold lighting bar. The spotlight layout can be freely moved, making it ideal for interior lighting and accent lighting. Bulb not included
    atribut:
    • Voltage (V): AC100(50/60Hz)
    • Bolster: E11
    • Applicable Lamp: LED bulb: Halogen type up to 7W, Incandescent bulb: Halogen type up to 65W (* Figures are power consumption.)
  11. LUMAPRO Track Light Rail & Connector
    Mulai

    Rp409.900

    LUMAPRO Track Light Rail & Connector
    Deskripsi:
    Track electrical feeds connect rails to electrical wiring and deliver power to the light heads along the rail. They fit tracks of the same style (J, H, or L).
    atribut:
    • UNSPSC: 39111508
    • Function: 3-Wire Cord & Plug Power Feed Connector
    • Housing Color: Black
    • Housing Material: Plastic
    • Manufacturer Part Number: 10F184
    • Maximum Current (A) : 20
    • Maximum Wattage (W): 2400
    • Number of Circuits: 1
    • Overall Height (inch): 11/16
    • Overall Length (inch): 4-1/4
    • Overall Width (inch): 1-7/16
    • Standards: cULus Listed
    • Voltage (V): 120 AC
  12. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  13. Philips Eridani Downlight (Lampu Downlight)
    Mulai

    Rp179.900

    Philips Eridani Downlight (Lampu Downlight)
    Deskripsi:
    Philips Downlight Multipack ERIDANI DL190B 80 3.5W 30K WH Recessed LED KuningPhilips LED Downlight Eridani sangat cocok untuk segala ruangan dan memberikan cahaya yang lebih merata dan nyaman
    atribut:
    • Color Rendering Index (CRI): 80
    • Dimmable: None
    • Ingress protection code: IP20
    • Input Voltage (V): 220-240
    • Nominal Lifetime (hour): 15000
  14. Philips Lamp (Lampu Metal Halide)
    Mulai

    Rp369.900

    Philips Lamp (Lampu Metal Halide)
    atribut:
    • Bulb Finish: Bening
    • Color Designation: Cool White (CW)
    • Dimmable: Tidak
    • Fitting: E40
    • Lamp Efficacy (lm/W): 83
  15. TEKIRO Eva Open End Wrench and Hex Key (Kunci Pas & Hex Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    TEKIRO Eva Open End Wrench and Hex Key (Kunci Pas & Hex Set)
    Deskripsi:
    TEKIRO EVA KUNCI PAS DAN L SET adalah set yang dirancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Terdiri Dari :- Kunci L set 9 pcs (pendek)kunci L 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm- Set Kunci pas 8 pcs (Uk.6 - 24mm)6x7, 8x9, 10x11, 11x12, 12x13, 14x15, 16x17, 19x21, 22x24
  16. PLOT Belt Tension Gauge
    Mulai

    Rp479.900

    PLOT Belt Tension Gauge
    Deskripsi:
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    atribut:
    • Color: Anodized red
Daftar Harga lampu track Terbaru October 2026
In-Lite Track Light DIP CCTRp139.900
In-Lite Track BarRp39.900
Luxmenn Track Light Rail (Rel Track Lampu)Rp63.900
Luxmenn Lampu Track LightRp129.900
HINOLUX Lampu Sorot LED Track Light (Bohlam Led)Rp209.900
Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)Rp83.900
SIMON ELECTRIC RS22 LED Tracklight 2 WiresRp319.900
NERO Electric Spark Contact TrackRp179.900
NERO Electric Spark LED Track Light (Lampu Sorot Rel)Rp309.900
ECLAT LED Track LightRp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)