Beli lampu sein di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hella Led Kombinasi Lampu Rem Sein BelakangDeskripsi:Waterproof, heavy dutyLed Kombinasi Belakang Merah Kuning utk Rem Sein Senja Originalatribut:
- Voltage (V): 12-24
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- LUCIDITY Led Brake Rem Stop Tail Sein Turn Signal Kombinasiatribut:
- Voltage (V): 12-24
- Function: D.I
- Mounting: Horizontal or Vertikal
- Hella Lamp Stop-Tail Ledatribut:
- Voltage (V): 9-33
- Color: Red
- Wattage (W): 2-9
- Hella Lampu Plat Nomor Light Marker Licence PlateDeskripsi:Licence Plate Lamp - 12VDescription : Two globe holders.Voltage : 12V Globes included.Mounting : Surface mount.Globes to suit : 6V (2 x HL64)12V (2 x HL124)24V (2 x HL244)Bayonet base globes.ADR No : 48/00ADR Function : Licence Plate LampCRN : 15207
- Hella Comet 500 Lampu Tembak Sorot High Spot Driving Fog Lightatribut:
- Manufacturer Restriction: Ref. 37.5
- Inspection Tag: E1 44404
- Width (mm): 163
- Height: 176
- Buld type: H3
- Light design: Halogen
- Light Function: with high beam
- Material: Plastic
- Shape: Round
- Osram Bohlam Lampu Mobil 12VDeskripsi:Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
- Eterna Kuas Cat 633Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- DNY Waterproof SMD Lamp Stop Lampatribut:
- Compatible for: Universal
- Voltage (V): 24
- Dimensions (mm): 420x150x40
- Megacools Radiator Coolant (Pendingin Radiator)Deskripsi:Radiator Coolant berfungsi sebagai cairan yang tepat dan aman untuk merawat mesin radiator kendaraan Anda. Pentingnya menjaga suhu mesin radiator dalam keadaan yang optimal dapat menjaga dan mempengaruhi ketahanan mesin kendaraan.Dengan memakai kualitas Water Reverse Osmosis, Radiator Coolant berada di PH 7 yang sangat aman dan bebas dari partikel-partikel mineral yang dapat mengakibatkan penyumbatan pada mesin radiator Anda.
- monotaro.id ID Card Panitiaatribut:
- Length (cm): 17
- Quantity (Sheet): 10
- Width (cm): 12
- DNY Lampu StopDeskripsi:Signal Lamp Npr Elf Spesifikasi-Lampu Sen dengan Kualitas Tinggi-Mika Tebal dan Tahan Panas-Tatakan Belakang Terbuat Dari Bahan Kualitas Tinggi- untuk Menerangi Dalam Perjalanan Malam-Packaging Rapih dengan Dus Berwarna -Belanja Online Harga Importiratribut:
- Vehicle Applications: Universal
- Voltage (V): 24
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Logitech Wireless Mouse SilentDeskripsi:Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga lampu sein Terbaru March 2026
| Hella Led Kombinasi Lampu Rem Sein Belakang | Rp4.099.900 |
| Bodhi Lakban OPP (Solasi / Selotip) | Rp3.900 |
| Logitech Silent Wireless Mouse | Rp199.900 |
| Hella Bohlam Signal | Rp4.900 |
| LUCIDITY Led Brake Rem Stop Tail Sein Turn Signal Kombinasi | Rp939.900 |
| Hella Lamp Stop-Tail Led | Rp3.599.900 |
| Hella Bohlam Halogen | Rp22.900 |
| Hella Battery Maintenance Free 12V (Aki Kering) | Rp2.099.900 |
| Hella Lampu Plat Nomor Light Marker Licence Plate | Rp509.900 |
| Hella Comet 500 Lampu Tembak Sorot High Spot Driving Fog Light | Rp1.499.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)




















































































































































/dlP103634489-2.jpg)





/P103052870-1.jpg)


/P103052764-1.jpg)




/a0P105717360-6.jpg)


/r7P102121979-2.jpg)