Beli lampu pju led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NERO Electric General LED Street Lightatribut:
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 20000 hours
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- Philips SmartBright Roadatribut:
- CE mark: CE mark
- Dimmable: No
- Driver included: Yes
- KRISBOW Lampu Jalan SolarDeskripsi:Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.atribut:
- CRI: 70
- CCT (K): 6500
- Color: Black
- LITHONIA LIGHTING Parking Lot Light FixtureDeskripsi:LED parking lot fixtures project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than metal halide parking lot lights. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing parking lot lights.atribut:
- UNSPSC: 39111605
- Color Rendering Index: 70
- Color Temperature (Kelvin): 4000
- Description/Special Features: Durable; Energy Efficient; Optimal Thermal Management
- Fixture Height (inch): 3
- Fixture Housing Color: Bronze
- Fixture Housing Material: Die-Cast Aluminium
- Fixture Lens Material: No Lens
- Fixture Rated Life (hour): 100000
- Fixture Temperature Range (°C): -40 to 40
- Includes: Mounting Hardware
- Light Technology: LED
- Mount Type: Pole
- Standards: CSA Certified; DLC Premium; Wet Location
- Voltage (V): 120-277 AC
- Luxmenn Lampu LED PJUatribut:
- Dimensions (mm): 56x24x11.5
- Voltage (V): AC 85-265
- Beam Angle (°): 120
- IP Rating: IP65
- Lifetime (hour): ≥20000
- Material: Aluminium
- MASKO LED Street Light Slimatribut:
- Index Protection: IP65
- Beaming Angle (°): 120
- NERO Electric General LED Street Light Bracketatribut:
- Type: LED Driver (Street Light)
- Life Time (hour): 20
- PITHON Plain Conduit/Threadlessatribut:
- Length (m): 3.66
- NERO Electric Armatura Smart LED Street Lightatribut:
- Led / Cri: Epistar - Taiwan / > 80
- Mode: Infrared Light Sensor & Dimmer
- Detection: 30% Power Without Detection / 100% Power With Detection
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 40000 hours
- Part Included: Stainless Steel Bracket
- Protection : Over Protedion / Over Discharging Protection / Overcurrent Protection / Short Circuit Protection
- Philips Lampu DownlightDeskripsi:Lampu 3 Watt LED Bentuk minimalis / tipis Warna Merata ke segala sisiatribut:
- Input Voltage (V): 220-240
- INVID TECH Solar LightsDeskripsi:LED outdoor solar lights are lighting fixtures that emit a bright, white light and reach full brightness instantly. They last longer and use less energy than other types of solar lights. They also produce very little heat and can withstand temperature changes and humidity.atribut:
- UNSPSC: 39111704
- Color Temperature (Kelvin): 6000
- Fixture Height (inch): 1-1/2
- Fixture Housing Color: Black
- Fixture Housing Material: Plastic
- Fixture Length (inch): 7-1/4
- Fixture Mounting Location: Wall
- Fixture Sensor Type: Motion
- Fixture Wattage (W): 3.7
- Fixture Width (inch): 4-1/2
- IP Rating - Fixtures: 65
- Light Distribution Shape: NEMA 5x5
- Lumens (lm): 500
- Lumens per Watt (lm/W): 146
- Voltage (V): 3.7 AC
- In-Lite Lampu Plafon LED Panel Outbow-Bulatatribut:
- SNI License: Yes
- SNI Number: PCS 00775.02
Daftar Harga lampu pju led Terbaru January 2026
| NERO Electric General LED Street Light | Rp549.900 |
| Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU) | Rp699.900 |
| Philips SmartBright Road | Rp2.799.900 |
| KRISBOW Lampu Jalan Solar | Rp8.499.900 |
| LITHONIA LIGHTING Parking Lot Light Fixture | Rp20.999.900 |
| Luxmenn Lampu LED PJU | Rp1.499.900 |
| MASKO LED Street Light Slim | Rp459.900 |
| Philips Downlight LED | Rp119.900 |
| EcoLink LED Street Light SL007 | Rp379.900 |
| PITHON Circular Junction Box 3 Way Steel G Type | Rp78.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































/00P109123000-1.jpg)