Beli lampu panel led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- COLUMBIA LIGHTING Panel & Troffer Retrofit KitDeskripsi:LED volumetric retrofit kits convert fluorescent troffers to an LED fixture with a center-basket lens that reflects light to disperse it across a wider area than a flat lens. The center-basket lens softens lighting to reduce harshness and has a more appealing design than a flat lens. These kits have built-in LED arrays so there are no bulbs to install or replace.atribut:
- UNSPSC: 45121614
- Color Rendering Index: 80
- Color Temperature (Kelvin): 4000
- Dimmable: Yes
- Dimming Method (V): 0-10
- Dimming Range (%): 100 to 1
- Emergency Battery Backup: No
- For Bulb Type: Integrated LED
- Item: LED Troffer Retrofit Kit
- Kit Contents: 2 Ends; 2 Rails; 2 Reflectors; Frame; Lens
- LED Replacement For: 3 Lamp T8
- Lamp Quantity: 1
- Lens Type: Linear Prism Center Lens
- Light Technology: LED
- Lighting Certification: DesignLights Consortium (DLC)
- Lumens (lm): 4990
- Lumens Range (lm): 4000 to 5999
- Lumens per Watt (lm/W): 128
- Manufacturer Part Number: SLK24-40ML-EDU
- Maximum Ambient Temperature (°F): 95
- Maximum Fixture Wattage (W): 39
- Minimum Ambient Temperature (°F): 0 (zero)
- Nominal Length (ft): 2x4
- Overall Height (inch): 3-1/8
- Overall Length (inch): 48
- Overall Width (inch): 24
- Sensor Type: No Sensor
- Series: SLK24
- Standards: CSA Certified; UL Listed
- Voltage (V): 120/277 AC
- Philips Essential LEDspot PARatribut:
- Color Designation: Warm White (WW)
- Correlated Color Temperature (Nom): 2700K
- Color Consistency: <6
- Color Rendering Index (Nom): 80
- EcoLink Panel LEDDeskripsi:Keunggulan:-CRI8O sehingga objek yang disinari akan lebih sesuai dengan warna aslinya.-Ukuran panel yang tipis (34mm) untuk pemasangan yang lebih rapi-Berlaku untuk berbagai jenis pemasangan (ditanam, dipasang di permukaan, dan/atau digantung”)-Memiliki 2 ukuran untuk memenuhi berbagai aplikasiatribut:
- Power (W): 35
- Lumen (lm): 2600
- Lamp Life (hour): 15000
- NERO Electric Ultra Bright LED Panel Light 120X30atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: Panel Light / 220-240V / 50/60 Hz / 120° / ‘Wide Range 100-265V'
- Replacement: 36W T8 fluorescent tube x 2
- Luminous Flux: 3100 lm
- CCT: Super Daylight / Super Coolwhite / Bright Warmwhite
- Dimensions (mm): 1200 x 300 x 9
- Lifetime: 30000 hours
- Broco Saklar Intermediate Plano Slim Series (Saklar Lampu)atribut:
- Series: Plano Slim
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- Philips EcoFit LEDtube T8atribut:
- Beam Angle (°): 240
- Frequency (Hz): 50 to 60
- Luminous Efficacy (lm/W): 100
- Voltage (V): 220 to 240
- In-Lite Backlit Panelatribut:
- Beam Angle (°): 120
- Body Color: White
- Color Rendering Image (CRI): ≥80
- Frequency (Hz): 50/60
- Initial Lumen: 4800
- Power (W): 40
- SNI License: Yes
- SNI Number: 061/LSP/QI/08-V/2020
- Standard: SNI
- Voltage (V): 220-240
- HUBBELL WIRING DEVICE-KELLEMS Hardwired GFCIDeskripsi:Hardwired ground fault circuit interrupters (GFCIs) prevent electric shock from ground faults. During a ground fault, electricity unintentionally flows toward the ground and may shock people who are in the current's path. GFCIs are wired into a circuit and have sensing modules that trip circuit breakers during a ground fault incident to cut off the current. They're used with electrical receptacles in moist, humid, and wet environments.atribut:
- UNSPSC: 39121406
- Amps (A): 30
- Enclosure Rating: 4X
- Inlet (inch): 3/4 (NPT)
- Lead Length (ft): 2
- Material: Valox
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): -30
- Mounting Style: Panel/Surface
- Standards: UL Listed
- Advance LED Driver for Fixture ArrayDeskripsi:Programmable LED drivers are commonly used to replace drivers in LED fixtures when OEM drivers for the fixtures are not available. Also known as tunable LED drivers, these drivers can be programmed to provide a specific voltage and current output that meets the power requirements of particular fixtures. Operators enter the desired specifications into a compatible programming device and then plug the device into the driver to upload the specifications to the driver. Once the driver is programmed to the desired specs, it can be installed in the fixture.atribut:
- UNSPSC: 39111801
- APPLETON ELECTRIC Hazardous-Location Straight-Blade PlugDeskripsi:These plugs have terminations with screws that tighten down on conductors to secure and disconnect them. They make inline connections with receptacles and connectors to transfer power.atribut:
- UNSPSC: 39121402
- Connection Orientation: Straight
- Current Rating (A): 20
- Grounding: Grounded
- Hazardous Location Specification: Class I, Div 1 and 2, Group B, C, DClass II, Div 1 and 2, Group FClass III, Div 1 and 2
- Horsepower Rating (hp): 1
- NEMA Plug Configuration: 5-20P
- Number of Blades: 3
- Number of Poles: 3
- Phase: Single
- Polarized: No
- Resistance Properties: Corrosion Resistant
- Voltage Rating (V): 125 (AC)
- Wire Connection Type: Screw Terminal
- Wiring Style: Standard
- Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)Deskripsi:Kantong Sampah dengan spesifikasi ukuran mulai dari 60-120cm adalah Kantong Plastik Sampah dari brand Klin Pak untuk kebutuhan industri dan bisnis anda.atribut:
- Color: Hitam
- Thickness (micron): 0.03
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- GL General Lighting T8 Tube LED (Lampu Tl)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: G13
- CRI: >/= 80
- Lifetime: 40000
- Philips Rumah Lampu SimBat BattenDeskripsi:Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20atribut:
- Classification: IP 20
Daftar Harga lampu panel led Terbaru March 2026
| COLUMBIA LIGHTING Panel & Troffer Retrofit Kit | Rp5.099.900 |
| REPRO LIGHTING Lampu T5 LED | Rp50.900 |
| Philips SmartBright Slim Panel | Rp619.900 |
| Philips Essential LEDspot PAR | Rp179.900 |
| EcoLink Panel LED | Rp359.900 |
| NERO Electric Ultra Bright LED Panel Light 120X30 | Rp829.900 |
| Broco Saklar Intermediate Plano Slim Series (Saklar Lampu) | Rp47.900 |
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| Philips EcoFit LEDtube T8 | Rp52.900 |
| In-Lite Backlit Panel | Rp529.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/irP103053675-2.jpg)






/o8P101559872-2.jpg)
/p0P102121900-2.jpg)



/GL%20General%20Lighting%20T8%20Tube%20LED%20(Lampu%20Tl)/pvP102121931-3.jpg)