Beli lampu led merah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric EasyPact CVS400Fatribut:
- Device Application: Distribution
- Product or Component Type: Circuit Breaker
- Range of Product: Easypact CVS400-630
- DV Pilot LampDeskripsi:Indicator Lamp. Anti Shatter.
- Fort Lampu Indikator Panel LED 22mmatribut:
- Diameter (mm): 22
- Schneider Electric Push Button Harmony Diameter 22mm Modular Tipe Plastikatribut:
- Modular Type: Plastik
- Width (mm): 30
- Schneider Electric Harmony Lampu Indikator Panel 22mm Modular Tipe Plastikatribut:
- Height (mm): 42
- Modular Type: Plastik
- Width (mm): 30
- Chint Pilot Lamp Shortened Round Platformatribut:
- Color: Green-LED
- Voltage: 110V
- Dimensions: 52x31mm
- Fort Lampu Indikator Panel LED Seri XB7atribut:
- Voltage (V): AC 220/DC 12, 24
- Diameter (mm): 22
- IDEC Extended Illuminated Push Button YW Seriesatribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- Schneider Electric EasyPact EXEatribut:
- Range of Product: EasyPact EXE Evolis
- Autonics Push button switchesatribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- Schneider Electric EasyPact CVS630Natribut:
- Range of Product: Easypact CVS400-630
- Product or Component Type: Circuit Breaker
- Device Application: Distribution
- monotaro LED Pilot LightDeskripsi:* Transformer Secondary Short Circuit : Disconnected or ignited* Transformer Secondary Voltage : At lighting/80% or more of rated secondary voltage (incandescent bulb)Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Elevation (m): 2000 or less
- Cold-Resistant Heat-Resistant Temperature (°C): -40 to 70
- Thermostability (°C): 40, 93% 96 hours
- Temperature rise: 40K or less
- Protection Structure: IP65 oilproof type
- Rated Secondary Voltage (V): 5.5
- Impact Resistance (m/s2): 490
- Light Source: LED Ball (High Bright Economy)
- Type: With a transformer
- Shape: Round shape (metal ring)
- Insulation Resistance (MΩ): 100 or more (500 V)
- Mounting Hole Diameter (mm): 30.5 (+ 0.5 to 0)
- Operating Ambient Temperature (°C): -20 to 55
- Rated Insulation Voltage (V) : AC/DC600
- Relative Humidity (%): 45 to 85
- Strength (N m): (Terminal section) 0.8, 15 seconds
- Vibration Resistance Frequency (Hz): 10 to 55, multiple amplitude 0.35mm
- Withstand Voltage (V/minute): Between live parts and ground/(contact part) AC2200, (lighting part) AC2500
Daftar Harga lampu led merah Terbaru January 2026
| Schneider Electric Harmony XB7 | Rp63.900 |
| Schneider Electric EasyPact CVS400F | Rp3.999.900 |
| DV Pilot Lamp | Rp9.900 |
| Fort Lampu Indikator Panel LED 22mm | Rp7.900 |
| Schneider Electric Push Button Harmony Diameter 22mm Modular Tipe Plastik | Rp73.900 |
| Schneider Electric Harmony Lampu Indikator Panel 22mm Modular Tipe Plastik | Rp109.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Schneider Electric Harmony XB4 Series | Rp37.900 |
| IDEC Push Button | Rp159.900 |
| Chint Pilot Lamp Shortened Round Platform | Rp25.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)