Beli lampu kabut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOWIN Fog Lamp Bulb (Lampu Kabut)atribut:
- Voltage (V): 12
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- monotaro Disposal Car CoverDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm): 0.03
- Color: Transparent
- LOWIN Kunci StirDeskripsi:Spesifikasi :- Desain unik dengan bentuk yang sulit digandakan- Dirancang dengan ukuran yang pas untuk mobil- Dapat meminimalisir kehilangan kendaraan atau pencurianatribut:
- Material: Besi
- Non Brand Car Cover Parasut (Sarung Mobil)Deskripsi:Tipe mobil :- Toyota : Agya, Yaris, Etios- Daihatsu : Ayla, Ceria, Sirion- Honda : Brio, Jazz- Hyundai : Atoz, Getz- KIA : Picanto, Visto, All New Rio- Mitsubishi : Mirage- Nissan : March- Mazda : Mazda 2- Suzuki : Splash, Karimun, Celerio
- Reflomax Reflective Tape Glodian (Lakban Reflektif / Stiker Reflektor)Deskripsi:Description : ECE 104 Class C & AIS 090 Certified
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- Ashimori Jet Fire Hose (Selang Pemadam Kebakaran)Deskripsi:- Jacket is made of very strong woven polyester which resists nicks, cuts and abrasion.- It has two thin layers of special high-quality Engineering Plastic (EP) linings developed by Ashimori, 1. Inner layer : for flexibility and uniform, strong adhesion to jacket 2. Outer layer: for durability and resistance to weather, ozone and chemical- The outer part of the jacket is given "Hi-Color" treatment, which is plastic polymer coating with vivid color. This coating increases the hose resistant to weather, abrasion, nick and cuts.- Lightweight and compactatribut:
- Working Pressure (kg/cm²): 10
- Test Pressure (kg/cm²): 21
- PIAA LED Foglamp Kit (Bohlam Lampu Kabut)atribut:
- Color: Yellow
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
Daftar Harga lampu kabut Terbaru October 2026
| LOWIN Fog Lamp Bulb (Lampu Kabut) | Rp629.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| monotaro Disposal Car Cover | Rp59.900 |
| LOWIN Kunci Stir | Rp149.900 |
| PIAA LED Driving Lamp/Fog Lamp (Lampu Kabut LED) | Rp6.799.900 |
| Non Brand Car Cover Parasut (Sarung Mobil) | Rp309.900 |
| Pitstop Car Vehicle Cover Body (Penutup Bodi Mobil) | Rp259.900 |
| Reflomax Reflective Tape Glodian (Lakban Reflektif / Stiker Reflektor) | Rp2.099.900 |
| WAKASA Handle, Putaran Kaca | Rp109.900 |
| KRISBOW Battery Charger (Pengisi Daya Aki) | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6dP107689229-1.jpg)
/czP104062467-2.jpg)


/odP103673877-1.jpg)
/P102235164-1.jpg)
/cvP101551463-3.jpg)
/0uP103265030-2.jpg)

/fsP104563568-7.jpg)

/daP103087478-3.jpg)
/dhP104062485-3.jpg)
/P103052995-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Ashimori%20Jet%20Fire%20Hose%20(Selang%20Pemadam%20Kebakaran)/e8P105851512-2.jpg)
/2wP103209104-1.jpg)
/P103067465-1.jpg)
/boP104063420-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)