Beli lampu helm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Safety Headlamp LEDDeskripsi:Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with three LEDs, it produces up to 33 lumens and provides up to 40 hours of run time and offers multiple modes (high, low, flashing). The Pelican 2745 is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology.The new Pelican 2745 headlamp: Guiding you safely through the danger zone.atribut:
- Body Material: Polycarbonate (PC)
- Shroud Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- LEDLENSER Rechargeable LED Head Light H7R Coreatribut:
- Protection Class: IP67
- Power Supply Type: Dedicated rechargeable battery
- Total Luminous Flux (Lm): 1000
- Irradiation Distance (m): 250
- Maximum Lighting Time (hour): 65
- Material: Polycarbonate
- CKE Portable Ventilator BlowerDeskripsi:Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- EDISON Headband TorchDeskripsi:12 Super Bright LEDs. 4 Modes: 4 LEDs on (power saving), 8 LEDs on, 12 LEDs on, 12 LEDs flashing. Beam range: 20m (angle adjustable). Battery life (on power saving mode): 200 hours. IPX4. 3 AAA batteries not included.atribut:
- Product Number: EHT012
- Beam Distance: 20m
- Lumens: 35lm
- Battery Life (hour): 8
- Battery Size: AAA
- Battery Type: Alkaline
- Beam Distance (m): 20
- Bulb Type: LED
- IP Rating: IPX4
- Lumens (lm): 35
- Number of Batteries: 3
- Part Number: EDI9045060K
- Rechargeable: Non-Rechargeable
- Sunrei Headlamp Ree Seriesatribut:
- Lumens (lm): 155
- Lamp Model: Focus, Flood, SOS
- Material: ABS Engineering Plastic (Headlamp), Rubber (Botton)
- Dimensions (cm): 6.5x3.5x3
- TOTAL Headlampatribut:
- Battery: 3 pcs AAA Alkaline batteries, included
- Beam Distance (m): 91
- Brightness (lumens): Low = 100, High = 200
- Package Dimensions (cm): 25.5x21.5x14.5
- Protection Rating: IPX4, water / rain resistant but cannot be submerged
- Meval LED Head LampDeskripsi:- 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
- Ayoto Lampu Mini Senter Kepala LEDDeskripsi:Lampu Mini Senter Kepala AYOTO WL 03 Fungsi MagnetLampu Senter Kepala Mini WL 03 Terdiri dari 2 mode cahaya lampu , Lampu Dekat dan Lampu Jauh di Tambah Fungsi Magnet di bagian Samping1.Cahaya Putih Lampu Jauh2.Cahaya Putih Lampu Dekatatribut:
- Color: Random Color
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- KRISBOW Senter Kepala Anti LedakDeskripsi:Explosion Proof Head Lampatribut:
- Battery Size: 3xAAA
- Light Source: Cree XP-G2 LED
- Mode: High/Low/Off
- Beam Distance (m): 75 (low), 100 (high)
- Dimensions (mm): 80x50x45
- IP Rating: IP67
- Light Output (Lm): 100 (low), 216 (high)
- Runtime (hour): 12.12min (low), 5h.8mins (high)
- Camelion Head LightDeskripsi:- Powerfull LED-Up to 200 Lumens - 4 lighting Mode - Light Source : 5W XP-G LED and 2x3W COB - Touch Switch - simple and easy to use - Continue Operating Time : Up to 3.5 Hours - Power Source : 3 x AAA (include).
- Sunrei Headlamp Youdo Seriesatribut:
- Material (Headlamp): ABS Engineering Plastic
- Material (button): Rubber
- KRISBOW Senter Kepala LEDDeskripsi:LED Headlight 120LM,3xAAA Adjustable Headbandatribut:
- Light Source: 3 LED 3 W
- Luminous Flux (Lm): 120
- Distance (m): 60
- Accessories: 3AAA baterries included
- Battery: 3AAA
- Dimensions Unit (cm): 6x5x5
- Runtime (hour): 3
- GENTOS LED HeadLight CB SeriesDeskripsi:-Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
- Kenmaster Senter KepalaDeskripsi:Spesifikasi : - Termasuk Baterai. - Dengan LED 10 watt dengan. - Daya terang yang maksimal. - Dengan memakai bahan plastik ABS yg lebih tahan dan lebih kuat. - Menggunakan daya baterai AAA x3. - Mempunyai 3 pungsi cahaya. 1. Terang. 2. Redup. 3. Berkedip - kedip. Cocok Untuk sepeda, baca, camping, Hiking, Expedisi Malam, Expedisi Goa.atribut:
- Power (W): 10
- Lumens: 120
- Material: ABS Plastic
- TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Headband
- Body Material: Aluminium, Plastic
- Color (Body): Red
- Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
- Light Source: LED1 Ball 1W
- Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
- Power: AAA Batteries x 3 (not Included)
- Total Luminous Flux (Lm): 51
- ALDO Lampu Senter KepalaDeskripsi:- 8 LED super bright white- Multifunction: 2 LED On, 4 LED On, 8 LED On- Material: ABS plastic- LED using life: 100000 hours- Powered: 3xAAA Battery (NOT ICLUDED)
Daftar Harga lampu helm Terbaru March 2026
| GENTOS Headlight | Rp169.900 |
| Pelican Safety Headlamp LED | Rp759.900 |
| LEDLENSER Rechargeable LED Head Light H7R Core | Rp4.299.900 |
| CKE Portable Ventilator Blower | Rp899.900 |
| EDISON Headband Torch | Rp159.900 |
| Sunrei Headlamp Ree Series | Rp329.900 |
| TOTAL Headlamp | Rp93.900 |
| Meval LED Head Lamp | Rp67.900 |
| Ayoto Lampu Mini Senter Kepala LED | Rp34.900 |
| NITECORE Headlamp LED | Rp389.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



































































































































































/P101000809-1.jpg)