Beli lampu emergenci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Adhesive Label
    Mulai

    Rp709.900

    Legrand Adhesive Label
    atribut:
    • Dimensions (mm): 100x200
  2. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  3. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  4. TRUSCO Rechargeable Waterproof LED Light NUDA
    Mulai

    Rp4.799.900

    TRUSCO Rechargeable Waterproof LED Light NUDA
    atribut:
    • Material: Aluminium (Anodized)
    • Set Contents: Special Rechargeable Batteries, Battery Charger, Nylon Bag, Strap
    • Total Luminous Flux (Lm): 320
    • Outside Diameter (mm): 46
    • Total Length (mm): 161
    • Power Supply: Lithium Ion Battery (Included)
    • Maximum Illumination Time: Approximately 4 hours (On), Approximately 8 hours (SOS Flashing)
    • Protection Class: IPX8 (100m Waterproof Design)
    • Recharge Time: 3 hours
  5. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  6. Chint Lampu Bohlam LED E27 3000K
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Chint Lampu Bohlam LED E27 3000K
    atribut:
    • Color: Yellow
    • Ra: 70
    • CCT: 3000K
    • Input Voltage (V): AC100-240
    • Beam Angle (°): 220
    • Lamp Holder: E27
  7. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  8. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  9. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  10. Panasonic Lampu Emergency LED (Bohlam Led)
    Mulai

    Rp149.900

    Panasonic Lampu Emergency LED (Bohlam Led)
    atribut:
    • Color Temperature: 6500K
    • Voltage (V): 110-240
    • Luminous (Lm): 200
    • Power (W): 3
  11. Unit Emergency Exit Guidance Sign Passageway
    Mulai

    Rp579.900

    Unit Emergency Exit Guidance Sign Passageway
    Deskripsi:
    - An approved item of Fire Equipment and Safety Center of Japan (foundation).-With long-term emitting, it is effective for guiding evacuation at power outage due to fire.
Daftar Harga lampu emergenci Terbaru October 2026
Legrand Adhesive LabelRp709.900
Panasonic Lampu EmergencyRp1.199.900
Legrand Emergency Luminaire U21 LED (Emergency Light)Rp1.799.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
TRUSCO Rechargeable Waterproof LED Light NUDARp4.799.900
CMOS Lampu EmergencyRp729.900
Chint Lampu Bohlam LED E27 3000KRp31.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Philips LED Bulb (Lampu Bohlam)Rp39.900
CMOS Lampu Emergency LEDRp169.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)