Beli lampu darurat philips di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Panasonic Lampu Emergency LED (Bohlam Led)atribut:
- Color Temperature: 6500K
- Voltage (V): 110-240
- Luminous (Lm): 200
- Power (W): 3
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- GENTOS LED Lamp BM Seriesatribut:
- Light Source Used: High brightness chip type white LED x 1 piece
- Brightness (Approx): 50 lumens (maximum time)
- Lighting Time (Approx): 6 hours (when using rechargeable battery) / 35 hours (when using dry cell)
- Irradiation Distance (Approx): 1 m drop
- Batteries Used: Dedicated lithium ion rechargeable battery 3.7 V 600 mAh or x 3 AA alkaline batteries
- Tecstar Emergency LED Torch TLDeskripsi:Pemakaian hingga 13 Jam, Dilengkapi dengan circuit breaker, Bisa Charge handphone, Baterai ekstra kuatatribut:
- Color: Biru
- NERO Electric Smart Emergency LED Twn Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Non Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Twin Light - 220-240V / 50/60 Hz
- Pow. C.: 8V 300mAh
- Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 275 x 314 x 85
- Lifetime: 30000 Hours
- Luminous Flux: 420 Im
- Safety: Low volt cut-off preventing battery over discharge
- Philips Rumah dan Penutup Lampu Smart WaterproofDeskripsi:Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industriatribut:
- Voltage (V): 220
Daftar Harga lampu darurat philips Terbaru March 2026
| CMOS Lampu Emergency | Rp729.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| Tecstar Lampu Emergency LED TL 8080 | Rp299.900 |
| Legrand Emergency Luminaire U21 LED (Emergency Light) | Rp1.399.900 |
| Philips Lampu LED | Rp31.900 |
| Kenmaster Lampu Emergency | Rp64.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| Panasonic Lampu Emergency LED (Bohlam Led) | Rp149.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| GENTOS LED Lamp BM Series | Rp279.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/5jP101006199-2.jpg)



/P103110703-1.jpg)