Beli lampu baterai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JLD Working Lamp (Lampu Sorot)
    Mulai

    Rp159.900

    JLD Working Lamp (Lampu Sorot)
    Deskripsi:
    JLD LED lampu cordless Antarmuka baterai Makita LED work light Easy to carryUsed for fix car machine and other outdoor working at night
    atribut:
    • Voltage (V): 26
  2. BOSCH Cordless Workligh (Lampu Kerja)
    Mulai

    Rp2.199.900

    BOSCH Cordless Workligh (Lampu Kerja)
    Deskripsi:
    -Bekerja setiap saat sepanjang hari: Pencahayaan yang sangat baik berkat LED berdaya baterai hingga 1900 lumens-Siap dipakai sepanjang hari: daya baterai hingga 8 jam-Disesuaikan dengan cepat dan fleksibel untuk semua situasi kerja: 5 posisi yang dapat diatur dan ulir tripod 5/8 "
    atribut:
    • Battery Voltage (V): 18
    • Operating Time 14.4V (minute/Ah): 80 (14.4V)
    • Operating Time 18V (minute/Ah): 100
    • Brightness Levels: 2
    • Luminous Flux (Lumen): 1900
  3. LITE-ON Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.399.900

    LITE-ON Inverter (Inverter Drive Kecepatan Variabel)
    atribut:
    • Phasa: 3 Phase
    • Voltage (V): 380
    • Cooling Method: Fan
  4. TOTAL Lithium-Ion Portable Lamp
    Mulai

    Rp429.900

    TOTAL Lithium-Ion Portable Lamp
    Deskripsi:
    Package comes with: 1 pc 20V 2.0Ah Battery 1 pc Fast Intelligent Charger
  5. Sunrei Work Light
    Rating:
    100% of 100
    (4)
    Mulai

    Rp339.900

  6. KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Mulai

    Rp2.899.900

    KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Deskripsi:
    KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.
    atribut:
    • Voltage (V): 12
    • Overall Width (mm): 145
    • Overall Depth (mm): 165
    • Ingress Protection Rating (IP Rating): IP65
    • Bulb Type: LED
    • Light Type: Floodlight
    • Beam Angle (°): 120
    • Body Material: Aluminium Die-cast Alloy
    • Includes: Car Adaptor
    • Lumens (lm): 700
    • Maximum Wattage (W): 100
    • Number of Bulbs: 1
    • Overall Height (mm): 250
    • Power Source: Rechargeable Battery
    • Sensor Type: No Sensor
  7. Jason Working Lamp
    Mulai

    Rp139.900

    Jason Working Lamp
    Deskripsi:
    Convenient on-off switch
    atribut:
    • Length (m): 5
    • Voltage (V): AC 220
    • Power (W): 60
  8. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  9. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  10. WESTWARD Retaining Ring Plier Set (Set Perkakas)
    Mulai

    Rp659.900

    WESTWARD Retaining Ring Plier Set (Set Perkakas)
    Deskripsi:
    This set includes various tools designed to help install and remove internal and external retaining rings.
    atribut:
    • Plier Material: Steel
    • Item: Retaining Ring Plier Set
    • For Maximum Bore Diameter (inch): 4 13/16
    • For Maximum Shaft Diameter (inch): 4
    • For Minimum Bore Diameter (inch): 1 13/16
    • For Minimum Shaft Diameter (inch): 1 9/16
    • For Ring Type: External, Internal
    • Handle Style: Plastic Coated
    • Includes: Carrying Case
    • Number of Pliers: 12
    • Tip Angle (°): 0, 45, 90
  11. Makita Cordless Backpack Vacuum Cleaner
    Mulai

    Rp6.599.900

    Makita Cordless Backpack Vacuum Cleaner
    atribut:
    • Voltage (V): 18
  12. Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Torch
  13. TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    Mulai

    Rp1.299.900

    TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    atribut:
    • Voltage (V): DC 12
    • Power (W): 20
    • Capacity (lumens): 1400
    • Color Temperature (Kelvin): 6400
    • Refill Time (hour): 4-5
    • Battery: 7.4V/2200mAH Lithium
    • Insulation class: IP44
    • Operating Time (hour): 2.5
Daftar Harga lampu baterai Terbaru October 2026
JLD Working Lamp (Lampu Sorot)Rp159.900
JLD Cordless Drill Battery (Mesin Bor Baterai)Rp129.900
BOSCH Cordless Workligh (Lampu Kerja)Rp2.199.900
LITE-ON Inverter (Inverter Drive Kecepatan Variabel)Rp6.399.900
KRISBOW Lampu Proyek LEDRp95.900
JLD Lampu EmergencyRp139.900
TOTAL Lithium-Ion Portable LampRp429.900
Sunrei Work LightRp339.900
KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Rp2.899.900
Jason Working LampRp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)