Beli lakban uv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INABA DENKO UV Resistant Tape (Selotip Tahan UV)Deskripsi:If Without Any Protection, Normal isulation Will Reg Against Sunshine UV Rays. The Damage insulation Will Cause Condensation Problem or Poor Performance of Ac.atribut:
- Color: Ivory
- Size (WxL) (mm x m): 50x20
- Thickness (mm): 0.11
- Material: Polyethylene
- INABA DENKO Slimduct Neo NSD (Talang Pipa AC)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
- INABA DENKO Wall Inlet (Corong Dinding Talang AC)Deskripsi:Every Wall Inlet Type is Provided With a Protruding Pin on The inside Surface of The Cover Which Can Be Aligned With a Hole in The Cover of Slimduct SD to Prevent The Duct Cover From Sliding Down When It is Mounted Vertically. Except The Size 140.
- INABA DENKO Duct Tape Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
- INABA DENKO End Fitting (Sambungan Ujung)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- Dimensions c: 76
- Dimension A: '56
- Dimension B: 112
- INABA DENKO Flat Ellbow 90Degrees (Siku Talang)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- INABA DENKO Coupler (Kopling)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20degrees Celcius to 60degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- INABA DENKO Slimduct SD (Talang Pipa AC)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- Include: 1 btg= 2 m
- Dimensions c: 122
- Dimensions D(ɸmm): 135
- Dimension A: '140
- Dimension B: 80
- Dimension E: 73
- INABA DENKO Duct Tape without Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.atribut:
- Thickness: 0.12mm
- Material: PVC
- NITTO Lakban Sealing (Solasi / Selotip)Deskripsi:-The tape can be pulled out lightly and handled easily.-The paper is strong and seldom tears when peeling.-fits eneven surfaces and rough surfaces and excellent in adhesion to condensed boards.-For rough surfaces and siding boards.atribut:
- Color: Pink
- Thickness: 0.1mm
- Viscosity: 1.33N/10mm
- Tensile Strength: 36.7N/10mm
- Base Material: Japanese Paper
- Adhesive Materials: Acrylics
- INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)Deskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
- Panasonic Welding Resistance Spot Weldingatribut:
- Type: Sport Welding
- Power Source: YR-350SA2HV0
- Timer: YF-0201ZHGF
- Nominal Power (kVA): 35
- Frequency (Hz): 50
- Welding Current (A): 14000
- Max. Input (kVA): 59
- Duty Cycle (%): 11.5
- Throat Dimensions (mm): 185x190
- Electrode Pressure (kgf): 250
- Electrode Stroke (mm): 20
- Cooling Water (L/minute): 2
- Phase: 1.0
- 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Length (m): 10
- Product Type: 48
- INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Deskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweatingatribut:
- Include: 1roll(20m)
- Copper Thickness: 0.8mm
- INABA DENKO Soffit InletDeskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- Dimensions c: 175
- Dimensions D(ɸmm): 147
- Dimension A: '146
- Dimension B: 84
- Dimension E: 117
- WEIDMULLER Wiring Duct Metric (Wide Finger)atribut:
- Length (mm): 2000
- Length (inch): 78.74
- Color: grey
- Eka Tape Lakban OPP Bening (Solasi / Selotip)atribut:
- Color: Transparent
- INABA DENKO Ducts for Air ConditionerDeskripsi:-A piping decorative cover with excellent cost performance which its lineup is limited to air conditioner piping size mostly used for household air conditioners.atribut:
- Color: Ivory
- Dimension B: 68mm
- D: 90mm
- E: 64.0mm
- Dimension A (mm): 88
- Dimensions c: 73.0mm
- Material: Polyvinyl Chloride (PVC)
- NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip)atribut:
- Size (mmxm): 48x20
- ICP: Yes
- MSDS: Yes
Daftar Harga lakban uv Terbaru October 2026
| INABA DENKO UV Resistant Tape (Selotip Tahan UV) | Rp179.900 |
| INABA DENKO Slimduct Neo NSD (Talang Pipa AC) | Rp219.900 |
| INABA DENKO Wall Inlet (Corong Dinding Talang AC) | Rp119.900 |
| INABA DENKO Duct Tape Adhesive (Lakban AC) | Rp68.900 |
| INABA DENKO End Fitting (Sambungan Ujung) | Rp75.900 |
| INABA DENKO Flat Ellbow 90Degrees (Siku Talang) | Rp71.900 |
| INABA DENKO Coupler (Kopling) | Rp26.900 |
| INABA DENKO Slimduct SD (Talang Pipa AC) | Rp559.900 |
| INABA DENKO Duct Tape without Adhesive (Lakban AC) | Rp40.900 |
| NITTO Lakban Sealing (Solasi / Selotip) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102166239-1.jpg)
/P102166178-1.jpg)
/P102166253-1.jpg)
/P102166079-1.jpg)
/31P102166109-6.jpg)
/P102166116-1.jpg)
/P102166062-1.jpg)
/P102166208-1.jpg)
/P102166086-1.jpg)
/P102801011-1.jpg)
/P102166147-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/Panasonic%20Welding%20Resistance%20Spot%20Welding/f5P103233545-1.jpg)
/P102069493-1.jpg)
/P102166123-1.jpg)

/b2P104610398-8.jpg)
/ngP101545844-6.jpg)

/P101005702-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)