Beli lakban tahan air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Lakban Kain PE (Selotip)
    Mulai

    Rp78.900

    TRUSCO Lakban Kain PE (Selotip)
    Deskripsi:
    Because it is translucent, you can read the bottom of the tape.
    atribut:
    • Adhesive: Special Acrylic
    • Adhesive Power (N/10mm): 3.2
    • Color: Semi Transparent
    • Paper Core Diameter (inch): 3
    • Tape Length (m): 25
    • Tape Thickness (mm): 0.14
    • Tensile Strength (N/10mm): 40
  2. AVON PVC Insulation Tape
    Mulai

    Rp57.900

    AVON PVC Insulation Tape
    Deskripsi:
    Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Assorted colours for colour-coding cables.Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991. Thickness: 0.13mm (5mil). Adhesion: 0.47kg/25mm. (16.5oz/1inch). Tensile strength: 5.2kg/25mm (11.5lb/1inch). Elongation: 150%. Breakdown voltage: 5.5kV. Insulation class: 80 Degrees C. Assorted Colours: Black, white, red, blue, yellow, reen/yellow, grey, brown. 19mm pack of 8.
    atribut:
    • Tape Thickness (mm): 0.13
    • Length (mm): 33
    • Application Temperature Range (°C): 0 to 40
    • Breaking Load (N.cm): 26
    • Elongation (%): 150
    • Material: PVC
    • Resistance Features: Abrasion Resistant
    • Service Temperature Range (°C): -5 to 80
    • Standards Met: BS EN 60454-3-1/Type 2
  3. 3M Duct Tape (Lakban / Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

    3M Duct Tape (Lakban / Solasi / Selotip)
    atribut:
    • Adhesive Material: Synthetic Rubber
    • Backing Material: Polyethylene coated cloth Scrim
    • Color: Black
    • Length (m): 10
    • Product Type: 48
  4. AVON PVC Insulation Tape Extra Wide
    78%
    Mulai

    Rp36.900

    AVON PVC Insulation Tape Extra Wide
    Deskripsi:
    Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991
    atribut:
    • Color: Black
    • Tape Thickness (mm): 0.13
    • Material: PVC
    • Length (mm): 33
    • Application Temperature Range (°C): 0 to 40
    • Resistance Features: Flame Retardant
    • Service Temperature Range (°C): -5 to 80
    • Standards Met: BS 4J10:1991;BS EN 60454-3-1/Type 2
  5. NACHI TAPE Lakban PVC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    NACHI TAPE Lakban PVC
    atribut:
    • Size (mmxm): 48x20
    • ICP: Yes
    • MSDS: Yes
  6. Eka Tape Lakban OPP Bening (Solasi / Selotip)
    Rating:
    99% of 100
    (21)
    Mulai

    Rp6.900

    Eka Tape Lakban OPP Bening (Solasi / Selotip)
    atribut:
    • Color: Transparent
    • Width (mm): 45
  7. INABA DENKO Duct Tape Lem
    Mulai

    Rp68.900

    INABA DENKO Duct Tape Lem
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
  8. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp18.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
  9. Daimaru Isolasi Bening (Selotip)
    Rating:
    100% of 100
    (43)
    Mulai

    Rp5.900

    Daimaru Isolasi Bening (Selotip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 40
  10. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (46)
    Mulai

    Rp12.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  11. NACHI TAPE PVC UL Tape
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    NACHI TAPE PVC UL Tape
    Deskripsi:
    Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.
    atribut:
    • ICP: Yes
    • MSDS: Yes
    • Size (mmxm): 19x20
  12. INABA DENKO Duct Tape Non Lem
    Mulai

    Rp40.900

    INABA DENKO Duct Tape Non Lem
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.
    atribut:
    • Thickness: 0.12mm
    • Material: PVC
  13. NACHI TAPE Lakban OPP (Solasi / Selotip)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp15.900

  14. monotaro Lakban PVC (Selotip)
    Mulai

    Rp17.900

    monotaro Lakban PVC (Selotip)
    Deskripsi:
    Covering the electrical cord for repair, reinforcement, achine, insulation coating of tool.
    atribut:
    • Tape Width (mm): 19
    • Standard: UL510
    • Base Material: PVC (thin film)
    • Tape Thickness (mm): 0.17
    • Adhesive: Rubber adhesive
    • Adhesive strength (N / 25mm): 4.5
    • Elongation at Break (%): over 100
    • Main Uses: For electrical insulation
    • Operating Temperature Range (°C): 10-80
    • Peel Strength (N/25mm): 1.5 or more
    • Tensile strength (N / 25mm): 70
  15. NITTO Isolasi Listrik PVC (Selotip)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp6.900

  16. NACHI TAPE Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp10.900

  17. NITTO Acetate-Based Adhesive Tape For Electric Insulation
    Mulai

    Rp169.900

    NITTO Acetate-Based Adhesive Tape For Electric Insulation
    atribut:
    • Material: Base material:Acetate Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 19
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 2.7N/10mm
    • Tensile Strength: 67.4N/10mm
    • Working Temperature Range: -10 to 105degrees
  18. SUPREME TAPE Lakban (Selotip)
    65%
    Rating:
    100% of 100
    (11)
    Mulai

    Rp7.900

    SUPREME TAPE Lakban (Selotip)
    Deskripsi:
    Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.
    atribut:
    • Thickness (micron): 45
  19. AVON Insulation Tape
    Mulai

    Rp57.900

    AVON Insulation Tape
    Deskripsi:
    Avon Insulation Tape with
    atribut:
    • Tape Thickness (mm): 0.13
    • Width (mm): 19
    • Length (mm): 33
    • Material: PVC
    • Application Temperature Range (°C): 0 to 40
    • Breaking Load (N.cm): 26
    • Color: Green-Yellow
    • Elongation (%): 150
    • Resistance Features: Abrasion Resistant
    • Service Temperature Range (°C): -5 to 80
    • Standards Met: BS EN 60454-3-1/Type 2
Daftar Harga lakban tahan air Terbaru March 2026
TRUSCO Lakban Kain PE (Selotip)Rp78.900
AVON PVC Insulation TapeRp57.900
3M Duct Tape (Lakban / Solasi / Selotip)Rp25.900
AVON PVC Insulation Tape Extra WideRp36.900
NACHI TAPE Lakban PVCRp36.900
Eka Tape Lakban OPP Bening (Solasi / Selotip)Rp6.900
INABA DENKO Duct Tape LemRp68.900
Daimaru Lakban Kain (Solasi / Selotip)Rp18.900
Daimaru Isolasi Bening (Selotip)Rp5.900
Daimaru Lakban OPP (Solasi / Selotip)Rp12.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)