Beli laher roda depan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- JTC Bearing Separatoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- CRAFT BEARINGS Deep Groove Ball BearingDeskripsi:Sealing and lubrication The most popular sizes of deep groove ball bearings are also produced in sealed versions. These bearings with Z and ZZ are greased using a high quality grease, lubricated for life and suitable for high speeds. Bearings with the suffix RS or 2RS have lip seals on one or both sides made from nitrile butadiene rubber. CRAFT bearings grease is a low noise bearing grease which is thickened by lithium 12-hydroxy stearic, it is made from deeply refined mineral oil with rust and oxidation inhibitors through special technical process. Applied temperature range -20 C - +120 C. Radial internal clearance Bearing internal clearance is defined as the total distance through which one bearing ring can be moved relative to the other in the radial direction (radial internal clearance). CRAFT bearings single row deep groove ball bearings are manufactured with normal radial internal clearance as standard (CN). Most of the bearings are also available with C3 radial internal clearance. Depending on working conditions you can choose bearing with different internal clearances, the values of radial internal clearance are in accordance to ISO 5753:1 and are valid for unmounted bearings under zero measuring load. Cages CRAFT bearings single row deep groove ball bearings are supplied with one of the following cages: steel cage or brass cage. Single row deep groove ball bearings without a cage suffix have a steel cage. Most frequently deep groove ball bearing with ball-guided solid brass cages are indicated by suffix M. These brass cage bearings can also be with inner ring centered (MB), or outer ring centered (MA).
- FREEBEAR Machine Cut Freebearatribut:
- Material: Main ball: Steel, Body: Steel
- Specification: Can be taken apart for cleaning
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- JTC Blind Hole Bearing Puller SetDeskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
Daftar Harga laher roda depan Terbaru March 2026
| JTC FWD Front Wheel Bearing Tool 1610A | Rp2.499.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| NTN Needle Roller Bearing | Rp26.900 |
| TR Pillow Block Bearing | Rp62.900 |
| JTC Bearing Separator | Rp449.900 |
| TEKIRO Bearing Puller (Treker Bearing) | Rp259.900 |
| ASB Self Aligning Ball Bearing | Rp13.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P101002856-1.jpg)
/nvP101002859-3.jpg)
/nrP101002855-2.jpg)
/b0P102049396-6.jpg)



/b6P101000402-3.jpg)