Beli laher bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Miniature Ball Bearing / Small Diameter Ball Bearing Zz (Standard Type) (No Flange)atribut:
- Flange: Without flange
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded On Both Sides
- SMITH BEARING Stud Cam FollowerDeskripsi:These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.atribut:
- UNSPSC: 31171505
- Bearing Material: Alloy Steel
- Bearing Material Grade: AISI 52100
- Bearing Type: Needle Roller
- Drive Location: Stud
- Drive Type: Hex Socket
- Face Design: Hex Socket
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -30
- Roller Material: Alloy Steel
- Roller Material Grade: 52100
- Rolling Element Rows: 1
- Standards: ABMA
- Stud Material: Carbon Steel
- System of Measurement: Inch
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- SCHATZ BEARING Flanged Ball BearingDeskripsi:These unground flanged ball bearings have very low precision tolerance levels. The are suitable for applications that do not require high precision movement such as garden wheels, trailer jacks, and hoists.atribut:
- UNSPSC: 31171504
- Application: Baggage Systems; Conveyors; Food Processing Machinery; Material Handling; Medical Processing
- Ball Material: Carbon Steel
- Flange type: Flanged
- Maximum Speed (rpm): 500
- Ring Material: Alloy Steel
- System of Measurement: Inch
- DAS GLUCK Gerobak Singa DorongDeskripsi:DAS GLUCK Singa Biru Super Heavy Duty is a wheelbarrow with German quality, designed to a very detailed precision level. Some advantages of this product are it has a thick and strong barrow tub, long lasting, larger capacity (Extra Large) as well as the latest innovation puncture resistance tire. With some of these advantages, this product can be used for "Super Heavy Duty" in any fields and any condition.atribut:
- Volume Capacity (L): 65
- Sand Capacity (CBF): 5
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
Daftar Harga laher bearing Terbaru March 2026
| NTN Miniature Ball Bearing / Small Diameter Ball Bearing Zz (Standard Type) (No Flange) | Rp57.900 |
| SMITH BEARING Stud Cam Follower | Rp529.900 |
| ASB Insert Bearing | Rp14.900 |
| NTN Needle Roller Bearing HK Series (Laher) | Rp11.900 |
| SCHATZ BEARING Flanged Ball Bearing | Rp629.900 |
| DAS GLUCK Gerobak Singa Dorong | Rp679.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| ASB Thrust Ball Bearing (Laher) | Rp9.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20(No%20Flange)/2vP106591103-3.jpg)


/P102275207-1.jpg)
/SCHATZ%20BEARING%20Flanged%20Ball%20Bearing/keP109576734-1.jpg)

/2oP102822096-3.jpg)
/czP104062467-2.jpg)
/P102049624-1.jpg)
/nrP101002855-2.jpg)
/P102822139-1.jpg)
/nvP101002859-3.jpg)
/b0P102049396-6.jpg)
%20Wheel%20Bearing/8zP106593323-1.jpg)
%20Clutch%20Bearing/4oP106590168-1.jpg)
/35P103209113-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20ZZ%20Type%20(Laher)/n9P107606837-2.jpg)
%20Deep%20Groove%20Ball%20Bearing%206000%20Series%202RU%20(Non-contact%20Rubber%20Seal%20Type%20on%20Both%20Sides)%20(Laher)/7vP106590283-1.jpg)
/33P102822111-3.jpg)
/P102172902-1.jpg)