Beli laher asb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Adapter SleevesDeskripsi:Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- STANLEY Screwdriver Torx Cushion Grip (Obeng)atribut:
- Material: Chrome Vanadium (Cr-V)
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Spherical Roller Bearing CC/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- SKF Lock Nut with Metric Thread (Pengunci Bearing)Deskripsi:KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.atribut:
- Nut for Hydraulic Mounting: No
- Koyo (J-TEKT) Deep Groove Ball Bearing 6200 Series 2RS (Both Sides Contact Rubber Seal Type) (Laher)atribut:
- Internal Clearance Preload Symbol: C3
- NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)atribut:
- Race ring Shape: Needle roller bearing
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
Daftar Harga laher asb Terbaru October 2026
| ASB Bantalan Bola Penyelaras Sendiri (Laher) | Rp10.900 |
| NTN Bantalan Bola Penyelaras Sendiri (Laher) | Rp109.900 |
| NTN Bantalan Bola Penyelaras Sendiri Seri 1200 (Laher) | Rp99.900 |
| FAG Adapter Sleeves | Rp119.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NSK Bantalan Bola Penyelaras Sendiri (Laher) | Rp64.900 |
| ASB Cylindrical Roller Bearing (Laher) | Rp33.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| STANLEY Screwdriver Torx Cushion Grip (Obeng) | Rp21.900 |
| ASB Needle Roller Bearing (Laher Bambu) | Rp8.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/f9P102049549-4.jpg)
/f9P105554549-3.jpg)
/rpP102398997-3.jpg)

/czP104062467-2.jpg)
/elP103792525-1.jpg)
/P102049389-1.jpg)
/b0P102049396-6.jpg)
/jwP102036716-3.jpg)
/dkP102049488-2.jpg)
/35P103209113-1.jpg)
/P102049501-2.jpg)
/7oP104075276-2.jpg)
/bjP109088415-4.jpg)
/9nP103510347-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%206200%20Series%202RS%20(Both%20Sides%20Contact%20Rubber%20Seal%20Type)%20(Laher)/9kP106590344-1.jpg)
/06P106829006-1.jpg)
/51P102399181-5.jpg)

/1bP102275047-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)