Beli ladder aluminium step di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Scaffolding platformDeskripsi:> The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.atribut:
- Material: Aluminium
- Top Platform Height (m): 0.85
- Top Platform Dimensions (mm): 1000 x 400
- TOYO Ladder Tangga Aluminiumatribut:
- Work Load Capacity (kg): 150
- TRUSCO Work Platform (Extendable Legs)Deskripsi:38atribut:
- Top Plate Size (mm): 1000 x 400
- Top Plate Height (m): 0.87 to 1.18
- Maximum Working Load (kg): 150
- Weight (kg): 10.7
- Pitch (mm): (Leg Stretching) 6
- Specification: A Mark Approved, Folding Type
- ABANAKI Oil Skimmeratribut:
- UNSPSC: 40161504
- Frequency (Hz): 60
- SANKO Drum Open TypeDeskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- Dalton Aluminium Household LadderDeskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
- KRISBOW Tangga Scaffoldingatribut:
- Capacity (kg): 230
- Platform Height (m): 6.1
- Platform Size (cm): 167x45
- Space Between Rung (cm): 30
- Castor (inch): 5
- Dimensions (LxWxH) (cm): 220x210x680
- Frame Material: Aluminium
- Platform Material: Plate Bordes
- Maspion Ember + Penutupatribut:
- Material: Plastic
- Superform Sumo Ladder Trolley (Tangga Gudang)Deskripsi:Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.atribut:
- Finishing: High Gloss Painting
- Wheel (inch): 5 (PU Cast Iron)
- Loading (kg): TOP 150 / UDL
- Dimensions b (mm): 915.0
- Maximum Loading Capacity (kg): 350
- TRUSCO Foldable Work Platformatribut:
- Finishing Material: Main Part: Aluminium Alloy
- TRUSCO Tangga AluminiumDeskripsi:Product design that emphasizes the safety of people using it. Because the pitch from the top board to the step is wide, it is a structure that makes it difficult for a foot to hang on the top board.
- TRUSCO Aluminum Work PlatformDeskripsi:-The pillars can be adjusted with the quadruped and a flat footing scaffolding piece can be secured. (maximum step level difference approx. 31cm)-Adopts double lock mechanism on extendable lever and work safely.-The top board width is 400mm and it has a watribut:
- Max Working Weight: 150kg
- Top Board Dimension: 1000x400mm
- Top Board Height: 0.60 to 0.91m
Daftar Harga ladder aluminium step Terbaru October 2025
| TRUSCO Scaffolding platform | Rp4.199.900 |
| TOYO Ladder Tangga Aluminium | Rp749.900 |
| Non Brand Scaffolding Set | Rp1.399.900 |
| TRUSCO Work Platform (Extendable Legs) | Rp6.699.900 |
| KRISBOW Scaffolding Aluminium | Rp5.799.900 |
| ABANAKI Oil Skimmer | Rp5.699.900 |
| Non Brand Scaffolding Part | Rp12.000 |
| SANKO Drum Open Type | Rp859.900 |
| Dalton Aluminium Household Ladder | Rp549.900 |
| KRISBOW Tangga Scaffolding | Rp23.999.900 |
Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)






















































































































































/P101503608-1.jpg)







/fvP104620571-1.jpg)