Beli label printer zebra gc420t di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.099.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  2. Zebra Technologies Direct Thermal Label
    Mulai

    Rp1.399.900

    Zebra Technologies Direct Thermal Label
    atribut:
    • Color: White
    • Compatibele for: Printer Zebra GC420T, GK420T, GX420T, GX430T, TLP2844
    • Size: 4x6inch
    • Number Of Labels Per Roll: 500
  3. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  4. BRADY Thermal Transfer Printer Labels - 1 Inch Core (Printer Dot Matrix)
    70%
    Mulai

    Rp179.900

  5. Zebra Technologies ID Card Printer
    Mulai

    Rp14.999.900

    Zebra Technologies ID Card Printer
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  6. Brother Label Printer PT
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  7. Epson All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson All-in-One Ink Tank Printer
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  8. Canon Printer Multifungsi MG2570s
    Mulai

    Rp819.900

    Canon Printer Multifungsi MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  9. Zebra Technologies Industrial Label Printer
    Mulai

    Rp57.999.900

    Zebra Technologies Industrial Label Printer
    Deskripsi:
    Printer only
    atribut:
    • Print Color Capability: Monochrome
    • Maximum Mono Print Speed (mm/s): 305
    • Max. Print Resolution (dpi): 300
    • Standard Memory (MB): 512
    • Serial Port: Yes
    • USB: Yes
    • Bluetooth: Yes
    • Ethernet: Yes
    • Max. Roll Diameter (mm): 203
    • Max. Label Width (mm): 114
    • Power Source: AC Supply
    • Dimensions (H x W x D) (mm): 395.7x268.2x512.3
    • Maximum Print Length (mm): 2540
    • Maximum Print Width (mm): 103.89
  10. Zebra Technologies Desktop Printer
    Mulai

    Rp4.399.900

    Zebra Technologies Desktop Printer
    atribut:
    • Operating Temperature (°C): 4.4 to 41
    • Storage Temperature (°C): -40 to 60
    • Operating Humidity (%): 10 to 90 non-condensing
    • Storage Humidity (%): 5 to 95 non-condensing
    • Maximum Print Width (mm): 104 for 203dpi
    • Maximum Print Speed (m/s): 152
    • Media Type: Roll-fed or fan-fold, die cut or continuous with or without black mark, tag stock, continuous receipt paper, and wristbands
    • Regulatory: IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus\nCE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM
  11. Zebra Technologies Ribbon Barcode
    Mulai

    Rp149.900

    Zebra Technologies Ribbon Barcode
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  12. Zebra Technologies Ribbon Package
    Mulai

    Rp879.900

    Zebra Technologies Ribbon Package
    atribut:
    • Color: Black
    • Material: Wax-Resin
    • Size: 110mmx300m
  13. BRADY Label Printer
    Mulai

    Rp2.699.900

    BRADY Label Printer
    atribut:
    • Color Capability: Single Color Printing
  14. Tom & Jerry Label Stiker
    47%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp78.000

Daftar Harga label printer zebra gc420t Terbaru October 2025
Zebra Technologies Paket Pencetak LabelRp7.099.900
Zebra Technologies Direct Thermal LabelRp1.399.900
HP Printer LaserJetRp1.999.900
Brother Label Printer QL (DK Tape)Rp3.199.900
BRADY Thermal Transfer Printer Labels - 1 Inch Core (Printer Dot Matrix)Rp179.900
Zebra Technologies Supplies PackageRp369.900
Zebra Technologies Printer Barcode IndustrialRp3.399.900
HONEYWELL Scanner BarcodeRp1.299.900
Zebra Technologies ID Card PrinterRp14.999.900
Brother Label Printer PTRp499.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)