Beli kyowa test pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- kyowapmp Manual Test Pumpatribut:
- Dimensions (LxHxW) (mm): 320x200x270
- Plunger Diameter (mm): 22
- Stroke (mm): 35
- Rate of Suction per Stroke (cc): 13
- Water Tank Capacity (L): 4.5
- Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
- Maximum Pressure (MPa): 5
- Tank Material: Plastic
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- WESTWARD TIG Welding Rod (Kawat Las Argon)Deskripsi:ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.atribut:
- Process: TIG Welding (GTAW)
- AMEKO Chain Block VT (Katrol Rantai / Kerekan Rantai)Deskripsi:Our company's latest products.VT Series chain block.Compared with common products,they have the following characteristis1. Left and right wall panels,outer wall panelslifting wheel with overall bearing, flexible operation,smooth and light hand tension.2. The internal gear transmission parts are made of20CrMnTi alloy steel and strict carburizing heat treatment process.3. Equipped with long shaft stop back washer limit device to prevent the chain down to the bottom,sprocket and nut locked, resulting in brake failure and safety problems.4. Stamping chain guide plate, make the chain guide more smoothly, better protection.5. The hand cover shell adopts the design of rollededge reinforcement,higher overal body strength, increasing the smooth operation.
- Terada Water Pressure Test Pump (Manual)atribut:
- Discharge Rate (mL/times): 13
- Water Tank Capacity (L): 4.6
- Maximum Pressure (MPa): 3.43
- KRISBOW Alat Tes Tekanan Pipa Air Manualatribut:
- Dimension Unit (L x W x H) (mm): 530x200x300
- Dimensions Tank (LxWxH) (mm): 530x200x120
- Flow Volume (ml): 45
- Pressure (MPa): 5
- kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)Deskripsi:KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.atribut:
- Dimensions (LxHxW) (mm): 275x200x230
- Speed (rpm): 1410
- Type: Single-Phase
- Frequency (Hz): 50
- Power (W): 250
- Flow Rate (minute): 3.5
- Maximum Pressure (MPa): 3.9
- monotaro Manual Hydrostatic Test PumpDeskripsi:A lightweight, compact and easy-to-carry test pump.atribut:
- Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
- Tank Material: polypropylene (P. P. P.)
- Maximum Pressure (MPa): 5
- Dimensions (L x H x W) (mm): Approx. 320x300x200
- Tank Capacity (L) : 4.5
- Water Adsorption (cc/time): About 13
- CP Manual Test Pump (Pompa Tes Tekanan)atribut:
- Pressure (bar): 60
- RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Deskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
- Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)Deskripsi:alat untuk mengetest kebocoran pada pipaatribut:
- Color: Red
- Wipro Tile Sawatribut:
- Motor (V/Hz): 220/50
- Wipro Water Pressure Test Pump (Alat Test Kebocoran)atribut:
- For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
- Dimensions of Water Box (mm): 300x180x100
- RIDGID Pressure Test Pump (Pompa Tes Tekanan)Deskripsi:The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- ASADA Testing Pump (Electric & Manual)Deskripsi:-Since it is a type supplying water at high speed with an electric screwdriver and applying pressure manually, speedy and easy work is possible.-With a large capacity tank of 10.5L, excellent in workability.-Standardly equipped with an easy-to-see phi75mm pressure gauge.-High pressure rubber hose that withstands a pressure of 22.5MPa is adopted.-Pressure resistance and water leakage test of piping, tanks, valves, couplings etc.-Pressure gauge-High pressure hose 1m-Nipple with filter PT1/2-Hex bit M8atribut:
- Power Supply: Powered by electric screwdriver
- Discharge Amount Motorized (L/minute): 3.5
- Discharge volume (mL/times) (Manual): 16
- Maximum Pressure (MPa): 4
- Discharge Port Diameter: PT 1/4
- Full width x total length x total height (mm): 292x380x296
- Accessories: Pressure gauge, High pressure hose 1m, Nipple with filter PT1/2, Hex bit M8
- Purpose of Use: Pressure resistance and water leakage test of piping, tanks, valves, couplings etc.
Daftar Harga kyowa test pump Terbaru October 2026
| kyowapmp Manual Test Pump | Rp2.499.900 |
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.299.900 |
| ThreeBond Super Sealer Silicone Adhesive (Lem Gasket) | Rp49.900 |
| WESTWARD TIG Welding Rod (Kawat Las Argon) | Rp439.900 |
| AMEKO Chain Block VT (Katrol Rantai / Kerekan Rantai) | Rp1.399.900 |
| Terada Water Pressure Test Pump (Manual) | Rp9.299.900 |
| KRISBOW Alat Tes Tekanan Pipa Air Manual | Rp1.999.900 |
| kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet) | Rp5.499.900 |
| monotaro Manual Hydrostatic Test Pump | Rp2.299.900 |
| CP Manual Test Pump (Pompa Tes Tekanan) | Rp729.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/flP102027561-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/WESTWARD%20TIG%20Welding%20Rod%20(Kawat%20Las%20Argon)/o1P107766865-1.jpg)
/n9P109075837-1.jpg)
/98P105428332-1.jpg)

/14P105213040-1.jpg)

/qfP106396951-1.jpg)
/9wP102241356-7.jpg)
/P101004236-1.jpg)

/n0P106593828-1.jpg)
/mlP102241813-5.jpg)
/KONICA%20MINOLTA%20Toner%20(Tinta%20Printer)/blP111560417-1.jpg)
/6aP105411226-2.jpg)
/6sP101518244-38.jpg)
/P102852176-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)