Beli kuru toga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- uni Mechanical PencilDeskripsi:-It is a mechanical pencil whose core turns and keeps sharpening.-Always write character with the same core thickness.
- Zebra Notebook Mechanical PencilDeskripsi:Oil-based mechanical pencil for notebook / smart size, perfect for notebookatribut:
- Core Diameter (mm): [Sharp lead] 0.5
- Overall Length (mm): 99.1
- Shank Diameter (mm): 5.6
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- uni Mechanical Pencil for Architect UseDeskripsi:
- Ohto Magnet Clipatribut:
- Color: Black
- Height (mm): 32
- Length (mm): 24
- Material: Body = ABS resin, Spring = Stainless steel, Magnet = Ferrite magnet
- Maximum Sheets of Holding: 70 sheets (B5)
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Width (mm): 37
- uni Spidol Cat Water SolubleDeskripsi:-Can be written on various raw materials such as metal, glass, plastics and has fixing properties.-High concealability and color even on black surface, has excellent drawability of drying property.-For marking and identification on various materials, parts as industrial use.
- uni PencilDeskripsi:-A line marking core for building construction that finishes deep, strong, and smooth writing touch by applying high heat processing and adding appropriate oil to the world best grade and highly pure graphite (black lead)with fine particles. -A line ma
- Zebra Mechanical Pencil DelguardDeskripsi:-Click once, twice, three times, unbreakable!, -DelGuard’s double spring mechanism ensures lead is secure adding protection from breakage with all writing styles, both vertically or on an angle, -Built-in eraser, -Refillable with DelGuard Lead Refills, -Barrel Colour: Blue, Black, White, Light Green, Light Blue, Pink.atribut:
- Tip Size (mm): 0.5
- uni UniholderDeskripsi:-It adopts the uni 2mm core that is hard to be folded and reduced.-Knurling work gloves with knurled metal grip makes it less slippery. -For wood, concrete, etc.atribut:
- Color: Black (H)
- Core Diameter: 2mm
- uni Pulpen SerbagunaDeskripsi:-Stylish Jet Stream 2&1 multi-functional ballpoint pen.
- Pilot Mechanic Pencil (Pensil Mekanik)atribut:
- Color: Assorted Color
- uni HolderDeskripsi:Uses 2mm uni-core that is hard to break or reduce. The knurled metal grip makes it difficult to slip even on the gloves. You can write well in various places such as wood, concrete and stainless steel. For wood and concrete.atribut:
- Core Diameter (mm): 2
- uni Gelink Ballpoint Pen Uni-ball Oneatribut:
- Cap type / knock type: Knock type
Daftar Harga kuru toga Terbaru March 2026
| uni Mechanical Pencil | Rp21.900 |
| Zebra Notebook Mechanical Pencil | Rp53.900 |
| KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis) | Rp19.900 |
| uni Leads | Rp46.900 |
| uni Mechanical Pencil for Architect Use | Rp39.900 |
| uni Water Based Pigment Ink Posca | Rp11.900 |
| Ohto Magnet Clip | Rp52.900 |
| uni Spidol Cat Water Soluble | Rp23.900 |
| uni Pencil | Rp119.900 |
| Zebra Mechanical Pencil Delguard | Rp44.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/1cP103006048-3.jpg)


%20%26%20Pengelasan/Produk%20Las/Penanda/uni%20Water%20Based%20Pigment%20Ink%20Posca/8bP105428299-1.jpg)






%20Uni%20Color%20Pencil%20880/9bP103667335-1.jpg)

/P101523644-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Penanda/Pulpen%20%26%20Marker/uni%20Ballpen%20Refill/26P105526078-1.jpg)