Plus (Stationery) Memo Pad Clean Note Kaite 2S Kaite 2S

Sebelum PPN:
Rp209.900
Spesifikasi
Length (mm)117
Line WidthWriting line fine print
Repeated and RefillableCorrespondence
Set ContentsPen separately (cap with eraser)
StandardDedicated pen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No erasing scraps! Zero consumables! Writing comfort as if writing on paper with a pencil Newly developed high-contrast sheet adopted Magnetic memo pad "Clean note KaiteIIS (Kaite 2S)"
A new product equipped with a new dedicated pen that pursues fine writing!
The orientation of the pen when writing has been improved to make it easier to understand!
[Can be used in various scenes]
・ For ideas, meetings, and task writing ...
・ For explanations at reception desks and counters ...
・ For communication of messages and action schedules ...
・ For children's study, cram school, lessons ...
・ Easy to use even in places sensitive to hygiene because there is no dirt or erasing residue.
[Features]
★ Zero erasing waste, zero consumables ・ Since no ink is used, there is no erasing waste and it is clean and clean. ・ No consumables such as paper, markers, and batteries are required, so it is environmentally friendly and economical. Comfortable to use ・ The newly developed magnetic sheet realizes smooth and delicate writing lines, a natural writing feeling that you can feel when you use it ・ A bright and eye-friendly light gray magnetic sheet ・ The thinness of the main body is only 3 mm, and it is also portable Convenient integrated storage design ★ Dedicated pen that maximizes writing performance ・ Pursuing writing quality and ease of writing, improving the shape and width of the pen tip ・ (fine print 0.5 mm)
★ Two types of erasers that can be erased freely, a dedicated eraser that can be erased widely and a cap eraser that can be erased finely are used properly according to the application. ★ Save for easy viewing with a dedicated app ・ Just write on Kaite and shoot with a smartphone ・ The free dedicated app detects the outline of the notebook and automatically corrects diagonal images and saves it for easy viewing ★ Can be posted in 2 places Since there is a strap hole, you can post it by attaching a string.
(The string is not included)
* If you are using a medical device that is affected by magnetism such as a pacemaker, please refrain from using Clean Note Kite. * Since the dedicated pen and dedicated eraser have a built-in magnet, magnetic cards, floppy disks, etc. Data may be damaged if the magnetic medium is brought close to the

Ulasan Produk

Tidak ada ulasan

Halaman Terkait