Beli kunci pintu geser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EATON UPS 9PX Series
    Mulai

    Rp109.999.900

    EATON UPS 9PX Series
    atribut:
    • Nominal Frequency (Hz): 50/60
    • Temperature Range (°C): 0 to 40
  2. RAASM Grease Pump 50:1 Pneumatic Wheel Mounted
    Mulai

    Rp13.999.900

    RAASM Grease Pump 50:1 Pneumatic Wheel Mounted
    atribut:
    • Dimensions (cm): 30x34x84
    • Compression Ratio: 50:1
    • Maximum Air Consumption (L/minute): 330
    • Maximum Working Pressure (bar): 8
    • Tank Capacity (L) : 13
  3. HAFELE Sliding Door Lock Set (Kunci Pintu Geser)
    Mulai

    Rp819.900

    HAFELE Sliding Door Lock Set (Kunci Pintu Geser)
    atribut:
    • Color: Black
    • Material: Stainless steel
  4. Non Brand Parallel Key
    Mulai

    Rp25.900

    Non Brand Parallel Key
    atribut:
    • Dimensions (mm): 8x5x18
    • Material: Steel
  5. CENIT Wafer Check Valves uPVC ASTM
    Mulai

    Rp739.900

    CENIT Wafer Check Valves uPVC ASTM
    atribut:
    • Material: uPVC
    • Standard: ASTM
  6. Huben Furniture Lock Solid Frame (Kunci Lemari Rangka Padat)
    Mulai

    Rp17.900

    Huben Furniture Lock Solid Frame (Kunci Lemari Rangka Padat)
    atribut:
    • Cylinder Diameter (mm): 19
    • Material: Cylinder: Zinc Alloy, Framework: Plate Steel
  7. EATON UPS 9PX Series 1:1
    Mulai

    Rp26.999.900

    EATON UPS 9PX Series 1:1
    atribut:
    • Frequency Range (Hz): 40-70
  8. SEIKI Parallel Key (S50C)
    34%
    Mulai

    Rp149.900

    SEIKI Parallel Key (S50C)
    Deskripsi:
    -A machine key excellent in strength since it uses carbon (S50C) cold drawn material for mechanical structure. -For power transmission parts such as motors, speed reducer, and pumps.-Dimension Tolerance:JIS B 1301
  9. Philips EcoFit LEDtube T8 (Lampu)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp52.900

    Philips EcoFit LEDtube T8 (Lampu)
    atribut:
    • Beam Angle (°): 240
    • Frequency (Hz): 50 to 60
    • Voltage (V): 220 to 240
  10. ROHA Spiral Guard
    Mulai

    Rp339.900

  11. KING TONY Torque Multiplier
    Mulai

    Rp11.999.900

    KING TONY Torque Multiplier
    Deskripsi:
    Torque Multiplier(1/2inchF x 1inchM) Torque multiplication with 26:1, accuracy guaranteed better than ±5%Reaction bar supplied in two styles for maximum versatilityHigh ratios offers an idea to replace long lever arm and heavy wrenchldeal construction offers minimal maintenance and extended lifePortable package brings convenience for use in different working placesAnti-backlash device
  12. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  13. Philips LED Tube (Lampu)
    Mulai

    Rp61.900

    Philips LED Tube (Lampu)
    Deskripsi:
    LEDtube 600mm 8W 740 T8 AP C G
    atribut:
    • Fitting: G13
    • Input Voltage (V): 220-240
  14. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp11.999.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  15. Chint Lampu LED T8 (Bohlam)
    39%
    Mulai

    Rp54.900

    Chint Lampu LED T8 (Bohlam)
    atribut:
    • Power (W): 18
    • Ra: 70
  16. Philips MASTER LEDtube EM/Mains T8 (Lampu)
    Mulai

    Rp269.900

    Philips MASTER LEDtube EM/Mains T8 (Lampu)
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Type: T8
    • EU RoHS compliant: Yes
Daftar Harga kunci pintu geser Terbaru October 2026
DOWS Sliding Door Lock (Kunci Pintu Geser)Rp169.900
EATON UPS 9PX SeriesRp109.999.900
RAASM Grease Pump 50:1 Pneumatic Wheel MountedRp13.999.900
HAFELE Sliding Door Lock Set (Kunci Pintu Geser)Rp819.900
Non Brand Parallel KeyRp25.900
CENIT Wafer Check Valves uPVC ASTMRp739.900
Huben Furniture Lock Solid Frame (Kunci Lemari Rangka Padat)Rp17.900
EATON UPS 9PX Series 1:1Rp26.999.900
ELITE Lemari Arsip BesiRp3.299.900
SEIKI Parallel Key (S50C)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)