Beli kunci ktc 8mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. nepros Double Box End Wrench Offset Long Type (Kunci Ring)
    Mulai

    Rp909.900

    nepros Double Box End Wrench Offset Long Type (Kunci Ring)
    Deskripsi:
    -Highest masterpiece nepros which collected the tales of KTC's manufacturing.-It realizes the compact wrench outer diameter and can work in narrow places.-By making the contact surface larger, it adopts the power fit shape that reduces the power concentra
  2. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  3. nepros Flex-Head Ratchet Handle
    Mulai

    Rp2.899.900

    nepros Flex-Head Ratchet Handle
    atribut:
    • Input Drive (mm): Convex 6.35
    • Number of Teeth (sheet): 90
    • Finishing Material: Special Steel
  4. TRUSCO Thin Type Offset Wrench
    Mulai

    Rp219.900

    TRUSCO Thin Type Offset Wrench
    Deskripsi:
    -By using a 3mm thick iron plate, JIS guarantee torque is greatly improved.-A commercially available bit can be used with a hexagon socket at the rear of the handle, and by fitting a long bit, it also supports deep screw tightening.
  5. nepros Compact Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp1.999.900

    nepros Compact Ratchet Handle (Kunci Sok Ratchet)
    atribut:
    • Input Drive (mm): Convex 9.5
    • Number of Teeth (sheet): 90
    • Finishing Material: Special Steel
  6. nepros Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp2.599.900

    nepros Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    -15° design that considered convenience for use.-A extra thick grip that is balanced and gentle to hands.-With easy-to-see scales of width across flat dimensions.
    atribut:
    • Total Length: 255mm
    • Maximum Opening: 29mm
  7. nepros Set Kunci Sok
    Mulai

    Rp19.999.900

    nepros Set Kunci Sok
    Deskripsi:
    -Socket wrench set sheet equipped with 90 gear ratchet handle NBR series.
    atribut:
    • Handle Contents: Ratchet handle hold type (RH3H), spinner handle (NS3), extension bar (305
    • Input Drive (mm): 9.5
  8. KYOTO TOOL (KTC) Double Box End Wrench Offset Set (Kunci Ring)
    Mulai

    Rp999.900

    KYOTO TOOL (KTC) Double Box End Wrench Offset Set (Kunci Ring)
    atribut:
    • Specification: Power Fit. 21 century version
    • Dimension (LxWxH): Resin molded tray: 444 x 184 x 48 mm
  9. nepros Compact Flex-Head Ratchet Handle
    Mulai

    Rp3.099.900

    nepros Compact Flex-Head Ratchet Handle
    atribut:
    • Input Drive (mm): Convex 9.5
    • Number of Teeth (sheet): 90
    • Finishing Material: Special Steel
  10. KYOTO TOOL (KTC) Socket Wrench 3/8 Inch Set (Set Kunci Sok)
    Mulai

    Rp1.899.900

  11. nepros Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp809.900

    nepros Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -Highest masterpiece nepros which collected the tales of KTC's manufacturing.-The spanner part has the new design to prevent widening of the opening.-The box end part adopts the compact outer diameter and the KTC original N power fit to disperse the stres
  12. nepros Screwdriver Type Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    nepros Screwdriver Type Handle
    Deskripsi:
    -Can also be used as box driver when combined with socket.
    atribut:
    • Input Drive: 6.35mm
  13. nepros Ratchet Handle
    Mulai

    Rp2.399.900

    nepros Ratchet Handle
    Deskripsi:
    -This ratchet handle with 4° feed angle has 90 gears, which is the best in the world for the class with oval-shape head.-Optimum for work in narrow places.-By adopting the union mechanism, it prevents inadvertent falling of the socket.
    atribut:
    • Comments: YM type (year/month)
    • Outer Diameter (mm): 10
    • Total Length (mm): 12
  14. nepros Socket
    Mulai

    Rp289.900

    nepros Socket
    Deskripsi:
    -By adopting N power fit shape which reduces the concentration of stress on the thin part by making the contact surface bigger, and it is gentle to the bolts, nuts and prevents from sliding.
Daftar Harga kunci ktc 8mm Terbaru October 2026
nepros Double Box End Wrench Offset Long Type (Kunci Ring)Rp909.900
KYOTO TOOL (KTC) Double Box End Wrench Offset Long Type (Kunci Ring)Rp66.900
KYOTO TOOL (KTC) Combination WrenchRp36.900
KYOTO TOOL (KTC) Ratcheting Double Box End Wrench Extra-Long Flexible Head (Kunci Ring Ratchet)Rp519.900
KYOTO TOOL (KTC) Double Box End Wrench Offset Short Type (Kunci Ring)Rp81.900
nepros Flex-Head Ratchet HandleRp2.899.900
KYOTO TOOL (KTC) Double Box End Wrench Flat Type (Kunci Ring)Rp299.900
TRUSCO Thin Type Offset WrenchRp219.900
nepros Compact Ratchet Handle (Kunci Sok Ratchet)Rp1.999.900
nepros Adjustable Wrench (Kunci Inggris)Rp2.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)